Soldering equipment
Filter Options
Categories
accessory for soldering equipment (8)
iron - welding gun (7)
soldering flux (6)
desoldering pump (3)
soft solder and silver solder (3)
unsoldering braid (1)
Brand
antex
(1)
draper
(7)
facom
(7)
frys
(5)
johnson matthey
(2)
milwaukee
(1)
osborn
(2)
24 Product(s) with 28 variant(s):
SPARTEX 867853 SILVER FLUX 60 GR
- spartex:867853
- rubix:217A2483
- ean:3660338217630
- Usually arrives within 14 working days
- Volume:60 g
£ 15.99 excl. VAT
/ Each
ANTEX SOLDERING IRON 80W SQ8W270
- antex:SQ8W270
- rubix:1314329
- In stock: Next day delivery
- Power:80 W
£ 23.49 excl. VAT
/ Each
JOHNSON MATTHEY CT FLUX POWDER 500G
- johnson matthey:076540
- rubix:292141
- In stock: Next day delivery
- Volume:500 g
£ 33.38 excl. VAT
/ Each
JOHNSON MATTHEY EASY-FLO HIGH TEMP GRADE FLUX PASTE 500G
- johnson matthey:073540
- rubix:292152
- In stock: Next day delivery
- Volume:500 g
£ 18.24 excl. VAT
/ Each
FRYS 22193 FLUXITE SOLDERING PASTE 100G
- frys:22193
- rubix:070384
- In stock: Next day delivery
- Volume:100 g
£ 12.98 excl. VAT
/ Each
FRYS 20437 POWERFLOW FLUX 100G
- frys:20437
- rubix:070392
- In stock: Next day delivery
- Volume:100 g
£ 13.05 excl. VAT
/ Each
FACOM 1075.H MULTIFUNCTION GAS SOLDERING IRON
- facom:1075.H
- rubix:80340102
- ean:3662424057267
- In stock: Next day delivery
- Power:25 W
£ 121.52 excl. VAT
/ Each
FACOM DESOLD.BRAID 1130.1
- facom:1130.1
- rubix:1231274
- ean:3148512249504
- In stock: Next day delivery
- Length:1600 mm
- Width:1.6 mm
- Weight:15 g
£ 7.67 excl. VAT
/ Each
DRAPER 23553 DESOLDERING SUCKER
- draper:23553
- rubix:80003459
- manufacturer :23553
- Delivery usually within ( 7 ) days
- Type:draper 23553 desoldering sucker
£ 13.40 excl. VAT
/ Each
DRAPER 61478 SI400 SOLDERING STATION (40W)
- draper:61478
- rubix:80434004
- manufacturer :61478
- Delivery usually within ( 7 ) days
- Type:draper 61478 si400 soldering station (40w)
£ 42.62 excl. VAT
/ Each
MILWAUKEE 4933459760 M12 SOLDERING IRON BARE UNIT WITH 1 X POINTEDTIP
- milwaukee:4933459760
- rubix:241A1832
- manufacturer :4933459760
- ean:4058546029326
- Delivery usually within ( 10 ) days
- Power:90 W
£ 70.36 excl. VAT
/ Each
DRAPER 97992 SOLDER WIRE 20G
- draper:97992
- rubix:239A3790
- manufacturer :97992
- Delivery usually within ( 7 ) days
- Type:draper 97992 solder wire 20g
£ 7.98 excl. VAT
/ Each
FACOM 1230B.20 30W SOLDERING IRON
- facom:1230B.20
- rubix:395A5380
- ean:3662424045134
- Delivery usually within ( 14 ) days
- Power:20 W
£ 59.73 excl. VAT
/ Each
FACOM 1116C.BW 20-40W BI-WATT SOLDERING IRON
- facom:1116C.BW
- rubix:395A5148
- ean:3662424045165
- Delivery usually within ( 14 ) days
- Power:15 W
£ 77.65 excl. VAT
/ Each
SIEVERT PIN POINT BURNER 14MM 333301
- sievert:333301
- rubix:094122
- ean:7314523333013
- Usually arrives within 14 working days
- Diameter:14 mm
£ 105.01 excl. VAT
/ Each
DRAPER 30309 ASBESTOS FREE SOLDERING MAT 250 X 250MM
- draper:30309
- rubix:88001706
- manufacturer :30309
- Delivery usually within ( 7 ) days
- Type:draper 30309 asbestos free soldering mat 250 x 250mm
£ 6.50 excl. VAT
/ Each
OSBORN 0003162133 FILLET WELD BRUSH WOODEN BODY STEEL WIRE 3-ROWS
- osborn:0003-162.133
- rubix:387A5081
- manufacturer :0003162133
- ean:4013349121257
- Delivery usually within ( 5 ) days
- Type:welder hand brush
£ 8.55 excl. VAT
/ Each
OSBORN 0003162333 FILLET WELD BRUSH WOODEN BODY S/S WIRE 3-ROWS
- osborn:0003-162.333
- rubix:169A7496
- manufacturer :0003162333
- ean:4060246010641
- Delivery usually within ( 5 ) days
- Type:welder hand brush
£ 13.24 excl. VAT
/ Each
FACOM 839A DESOLDERING PUMPS
- facom:839A
- rubix:395A5251
- ean:3148512069010
- Delivery usually within ( 14 ) days
- Length:190 mm
- End diameter:3.2 mm
- Weight:75 g
£ 35.94 excl. VAT
/ Each
FRYS 59950 LEAD FREE SOLDER WIRE 3.25MM 250G
- frys:59950
- rubix:070202
- In stock: Next day delivery
£ 43.86 excl. VAT
/ Each
FRYS 45156 FLUTIN 1535 CORE WIRE 60/40 1.25MM 500G
- frys:45156
- rubix:070213
- In stock: Next day delivery
£ 89.30 excl. VAT
/ Each
FRYS 61038 BAKERS NO. 3 250M
- frys:61038
- rubix:070342
- In stock: Next day delivery
£ 14.14 excl. VAT
/ Each
DRAPER 35108 FLINT GUN
- draper:35108
- rubix:154A4661
- manufacturer :35108
- Delivery usually within ( 7 ) days
£ 5.02 excl. VAT
/ Each
SIEVERT 700301 SOLDERING IRON BURNER (W2-003)
- sievert:700301
- rubix:45004599
- ean:7314527003011
- Usually arrives within 14 working days
£ 265.23 excl. VAT
/ Each































