OPTIBELT IMPERIAL TIMING BELT 270 L 10077SV


ZR L Drive Belt

References
optibelt:270 L 100
rubix:104A4781
manufacturer :270 L 10077SV
ean:4014486006858
Technical specifications
ProfileL
Primitive length27 ''
Belt width25.4 mm
See all Specifications

Product details : OPTIBELT IMPERIAL TIMING BELT 270 L 10077SV


The most salient features of the Optibelt ZR timing belts are the high quality neoprene compounds, the extremely fl exible tension cords made of glass fibre and the abrasion-resistant protective fabric. A certain level of oil, heat and cold resistance are standard features of ZR timing belts.

Technical specifications


Attributes
ProfileL
Primitive length27 ''
Belt width25.4 mm
Pitch9.52 mm
Number of teeth72
Height3.6 mm
Primitive length (mm)685.8 mm
Show UNSPSC/ECL@SS
£ 14.54 excl. VAT
/ Each
£ 17.45 incl. VAT
  • In stock: Next day delivery