OPTIBELT IMPERIAL TIMING BELT 180 XL 03777ZA


ZR XL Timing Belt

References
optibelt:180 XL 037
rubix:104A4250
manufacturer :180 XL 03777ZA
ean:4014486028027
Technical specifications
ProfileXL
Primitive length18 ''
Belt width9.525 mm
See all Specifications

Product details : OPTIBELT IMPERIAL TIMING BELT 180 XL 03777ZA


The most salient features of the Optibelt ZR timing belts are the high quality neoprene compounds, the extremely fl exible tension cords made of glass fibre and the abrasion-resistant protective fabric. A certain level of oil, heat and cold resistance are standard features of ZR timing belts.

Technical specifications


Attributes
ProfileXL
Primitive length18 ''
Belt width9.525 mm
Pitch5.08 mm
Number of teeth90
Height2.3 mm
Primitive length (mm)457.2 mm
Show UNSPSC/ECL@SS
£ 3.65 excl. VAT
/ Each
£ 4.38 incl. VAT
  • In stock: Next day delivery