3M Breath of Fresh Air
Rubix-WBAN-1300x308.jpg

3M - Is it time to change your filter?

Respirator filters do not last forever. Once a gas & vapour filter has been used to its full capacity, it will no longer offer any protection. An overused particulate filter may still protect you, but it will be hard to breathe through, potentially leading to fatigue & reduced productivity.

Download 3M Respiratory protection PDF

View the range

3M Maintenance Free Reusable Respirator 4000+ Series

Discover the 3M™ Maintenance Free Reusable Respirator 4000+ Series, one of 3M’s bestselling reusable half masks in Europe. Designed for comfort and convenience, it features integrated filters that help reduce exposure to hazardous airborne particles, gases, and vapours, making it ready-to-use straight out of the bag.

This respirator is maintenance-free, allowing continuous use until your change-out schedule indicates replacement, or when the filters are full, at which point it can be safely discarded.

Download 3M 4000+ Fitting Instructions PDF

 

 

3M™ Aura™ Particulate Respirator 9300+ Series

Introducing the 3M™ Aura™ Particulate Respirator 9300+ Series, 3M’s best-selling disposable respirator platform in Europe. Designed with Advanced Electrostatic Media (AEM) and the 3M™ Cool Flow™ Exhalation Valve, it delivers comfort, breathability, and reliable protection.

The 3-panel design accommodates multiple face shapes for a secure seal. Its lightweight, collapse-resistant structure performs well in hot, humid conditions. Features include an embossed top panel to reduce eyewear fogging and a sculpted nose panel for optimal visibility.

Sustainability is integral, with at least 25% recycled content in the 3M™ Aura™ 9312+, 9322+, and 9332+* models.

The Aura™ 9300+ Series is available in FFP1, FFP2, and FFP3 protection levels, with valved or unvalved options.

* Claims apply to products produced since April 1, 2024. The 3M™ Aura™ Particulate Respirators 9312+, 9322+, and 9332+ contain at least 25% pre-consumer recycled content. Percentages vary by model, with the stated figure representing the lowest content of the three protection levels. Packaging includes at least 30% recycled content in individual wraps, 100% in primary cartons, and 76% in shipper cases, per EN ISO 14021:2016+A1:2021.

Download 3M Aura 9300+ Series Infographic PDF

 


3M Solutions

 

brand logo

3M 4277+ MAINTENANCE FREE HALF MASK FFABE1P3 R D FILTERS

  • 3m:7100113102
  • rubix:210A5864
brand logo

3M HF-802SD SECURE CLICK HALF MASK REUSABLE RESPIRATOR SPEAKING DIA M

  • 3m:HF-802SD
  • rubix:211A3497
brand logo

3M 6502QL REUSABLE HALF FACE MASK QUICK LATCH MEDIUM

  • 3m:7100018994
  • rubix:80315709
brand logo

3M TR300EHIK VERSAFLO POWERED AIR RESPIRATOR SYSTEM READY TO USE KITS

  • 3m:TR300EHIK
  • rubix:232A7934