3M TR300EHIK VERSAFLO POWERED AIR RESPIRATOR SYSTEM READY TO USE KITS
3M™ Versaflo™ TR-300+ Series Powered Air Respirator Systems
See technical informationSee documentsReferences
3M:TR300EHIK
Rubix:232A7934
Manufacturer :7100233767
EAN:04054596830660
Documents
Product details : 3M TR300EHIK VERSAFLO POWERED AIR RESPIRATOR SYSTEM READY TO USE KITS
The 3M™ Versaflo™ TR-300E+ Heavy Industry Ready-to-Use Kit (TR-300E+ HIK) is a complete, high-performance powered air respirator system designed for professionals working in dusty environments with exposure to fine airborne particulates. Developed to deliver optimum respiratory protection and outstanding wearer comfort, this ready-to-use kit is ideal for prolonged use in demanding industrial applications. Its powered air system provides a constant, user-adjustable airflow for enhanced comfort throughout the working day.
Features:
The TR-300E+ HIK Ready-to-Use Kit includes the 3M™ Versaflo™ M-307 Premium Helmet and Visor with faceseal, TR-302E+ powered air unit, TR-326 heavy-duty belt, TR-341E battery charger, TR-3712E particulate filter, TR-362 spark arrestor, TR-3600 prefilter, TR-332 high-capacity lithium-ion battery, BT-40 heavy-duty breathing tube, BT-926 high-temperature breathing tube cover, and TR-971 airflow indicator.
The rechargeable high-capacity lithium-ion battery provides an operating time of approximately 9 to 12 hours, enabling extended use without interruption. The lightweight, well-balanced design maximises wearer comfort while reducing fatigue during long working shifts. Two user-selectable airflow settings allow the wearer to adjust airflow according to individual preferences, while the automatic airflow compensation system maintains a constant airflow as the particulate filter becomes loaded, ensuring a continuous supply of filtered air.
For enhanced safety, the system incorporates audible and visual alarms that warn the wearer of low battery charge or insufficient airflow, helping maintain continuous respiratory protection. The kit is specifically designed for demanding industrial applications, including demolition, grinding, metal finishing and foundry operations.
Specifications:
• Battery type: rechargeable high-capacity lithium-ion battery.
•Battery operating time: approximately 9–12 hours.
•Wearing style: belt-mounted or back-mounted harness.
•Airflow: two user-selectable airflow settings.
•Automatic airflow compensation: maintains optimum airflow as the filter loads.
•Filter supplied: 3M™ TR-3712E particulate filter.
•User alerts: audible and visual warnings for low battery and insufficient airflow.
Features:
The TR-300E+ HIK Ready-to-Use Kit includes the 3M™ Versaflo™ M-307 Premium Helmet and Visor with faceseal, TR-302E+ powered air unit, TR-326 heavy-duty belt, TR-341E battery charger, TR-3712E particulate filter, TR-362 spark arrestor, TR-3600 prefilter, TR-332 high-capacity lithium-ion battery, BT-40 heavy-duty breathing tube, BT-926 high-temperature breathing tube cover, and TR-971 airflow indicator.
The rechargeable high-capacity lithium-ion battery provides an operating time of approximately 9 to 12 hours, enabling extended use without interruption. The lightweight, well-balanced design maximises wearer comfort while reducing fatigue during long working shifts. Two user-selectable airflow settings allow the wearer to adjust airflow according to individual preferences, while the automatic airflow compensation system maintains a constant airflow as the particulate filter becomes loaded, ensuring a continuous supply of filtered air.
For enhanced safety, the system incorporates audible and visual alarms that warn the wearer of low battery charge or insufficient airflow, helping maintain continuous respiratory protection. The kit is specifically designed for demanding industrial applications, including demolition, grinding, metal finishing and foundry operations.
Specifications:
• Battery type: rechargeable high-capacity lithium-ion battery.
•Battery operating time: approximately 9–12 hours.
•Wearing style: belt-mounted or back-mounted harness.
•Airflow: two user-selectable airflow settings.
•Automatic airflow compensation: maintains optimum airflow as the filter loads.
•Filter supplied: 3M™ TR-3712E particulate filter.
•User alerts: audible and visual warnings for low battery and insufficient airflow.
Strengths
• High-performance respiratory protection against fine airborne particulates.
• Extended battery operating time of approximately 9–12 hours.
• Lightweight, ergonomic and well-balanced design for excellent wearer comfort.
• Intelligent audible and visual alarms for low battery and reduced airflow.
• Automatic airflow compensation maintains consistent respiratory performance.
• Complete ready-to-use kit for demanding industrial applications.
• Extended battery operating time of approximately 9–12 hours.
• Lightweight, ergonomic and well-balanced design for excellent wearer comfort.
• Intelligent audible and visual alarms for low battery and reduced airflow.
• Automatic airflow compensation maintains consistent respiratory performance.
• Complete ready-to-use kit for demanding industrial applications.
Applications
This product is suitable for:
• Heavy industry.
• Powder handling and chemical processing.
• Industrial maintenance and assembly.
• Spray painting and masking.
• Oil and gas industry.
• Food and beverage manufacturing.
• Pesticide application.
• Heavy industry.
• Powder handling and chemical processing.
• Industrial maintenance and assembly.
• Spray painting and masking.
• Oil and gas industry.
• Food and beverage manufacturing.
• Pesticide application.
Technical specifications
Attributes
| Type | papr systems |
|---|
Show UNSPSC/ECL@SS
£ 1,471.47 excl. VAT
/ Each
£ 1,765.76 incl. VAT
- In stock: Next day delivery
