Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,802)
Mechanical Power Transmission
(50,187)
Fluid Transmission & Flow Technology
(53,577)
Tools & Metrology
(19,687)
Protection, Safety & Hygiene
(17,007)
Equipment
(8,297)
Fasteners, Adhesives & Tapes
(4,692)
Maintenance & Repairs
(1,901)
Welding
(824)
Clearance
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Impact socket
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 17MM
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 17MM
1/2" drive deep metric sockets
References
roebuck:
4981753
rubix:
244935
Technical specifications
Square drive adapter
1/2
''
Diameter
17
mm
Length
78
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 17MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
17
mm
Length
78
mm
Finishing
Anti-rust coating
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.66
excl. VAT
/
Each
£
28.39
incl. VAT
In stock: Next day delivery
Select variants (29)