Clamping tools
Filter Options
Categories
pawls, sockets (6786)
clamping wrenches (4163)
screwdrivers, l-keys, bits (3962)
inspection clamp (1073)
set of wrenches (397)
Brand
bahco
(3876)
bosch
(5)
bunker
(2)
dewalt
(19)
draper
(1039)
draper expert
(901)
elora
(545)
6,338 Product(s) with 16,381 variant(s):
ROEBUCK 9PC HEX KEY BALL POINT SET 1.5MM-10MM
- roebuck:4981733
- rubix:2525527
- ean:3660338516801
- In stock: Next day delivery
- Number of elements:9
- Imprint:multiple imprint
£ 16.25 excl. VAT
/ Each
ROEBUCK SET OF 18 COMBINATION WRENCH SPANNERS 865287
- Superseded Ref:6821008
- roebuck:865287
- rubix:209A7362
- ean:3660338196447
- In stock: Next day delivery
- Number of elements:18
£ 47.53 excl. VAT
/ Each
ROEBUCK HEXAGON KEYS - BALL END SET 9 PIECE 787655
- roebuck:787655
- rubix:209A7851
- ean:3660338041105
- In stock: Next day delivery
- Number of elements:9
- Imprint:hex / allen
£ 12.87 excl. VAT
/ Each
ROEBUCK ADJUSTABLE WRENCH 6 INCH PHOSPHATE
- roebuck:4972377
- rubix:248000
- ean:3660338482335
- In stock: Next day delivery
- Opening:19
- Length:150 mm
- Type:adjustable wrench
£ 17.30 excl. VAT
/ Each
ROEBUCK COMBINATION WRENCH SPANNER OPENING 13MM 865261
- Superseded Ref:4972149
- roebuck:865261
- rubix:209A7710
- ean:3660338196225
- In stock: Next day delivery
- Opening:13
- Length:172 mm
- Type:combination wrench
£ 4.28 excl. VAT
/ Each
ROEBUCK HEX MAGNETIC BIT HOLDER 50MM 1/4 LONG
- roebuck:4972373
- rubix:1343643
- ean:3660338516689
- In stock: Next day delivery
- Square drive adapter:1/4 ''
- Length:50 mm
£ 6.54 excl. VAT
/ Each
ROEBUCK SET OF 6 SLOT-HEAD AND POZIDRIV SCREWDRIVERS 6 PIECE 826563
- roebuck:826563
- rubix:209A7394
- ean:3660338046452
- In stock: Next day delivery
- Number of elements:6
- Imprint:multiple imprint
£ 23.41 excl. VAT
/ Each
ROEBUCK NUT SETTERS MAGNETIC 8 X 50MM
- roebuck:4971734
- rubix:1343726
- ean:3660338516252
- In stock: Next day delivery
- Imprint:hex / allen
- Imprint size:8 mm
£ 9.28 excl. VAT
/ Each
ROEBUCK HEX KEY LONG ARM BALL POINT 1.5-10MM 9 PIECE SET
- roebuck:6854033
- rubix:2525515
- ean:3660338518232
- In stock: Next day delivery
- Number of elements:9
- Imprint:multiple imprint
£ 16.76 excl. VAT
/ Each
ROEBUCK BALLPOINT HEX KEY SET IMPERIAL
- roebuck:3947693
- rubix:102397
- ean:3660338515170
- In stock: Next day delivery
- Number of elements:10
- Imprint:multiple imprint
£ 25.61 excl. VAT
/ Each
ROEBUCK COMBINATION RATCHET WRENCH SPANNER OPENING 10MM 865383
- Superseded Ref:8298255
- roebuck:865383
- rubix:209A7195
- ean:3660338197277
- In stock: Next day delivery
- Opening:10
- Length:159 mm
- Type:ratchet spanner
£ 10.28 excl. VAT
/ Each
ROEBUCK BIT POZIDRIV NO 2 X 50MM
- Superseded Ref:5094156
- roebuck:4971708
- rubix:1343601
- ean:3660338516054
- In stock: Next day delivery
- Imprint:pozidriv
- Imprint size:pz2
£ 5.40 excl. VAT
/ Each
ROEBUCK BIT POZIDRIV NO 2 X 25MM
- Superseded Ref:5094165
- roebuck:5094177
- rubix:1343598
- ean:3660338517211
- In stock: Next day delivery
- Imprint:pozidriv
- Imprint size:pz2
£ 1.40 excl. VAT
/ Each
ROEBUCK 5095535 HEX KEY SET BALLPOINT 1.5-10MM NICKLE PLATED SET OF 9
- roebuck:5095535
- rubix:2525663
- ean:3660338517655
- In stock: Next day delivery
- Number of elements:9
- Imprint:hex / allen
£ 24.20 excl. VAT
/ Each
ROEBUCK POZI EXTRA HARD GOLD BIT NO 2 X 50MM
- roebuck:5094156
- rubix:1343655
- ean:3660338517099
- In stock: Next day delivery
- Imprint:pozidriv
- Imprint size:pz2
£ 5.20 excl. VAT
/ Each
ROEBUCK EXTRA LONG BIT POZI NO2 X 152MM 0120 9
- roebuck:4971731
- rubix:1343690
- ean:3660338516238
- In stock: Next day delivery
- Imprint:pozidriv
- Imprint size:pz2
£ 16.60 excl. VAT
/ Each
ROEBUCK SOFT GRIP ADJUSTABLE WRENCH 150M
- roebuck:4972106
- rubix:248025
- ean:3660338516641
- In stock: Next day delivery
- Opening:24
- Length:150 mm
- Type:adjustable wrench
£ 20.45 excl. VAT
/ Each
ROEBUCK SET OF 6 SLOT-HEAD AND PHILLIPS SCREWDRIVERS 6 PIECE 826572
- Superseded Ref:5079122
- roebuck:826572
- rubix:2611294
- ean:3660338046445
- In stock: Next day delivery
- Number of elements:6
- Imprint:multiple imprint
£ 22.98 excl. VAT
/ Each
ROEBUCK 1/2 INCH DRIVE HEX BIT SOCKETS 4-19MM SET OF 11
- roebuck:7814350
- rubix:2579067
- In stock: Next day delivery
- Number of elements:11
- Square drive adapter:1/2 ''
£ 90.50 excl. VAT
/ Each
ROEBUCK 12 PIECE METRIC COMBINATION RATCHET SPANNER SET 8-19MM 865414
- Superseded Ref:8298251
- roebuck:865414
- rubix:209A7392
- ean:3660338197550
- In stock: Next day delivery
- Number of elements:12
£ 168.94 excl. VAT
/ Each
ROEBUCK HEX KEY SET 1.5MM-10MM SET OF 9
- roebuck:4971649
- rubix:2525523
- ean:3660338515941
- In stock: Next day delivery
- Number of elements:9
- Imprint:multiple imprint
£ 6.86 excl. VAT
/ Each
ROEBUCK 895929 RB38 1/4INCH HEX SOCKETS & SCREWDRIVER BIT SET 38PIECES
- Superseded Ref:7362938
- roebuck:895929
- rubix:256A5749
- ean:3660338482274
- In stock: Next day delivery
- Number of elements:38
- Square drive adapter:1/4 ''
£ 44.61 excl. VAT
/ Each
ROEBUCK SLOT-HEAD SCREWDRIVER - 3 X 80MM 826606
- Superseded Ref:5079104
- roebuck:826606
- rubix:209A7991
- ean:3660338046513
- In stock: Next day delivery
- Imprint:flat
- Imprint size:3
- Blade length:80 mm
£ 3.52 excl. VAT
/ Each
ROEBUCK SOCKET 1/4 INCH SQUARE DRIVE METRIC SET 47 PIECE SET
- roebuck:6868828
- rubix:2525764
- In stock: Next day delivery
- Number of elements:47
- Square drive adapter:1/4 ''
£ 51.64 excl. VAT
/ Each
24 items of 6338
























