FACOM SLS LANYARD 1.2M ELASTIC STRAP 2 X 80MM CARABINERS LAN1.2


1.2 m tether - Double 80 mm stainless steel spring hooks with screws - SLS

References
facom:LAN1.2
rubix:45032129
ean:3662424028571
Technical specifications
Length1.2 m

Product details : FACOM SLS LANYARD 1.2M ELASTIC STRAP 2 X 80MM CARABINERS LAN1.2


1.2 m tether - Double 80 mm stainless steel spring hooks with screws - SLS
- Tether for connecting tools from the FACOM SLS range to the belt.
- Equipped with two 80 mm stainless steel spring hooks with locking screws.
- Tether is particularly suitable for hanging heavy tools on the belt or on external supports (ladder, scaffolding, gondola). This tether allows optimum securing of heavy tools.
- Length of the stretched tether, excluding the spring hook: 1.20 m.
- Width of the tether: 18 mm.
- Rated load rating: 6 Kg.
Weight: 175 g.

Technical specifications


Attributes
Length1.2 m
Show UNSPSC/ECL@SS
£ 26.45 excl. VAT
/ Each
£ 31.74 incl. VAT
  • Delivery within 10-15 business days