Fall protection
Filter Options
Categories
harness and kits (68)
lanyards (60)
mobile fall protection (37)
rescue/evacuation (19)
connectors (13)
ropes (10)
anchor points (6)
transport/storage (3)
Brand
3m
(36)
bahco
(5)
draper
(29)
draper expert
(8)
facom
(2)
giss
(43)
hillbrush
(1)
199 Product(s) with 216 variant(s):
GISS 849119 STEEL SCREW-LOCKING KARABINER OPENING MM 17
- giss:849119
- rubix:216A6509
- ean:3660338091391
- In stock: Next day delivery
- Opening:17 mm
- Main material:steel
£ 4.73 excl. VAT
/ Each
GISS 849113 BODY HARNESS G-FALL 1 SIZE UNIQUE
- giss:849113
- rubix:216A6482
- ean:3660338091360
- In stock: Next day delivery
- Number of fastening points:2
- Size:one size
- Type of buckles:automatic
£ 34.22 excl. VAT
/ Each
JSP FAR0308 SPARTAN 2M ADJ WORK POSITIONING RESTRAINT LANYARD
- jsp:FAR0308
- rubix:80220598
- ean:5038428161497
- In stock: Next day delivery
- Length:2 m
- Main material:textile
£ 51.35 excl. VAT
/ Each
GISS 849121 E ABSORB KERNMANTLE ROPE LANYARD 1.90M+CONNECTOR L M18
- giss:849121
- rubix:216A6491
- ean:3660338091407
- In stock: Next day delivery
- Length:1.8 m
- Main material:polyamide
£ 35.56 excl. VAT
/ Each
GISS 854300 ALUMINIUM QUARTER TURN LOCKING KARABINER OPENING MM 22
- giss:854300
- rubix:216A6506
- ean:3660338101076
- In stock: Next day delivery
- Opening:22 mm
- Main material:aluminium
£ 9.95 excl. VAT
/ Each
GISS 854302 ANCHORAGE ROUND SLING 0.8 M LENGTH M 08
- giss:854302
- rubix:216A6489
- ean:3660338101083
- In stock: Next day delivery
- Length:0.8 m
- Main material:polyester
£ 6.91 excl. VAT
/ Each
3M 9501403 SUSPENSION TRAUMA SAFETY STRAPS
- 3m:7100209339
- rubix:387A2193
- manufacturer :7100209339
- ean:00840779001279
- In stock: Next day delivery
- Type:suspension strap
£ 37.82 excl. VAT
/ Each
GISS 868081 WRISTBAND WITH LANYARD FOR CONNECTING TOOLS
- giss:868081
- rubix:216A6504
- ean:3660338219481
- In stock: Next day delivery
- Length:0.5 m
- Main material:polyester
£ 7.75 excl. VAT
/ Each
GISS 849123 READY KIT HARNESS+TETHER+CARAB/R FASTEN/G POINTS 2
- giss:849123
- rubix:216A6488
- ean:3660338091414
- In stock: Next day delivery
- Number of fastening points:2
£ 75.70 excl. VAT
/ Each
GISS 854286 BODY HARNESS G-FALL 3 SIZE L/XL
- giss:854286
- rubix:216A6484
- ean:3660338101007
- In stock: Next day delivery
- Number of fastening points:3
- Size:l/xl
- Type of buckles:automatic
£ 57.03 excl. VAT
/ Each
GISS 868075 STRETCH LANYARD FOR CONNECTING TOOLS
- giss:868075
- rubix:216A6500
- ean:3660338219450
- In stock: Next day delivery
- Length:1.3 m
- Main material:polyester
£ 12.40 excl. VAT
/ Each
JSP FAR1101 SPARTAN RESTRAINT KIT
- jsp:FAR1101
- rubix:2556812
- ean:5038428162036
- In stock: Next day delivery
- Number of fastening points:1
£ 61.29 excl. VAT
/ Each
GISS 849115 BODY HARNESS G-FALL 2 SIZE UNIQUE
- giss:849115
- rubix:216A6483
- ean:3660338091377
- In stock: Next day delivery
- Number of fastening points:2
- Size:one size
- Type of buckles:automatic
£ 78.83 excl. VAT
/ Each
GISS 873173 RESTRAINT KERMMANTLE ROPE LANYARD 1.50 MTR DIA 11
- giss:873173
- rubix:216A6496
- ean:3660338268106
- In stock: Next day delivery
- Length:1.5 m
- Main material:polyethylene
£ 9.34 excl. VAT
/ Each
GISS 886559 BODY HARNESS G-FALL 5 BELT AND AUTO BUCKLES
- giss:886559
- rubix:243A8258
- ean:3660338399886
- In stock: Next day delivery
- Number of fastening points:2
- Size:one size
- Type of buckles:automatic
£ 97.89 excl. VAT
/ Each
GISS 863305 STORAGE BAG FOR FALL PROTECTION CAPACITY L 29
- giss:863305
- rubix:217A5071
- ean:3660338178986
- In stock: Next day delivery
- Colour:black
- Main material:polyester
- Capacity:29 l
£ 21.26 excl. VAT
/ Each
3M AL432/1 3M PROTECTA ROPE RESTRAINT LANYARD, TWIN LEG, 1.30 M
- 3m:7100208175
- rubix:271A8579
- manufacturer :7100208175
- ean:03660570006467
- In stock: Next day delivery
- Length:1.3 m
- Main material:polyethylene
£ 80.67 excl. VAT
/ Each
3M 1200314 7100230815 PROTECTA WORK TRIGGER LANYARD ADJUST 2.00M
- 3m:1200314
- rubix:269A4730
- manufacturer :7100230815
- ean:3660570044704
- In stock: Next day delivery
- Length:2 m
- Main material:nylon
£ 117.21 excl. VAT
/ Each
GISS 886566 WORK POSITIONING KERNMANTLE ROPE LANYARD 2M RING ADJUSTER
- giss:886566
- rubix:243A8264
- ean:3660338399923
- In stock: Next day delivery
- Length:2 m
- Main material:textile
£ 28.20 excl. VAT
/ Each
GISS 854294 FORKED E ABSORBING TWISTED ROPE LANYARD 1.5M&CONNECTORS
- giss:854294
- rubix:216A6494
- ean:3660338101045
- In stock: Next day delivery
- Length:1.5 m
- Main material:polyamide
£ 55.16 excl. VAT
/ Each
GISS 862097 BODY HARNESS G-FALL 4 SIZE UNIQUE
- giss:862097
- rubix:216A6486
- ean:3660338168215
- In stock: Next day delivery
- Number of fastening points:2
- Size:one size
- Type of buckles:automatic
£ 116.18 excl. VAT
/ Each
GISS 868083 STRETCH LANYARD INTEGRATED KARABINERS F/CONNECT/G TOOLS
- giss:868083
- rubix:216A6501
- ean:3660338219498
- In stock: Next day delivery
- Length:1 m
- Main material:polyester
£ 17.05 excl. VAT
/ Each
GISS 854306 INDUSTRIAL AND MAINTENANCE KIT LG 25M
- giss:854306
- rubix:216A6487
- ean:3660338101106
- In stock: Next day delivery
- Number of fastening points:2
£ 127.88 excl. VAT
/ Each
GISS 862103 RETRACTABLE FALL ARRESTER LG. 2M TYPE AUTOMATIC RECALL
- giss:862103
- rubix:216A6498
- ean:3660338168246
- In stock: Next day delivery
- Type:automatic recall
£ 137.07 excl. VAT
/ Each
24 items of 199

























