Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,802)
Mechanical Power Transmission
(50,187)
Fluid Transmission & Flow Technology
(53,577)
Tools & Metrology
(19,687)
Protection, Safety & Hygiene
(17,007)
Equipment
(8,297)
Fasteners, Adhesives & Tapes
(4,692)
Maintenance & Repairs
(1,901)
Welding
(824)
Clearance
< Back
Rubix Categories
Tools & Metrology
Pneumatic tools
Pneumatic tools
Belt sanding machine
Pneumatic sanding machine
ROEBUCK 15 HOLE ORBITAL SANDER CENTRAL VAC 12000 RPM SM-66-6133C 150MM
ROEBUCK 15 HOLE ORBITAL SANDER CENTRAL VAC 12000 RPM SM-66-6133C 150MM
150mm orbital sander
References
roebuck:
8496701
rubix:
8496701
Technical specifications
Plate dimension
150
mm
Shape of plateau
Round
No-load speed
12000
rpm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 15 HOLE ORBITAL SANDER CENTRAL VAC 12000 RPM SM-66-6133C 150MM
Composite structure allowing for a light weight and durability.
Orbit 5mm.
Technical characteristics:Height (mm) 104Length 196Tray diameter (mm) 150Orbit diameter (mm) 5Unloaded speed (rpm) 12000Weight (kg) 0.
7Air consumption (l / min) 57Noise level (dB) 78
Technical specifications
Attributes
Plate dimension
150
mm
Shape of plateau
Round
No-load speed
12000
rpm
Weight
0.7
kg
Air consumption
57
l/min
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
189.21
excl. VAT
/
Each
£
227.05
incl. VAT
In stock: Next day delivery