Pneumatic tools
Filter Options
Categories
pneumatic tools for assembling and removing equipment (272)
various pneumatic tools (113)
grinding machine (82)
belt sanding machine (45)
pneumatic hammers (9)
saw (7)
Brand
3m
(15)
atlas copco
(350)
bahco
(10)
clarke power products
(4)
cp (chicago pneumatic)
(25)
desoutter
(3)
draper
(1)
479 Product(s) with 528 variant(s):
ROEBUCK 1/4 INCH 6MM MINI DIE GRINDER 25000 RPM SM-53-5229
- roebuck:8496700
- rubix:8496700
- ean:3660338469336
- In stock: Next day delivery
- No-load speed:25000 rpm
- Weight:0.4 kg
- Air consumption:113 l/min
£ 75.17 excl. VAT
/ Each
ROEBUCK AIR ENGRAVING TOOL 13,000 BPM SG-0575
- roebuck:8977065
- rubix:8977065
- ean:3660338469374
- In stock: Next day delivery
- Weight:0.15 kg
£ 106.76 excl. VAT
/ Each
3M 88954 PNEUMATIC RANDOM ORBITAL SANDER 150MM
- 3m:88954
- rubix:244A8435
- manufacturer :7100258801
- ean:00638060889541
- In stock: Next day delivery
- Shape of plateau:orbital
- No-load speed:12000 rpm
- Weight:0.859103 kg
£ 336.24 excl. VAT
/ Each
ROEBUCK 1/2 INCH COMPOSITE IMPACT WRENCH MAX TORQUE 1756NM SM-43-4134P
- roebuck:8496697
- rubix:8496697
- ean:3660338469312
- In stock: Next day delivery
- Square drive adapter:1/2 ''
- Maximum torque:1112 N.m
- Weight:1.91 kg
£ 200.42 excl. VAT
/ Each
ROEBUCK HEAVY DUTY MEDIUM AIR HEX HAMMER KIT 3200 BPM SG-2711PSH
- roebuck:8578700
- rubix:8578700
- ean:3660338469367
- In stock: Next day delivery
- Impact frequency:4000 cp/min
- Weight:1.6 kg
- Air consumption:73.6 l/min
£ 112.90 excl. VAT
/ Each
ROEBUCK 3/4 INCH COMPOSITE IMPACT WRENCH MAX TORQUE 2034NM SM-45-4154P
- roebuck:8496698
- rubix:8496698
- ean:3660338468506
- In stock: Next day delivery
- Square drive adapter:3/4 ''
- Maximum torque:2034 N.m
- Weight:3.44 kg
£ 416.77 excl. VAT
/ Each
ROEBUCK 1/2 INCH COMPOSITE IMPACT WRENCH MAX TORQUE 1492NM SM-434133P1
- roebuck:8496696
- rubix:8496696
- ean:3660338468490
- In stock: Next day delivery
- Square drive adapter:1/2 ''
- Maximum torque:1054 N.m
- Weight:2.04 kg
£ 171.37 excl. VAT
/ Each
ROEBUCK 1/2 INCH COMPOSITE IMPACT WRENCH MAX TORQUE 1302NM SM-43-4114P
- roebuck:8496695
- rubix:8496695
- ean:3660338469305
- In stock: Next day delivery
- Square drive adapter:1/2 ''
- Maximum torque:624 N.m
- Weight:1.24 kg
£ 203.14 excl. VAT
/ Each
ROEBUCK 1/2 INCH RATCHET WRENCH MAX 68NM 150RPM SM-34-3023
- roebuck:8496694
- rubix:8496694
- ean:3660338469299
- Usually arrives within 14 working days
- Square drive adapter:1/2 ''
- Maximum torque:68 N.m
- Weight:1.2 kg
£ 123.53 excl. VAT
/ Each
ROEBUCK 13MM DRILL REVERSIBLE KEYLESS CHUCK 800 RPM SM-74-7500-02
- roebuck:8496702
- rubix:8496702
- ean:3660338468513
- Usually arrives within 14 working days
- Chuck capacity:13 mm
- No-load speed:800 rpm
- Weight:1.3 kg
£ 127.07 excl. VAT
/ Each
ROEBUCK 10MM REVERSIBLE DRILL KEYLESS CHUCK 2000 RPM SM-75-7500-02
- roebuck:8496703
- rubix:8496703
- ean:3660338469350
- Usually arrives within 14 working days
- Chuck capacity:10 mm
- No-load speed:2000 rpm
- Weight:1 kg
£ 99.21 excl. VAT
/ Each
ROEBUCK 15 HOLE ORBITAL SANDER CENTRAL VAC 12000 RPM SM-66-6133C 150MM
- roebuck:8496701
- rubix:8496701
- ean:3660338469343
- Usually arrives within 14 working days
- Shape of plateau:round
- No-load speed:12000 rpm
- Weight:0.7 kg
£ 202.73 excl. VAT
/ Each
3M 28366 AIR POWERED FILE BELT SANDER 13MMX457MM
- 3m:28366
- rubix:80146315
- manufacturer :7000032216
- ean:04046719330201
- Delivery usually within ( 13 ) days
- No-load speed:22000 rpm
- Weight:1.3 kg
- Power:450 W
£ 510.82 excl. VAT
/ Each
ROEBUCK 1/4 INCH 6MM 90 DEGREE MINI DIE GRINDER 20000 RPM SM-52-5229
- roebuck:8496699
- rubix:8496699
- ean:3660338469329
- In stock: Next day delivery
- Pliers diameter:6 mm
- No-load speed:20000 rpm
- Weight:0.5 kg
£ 90.88 excl. VAT
/ Each
BAHCO BP799 ENGRAVING PEN
- bahco:BP799
- rubix:80186736
- ean:7314150134502
- In stock: Next day delivery
- Weight:0.24 kg
£ 211.54 excl. VAT
/ Each
FACOM V.347F ANGLE DIE GRINDER C/W 6MM COLLET
- facom:V.347F
- rubix:80372474
- ean:3148517885219
- In stock: Next day delivery
- Disk diameter:6 mm
- No-load speed:18000 rpm
- Weight:1 kg
£ 206.68 excl. VAT
/ Each
INGERSOLL RAND 2146Q1MAX 3/4IN IMPACT AIR WRENCH
- ingersoll rand:2146Q1MAX
- rubix:237A3145
- Usually arrives within 14 working days
- Square drive adapter:3/4 ''
- Maximum torque:2700 N.m
- Weight:7.8 kg
£ 687.79 excl. VAT
/ Each
ATLASCOP 8423011141 LSV19 S200-1 ANGLE DIE GRINDER WITH COLLET
- atlas copco:8423 0111 41
- rubix:212A2411
- manufacturer :8423011141
- ean:7322590050177
- Usually arrives within 14 working days
- Disk diameter:50 mm
- No-load speed:20000 rpm
- Weight:0.6 kg
£ 1,919.57 excl. VAT
/ Each
INGERSOLL RAND 107XPA AIR RATCHET WRENCH 3/8IN SQUARE DRIVE
- ingersoll rand:107XPA
- rubix:80116249
- manufacturer :80171705IRI
- Usually arrives within 14 working days
- Square drive adapter:3/8 ''
- Maximum torque:73 N.m
- Weight:1.25 kg
£ 171.47 excl. VAT
/ Each
INGERSOLL RAND 1105MAX-D2 MINI COMP RATCHET 1/4 DRIVE
- ingersoll rand:1105MAX-D2
- rubix:155A4490
- manufacturer :45649035
- Usually arrives within 14 working days
- Square drive adapter:1/4 ''
- Maximum torque:41 N.m
- Weight:0.655 kg
£ 217.89 excl. VAT
/ Each
PCL REVERSIBLE PISTOL DRILL 10MM APP405
- pcl (pneumatic components):APP405
- rubix:2519008
- Usually arrives within 14 working days
- Chuck capacity:10 mm
- No-load speed:1800 rpm
- Weight:1.16 kg
£ 98.14 excl. VAT
/ Each
ATLASCOP 8411021556 LZB22-L-AR028-11 VANE AIR MOTOR
- atlas copco:8411 0215 56
- rubix:123A6330
- manufacturer :8411021556
- Usually arrives within 14 working days
- Type:vane motor
£ 1,828.38 excl. VAT
/ Each
BAHCO BP822E EXTENDED DIE GRINDER
- bahco:BP822E
- rubix:80045826
- ean:7314150184279
- Delivery usually within ( 14 ) days
- No-load speed:25000 rpm
- Weight:0.7 kg
- Air consumption:113 l/min
£ 210.21 excl. VAT
/ Each
INGERSOLL RAND 1105MAX-D3 3/8IN DRIVE AIR RATCHET
- ingersoll rand:1105MAX-D3
- rubix:80098075
- manufacturer :45649480
- Usually arrives within 14 working days
- Square drive adapter:3/8 ''
- Maximum torque:41 N.m
- Weight:0.655 kg
£ 217.89 excl. VAT
/ Each
24 items of 479




























