FACOM SLS LANYARD 20CM STRAP 2 X 60MM CARABINERS LAN0.2


20 cm tether - Double 60mm spring hooks with stainless steel screw - SLS

References
facom:LAN0.2
rubix:45032128
ean:3662424028564
Technical specifications
Length0.2 m

Product details : FACOM SLS LANYARD 20CM STRAP 2 X 60MM CARABINERS LAN0.2


20 cm tether - Double 60mm spring hooks with stainless steel screw - SLS
- Tether for connecting tools from the FACOM SLS range to the belt.
- Equipped with two 60mm stainless steel spring hooks with locking screw.
- Tether particularly suitable for retaining the series 54A butted polygonal keys to the operating handle 54.M. It also allows tools to be attached to the belt.
- Tether length excluding spring hook: 200 mm.
- Tether width: 13 mm
- Rated load: 4 Kg.
Weight: 70 g.

Technical specifications


Attributes
Length0.2 m
Show UNSPSC/ECL@SS
£ 34.17 excl. VAT
/ Each
£ 41.00 incl. VAT
  • Delivery within 10-15 business days