Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,802)
Mechanical Power Transmission
(50,187)
Fluid Transmission & Flow Technology
(53,577)
Tools & Metrology
(19,687)
Protection, Safety & Hygiene
(17,007)
Equipment
(8,297)
Fasteners, Adhesives & Tapes
(4,692)
Maintenance & Repairs
(1,901)
Welding
(824)
Clearance
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Nylon film
3M 05306 SCOTCH-BRITE HAND PAD A/COARSE 155 X 225MM 7486 PACK OF 10
3M 05306 SCOTCH-BRITE HAND PAD A/COARSE 155 X 225MM 7486 PACK OF 10
Nylon film 3M
References
3m:
05306
rubix:
2578706
manufacturer :
7100182603
ean:
04046719934652
Technical specifications
Length
224
mm
Width
158
mm
Product details
Technical specifications
Product details : 3M 05306 SCOTCH-BRITE HAND PAD A/COARSE 155 X 225MM 7486 PACK OF 10
Technical specifications
Attributes
Length
224
mm
Width
158
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.25
excl. VAT
/
Each
£
33.90
incl. VAT
In stock: Next day delivery
Select variants (2)
Create PDF from product