Abrasives
Find high-quality abrasive products at Rubix, such as agglomerated or vitrified abrasives, applied abrasive products, standard and milling files, brushes, and tools for tribological finishing, polishing, and superfinishing.
Files
Milling files
Agglomerated or vitrified abrasives
Applied abrasives
Brushes
Polishing and superfinishing
Abrasive powders
Tribological finishing
Filter Options
CATEGORIES
applied abrasives (5985)
agglomerated or vitrified abrasives (1812)
polishing and superfinishing (487)
milling files (469)
brushes (418)
files (22)
sandblasting (6)
tribological finishing (4)
abrasive powders (1)
Brand
3m
(1427)
ata abrasives
(6)
ata garryson
(87)
atlas saint-gobain abrasives
(8)
bahco
(253)
bibielle
(7)
bosch
(40)
4,220 Product(s) with 9,204 variant(s):
KLINGSPOR 370722 BR600W ROUND BRUSH, CRIMPED 115X15MM M14
- klingspor:370722
- rubix:406A3327
- ean:4014855550203
- Usually arrives within 14 working days
- Wire:steel
- Brush diameter:115 mm
£ 13.70 excl. VAT
/ Each
PFERD 44516066 FAN GRINDER F 8050/6 A 60
- pferd tools:F 8050/6 A 60
- rubix:302A0317
- manufacturer :44516066
- ean:4007220155882
- Usually arrives within 14 working days
- Grain:60
- Outer diameter:80 mm
- Length:40 mm
£ 10.97 excl. VAT
/ Each
NORTON 63642557608 RTH RL 115X25M A275 NOR P400 F03
- norton:63642557608
- rubix:256A5909
- ean:3157625570023
- Delivery usually within ( 10 ) days
- Length:25000 mm
- Width:115 mm
£ 53.42 excl. VAT
/ Each
3M 7100331411 CUBITRON3 ROLOC DURABLE EDGE DISC 1184F 36+ 38MM PK50
- 3m:AB66900
- rubix:388A9081
- manufacturer :7100331411
- ean:30068060669002
- Delivery usually within ( 16 ) days
- Diameter:38.1 mm
- Grain:36
£ 64.17 excl. VAT
/ Each
KLINGSPOR 258921 NFS 600 SMALL FINISHING MOP 60 X 30 X 6MM
- klingspor:258921
- rubix:255A7497
- ean:4014855090013
- Usually arrives within 14 working days
- Grain:medium
- Outer diameter:60 mm
- Length:30 mm
£ 7.67 excl. VAT
/ Each
SIA F 03E 008 P2M SIAPOWER SIAFAST DISCS - MULTIHOLE 150MM P120 PK50
- sia abrasives:F 03E 008 P2M
- rubix:441A4130
- manufacturer :F 03E 008 P2M
- Usually arrives within 14 working days
- Diameter:150 mm
- Grain:120
£ 34.16 excl. VAT
/ Each
KLINGSPOR 13181 KM613 SMALL SPINDLE MOP 80 X 50 6 MM GRIT 150 PK10
- klingspor:13181
- rubix:417A0892
- ean:4014855015726
- Delivery usually within ( 5 ) days
- Diameter:80 mm
- Thickness:50 mm
- Grain:150
£ 88.83 excl. VAT
/ Each
KLINGSPOR 13477 A24N CUTTING DISC 230 X 3 22.23 MM DPC PK25
- klingspor:13477
- rubix:417A0915
- ean:4014855162215
- Delivery usually within ( 5 ) days
- Diameter:230 mm
- Thickness:3 mm
- Abrasive Material:aluminium oxide
£ 98.33 excl. VAT
/ Each
3M 27717 CUBITRON II ROLOC CLOTH DISC 984F 50MM R200P 80+
- 3m:27717
- rubix:80122203
- manufacturer :7100001473
- ean:00051141277172
- In stock: Next day delivery
- Diameter:50.8 mm
- Grain:80
£ 1.42 excl. VAT
/ Each
PFERD 42306212 POLICAP ABRASIVE CAP PC KEL 21 X 40 MM A 150
- pferd tools:PC KEL 2140 A 150
- rubix:228A7838
- manufacturer :42306212
- ean:4007220151334
- Usually arrives within 14 working days
- Reaming diameter:21 mm
£ 1.37 excl. VAT
/ Each
ROEBUCK 886446 ZIRCONIUM FILE BELT 20 X 520 MM G60
- Superseded Ref:866537
- roebuck:886446
- rubix:222A5078
- ean:3660338398728
- Usually arrives within 14 working days
- Length:520 mm
- Width:20 mm
- Grain:60
£ 0.97 excl. VAT
/ Each
PFERD 31116278 MOUNTED POINT ZY W176 10X13X3MM AR 80 O5V STEEL EDGE
- pferd tools:ZY 1013 3 AR 80 O5V STEEL EDGE
- rubix:228A8047
- manufacturer :31116278
- ean:4007220095737
- Usually arrives within 14 working days
- Diameter:10 mm
- Rod diameter:3 mm
£ 2.26 excl. VAT
/ Each
PFERD FLAP DISCS 115 X 22.23MM DPC 40G 67689032
- pferd tools:PFR 115-M Z 40 SGP CURVE STEELOX
- rubix:2587326
- manufacturer :67689032
- ean:4007220821671
- In stock: Next day delivery
- Diameter:115 mm
- Reaming diameter:22.23 mm
£ 11.70 excl. VAT
/ Each
KLINGSPOR 360286 KM613 SMALL SPINDLE MOP 40 X 2 0 6 MM GRIT 60
- klingspor:360286
- rubix:416A3878
- Usually arrives within 14 working days
- Diameter:40 mm
- Thickness:20 mm
- Grain:60
£ 4.15 excl. VAT
/ Each
KLINGSPOR 358366 ROTARY BRUSH 50X9X6MM POLYAMIDE SIC G320 BRS 600 P
- klingspor:358366
- rubix:228A8852
- ean:4014855450626
- Usually arrives within 14 working days
- Wire:polyamide sic grit 320
- Brush diameter:50 mm
- Rod diameter:6 mm
£ 7.26 excl. VAT
/ Each
BAHCO G1020M06 TC ROTARY BURR
- bahco:G1020M06
- rubix:401A8290
- ean:7311518036218
- Delivery usually within ( 14 ) days
- Tail diameter:6 mm
- Shape of head:arch pointed
- Total length:60 mm
£ 42.93 excl. VAT
/ Each
KLINGSPOR 89450 PS22K SELF-FASTENING DISC 150 MM GRIT 320 9 HOLE PK50
- klingspor:89450
- rubix:416A2439
- ean:4014855028573
- Usually arrives within 14 working days
- Diameter:150 mm
- Grain:320
£ 28.33 excl. VAT
/ Each
3M 7100066702 XTRACT CUBITRONII PAPER DISC 732U 220+ 152MM PK50
- 3m:AB64274
- rubix:388A9185
- manufacturer :7100066702
- ean:30076308642748
- In stock: Next day delivery
- Diameter:152.4 mm
- Grain:220
£ 38.84 excl. VAT
/ Each
KLINGSPOR 369270 SMT976 CERAMIC FLAP DISC 125X22.23MM P40 CONVEX PK10
- klingspor:369270
- rubix:416A4112
- ean:4014855531707
- Usually arrives within 14 working days
- Diameter:125 mm
- Reaming diameter:22.23 mm
£ 43.67 excl. VAT
/ Each
SIA F 03E 007 70C DISC S PERFORMANCE 41 HOLE 125X10 MM P40 PK50
- sia abrasives:F 03E 007 70C
- rubix:441A4157
- manufacturer :F 03E 007 70C
- Usually arrives within 14 working days
- Diameter:125 mm
- Grain:40
£ 12.50 excl. VAT
/ Each
KLINGSPOR 670079 CS920YK SELF-FASTEN CERAMIC CLOTH DISC 150MM P60 PK50
- klingspor:670079
- rubix:416A4195
- ean:4014855933150
- Usually arrives within 14 working days
- Diameter:150 mm
- Grain:60
£ 120.83 excl. VAT
/ Each
3M 18082 SCOTCH-BRITE ROLOC CONDITIONING DISC SE-DR 76MM A CRS BROWN
- 3m:18082
- rubix:4507924
- manufacturer :7000042733
- ean:00048011180823
- In stock: Next day delivery
- Diameter:76.2 mm
- Grain:coarse
£ 2.69 excl. VAT
/ Each
KLINGSPOR 353164 FP77K SELF-FASTEN PAPER DISC 125 MM P500 9 HOLE PK100
- klingspor:353164
- rubix:416A3719
- ean:5907560219086
- Usually arrives within 14 working days
- Diameter:125 mm
- Grain:500
£ 61.67 excl. VAT
/ Each
3M 62868 UTILITY CLOTH ROLL 314D 25MMX25M P400
- 3m:62868
- rubix:268370
- manufacturer :7000060171
- ean:4046719185412
- In stock: Next day delivery
- Length:25000 mm
- Width:25 mm
- Grain:400
£ 14.12 excl. VAT
/ Each
24 items of 4220




























