Filter Options
CATEGORIES
  • abrasive discs (2766)
  • abrasive belts (925)
  • abrasive sheets (710)
  • abrasive wheels on rod (428)
  • abrasive wheels (387)
  • abrasive rollers (328)
  • sleeves (197)
  • caps (94)
  • blocks, plugs, sponges (84)
  • abrasive pencils (66)
  • Brand
  • 3m
    (1289)
  • ata abrasives
    (6)
  • ata garryson
    (58)
  • atlas saint-gobain abrasives
    (6)
  • bahco
    (20)
  • bibielle
    (7)
  • bosch
    (18)
  • 2,055 Product(s) with 5,985 variant(s):

    Relevance
    brand logobrand logo

    3M 05530 SCOTCH-BRITE ROLOC SURFACE COND DISC SC-DR 76MM A VFN BLUE

    • 3m:05530
    • rubix:269717
    • manufacturer :7000000754
    • ean:00048011055305
    • In stock: Next day delivery
    • Diameter:76 mm
    • Grain:very fine
    £ 2.51 excl. VAT
    / Each
    brand logobrand logo

    3M 05531 SCOTCH-BRITE ROLOC SURFACE COND DISC 76MM A MED RED PK25

    • 3m:7000000755
    • rubix:2578709
    • manufacturer :7000000755
    • ean:30048011055313
    • In stock: Next day delivery
    • Diameter:75 mm
    • Grain:medium
    £ 63.65 excl. VAT
    / Each
    brand logobrand logo

    ROEBUCK 866836 ZIRCONIUM CURVED FLAP DISC 115 X 22.23 MM G40

    • roebuck:866836
    • rubix:216A6069
    • ean:3660338209024
    • In stock: Next day delivery
    • Diameter:115 mm
    • Reaming diameter:22.23 mm
    £ 2.46 excl. VAT
    / Each
    brand logobrand logo

    3M 05532 SCOTCH-BRITE ROLOC SURFACE COND DISC SC-DR 76MM A CRS BROWN

    • 3m:05532
    • rubix:269719
    • manufacturer :7000000756
    • ean:00048011055329
    • In stock: Next day delivery
    • Diameter:76.2 mm
    • Grain:coarse
    £ 2.51 excl. VAT
    / Each
    brand logobrand logo

    3M 09715 100X30 A MED CUT + POLISH

    • 3m:09715
    • rubix:5376348
    • manufacturer :7000077919
    • In stock: Next day delivery
    • Diameter:100 mm
    • Grain:medium
    £ 23.41 excl. VAT
    / Each
    brand logobrand logo

    3M RB3PAD HD SCOURING PAD RB3 GREEN158MMX224MM PK10

    • 3m:RB3PAD
    • rubix:2008296
    • manufacturer :7000097803
    • ean:05010027402461
    • In stock: Next day delivery
    • Type:scour pad
    • Packaging:pack of 10
    £ 13.02 excl. VAT
    / Each
    brand logobrand logo

    3M 29293 SCOTCH-BRITE HOOKIT PRODUCTION CLEAN FINISH DISC 150MM A VFN

    • 3m:29293
    • rubix:4530692
    • manufacturer :7100138329
    • ean:00048011366463
    • In stock: Next day delivery
    • Diameter:152.4 mm
    • Grain:very fine
    £ 3.70 excl. VAT
    / Each
    brand logobrand logo

    3M 86825 XTRACT CUBITRON II FILM DISC 775L 152MM 120+ PK50

    • 3m:86825
    • rubix:2574086
    • manufacturer :7100045073
    • ean:30051125868250
    • In stock: Next day delivery
    • Diameter:152.4 mm
    • Grain:120
    £ 45.60 excl. VAT
    / Each
    brand logobrand logo

    ROEBUCK 886468 WET & DRY PAPER SHEET 230 X 280 MM P400

    • Superseded Ref:866955
    • roebuck:886468
    • rubix:222A5105
    • ean:3660338398933
    • In stock: Next day delivery
    • Length:280 mm
    • Width:230 mm
    • Grain:400
    £ 0.78 excl. VAT
    / Each
    brand logobrand logo

    3M 89704 ROLOC FIBRE DISC 787C 50MM 120+

    • 3m:7100100964
    • rubix:2584490
    • manufacturer :7100100964
    • ean:00076308897048
    • In stock: Next day delivery
    • Diameter:50.8 mm
    • Grain:120
    £ 1.20 excl. VAT
    / Each
    brand logobrand logo

    3M RB4EGPAD NAILSAVER SCOURING PADS YELLOW 70X150MM PK10

    • 3m:RB4EGPAD
    • rubix:1259839
    • manufacturer :7000097789
    • ean:08410001130262
    • In stock: Next day delivery
    • Type:scour sponge
    £ 9.56 excl. VAT
    / Each
    brand logobrand logo

    3M 22403 ROLOC DISC TR 361F 2IN P120

    • 3m:7000000388
    • rubix:269739
    • manufacturer :7000000388
    • ean:00051144224036
    • In stock: Next day delivery
    • Diameter:50 mm
    • Grain:120
    £ 0.80 excl. VAT
    / Each
    brand logobrand logo

    3M 07481 SCOTCH-BRITE ROLOC CONDITIONING DISC SC-DR 50MM S SFN RD PK25

    • 3m:7481
    • rubix:80399215
    • manufacturer :7000028506
    • ean:00051131074811
    • In stock: Next day delivery
    • Diameter:50.8 mm
    • Grain:medium
    £ 33.00 excl. VAT
    / Each
    brand logobrand logo

    ROEBUCK 866846 ZIRCONIUM FLAT FLAP DISC 115 X 22.23 MM G60

    • roebuck:866846
    • rubix:216A6086
    • ean:3660338209116
    • In stock: Next day delivery
    • Diameter:115 mm
    • Reaming diameter:22.23 mm
    £ 2.54 excl. VAT
    / Each
    brand logobrand logo

    3M 76433R DISC 777F 50MM GRADE 60 SINGLE

    • 3m:76433
    • rubix:269761B
    • manufacturer :7000000550
    • ean:00051144764334
    • In stock: Next day delivery
    • Diameter:50 mm
    • Grain:60
    £ 1.38 excl. VAT
    / Each
    brand logobrand logo

    3M A07903 SCOTCH-BRITE CLEAN AND FINISH ROLL 150MMX115MM A VFN

    • 3m:A07903
    • rubix:260000
    • manufacturer :7100182457
    • ean:03134375383196
    • In stock: Next day delivery
    • Length:400 mm
    • Width:150 mm
    • Grain:very fine
    £ 33.36 excl. VAT
    / Each
    brand logobrand logo

    3M 15391 SCOTCH-BRITE ROLOC CONDITIONING DISC SC-DR 25MM A VFN BLUE

    • 3m:15391
    • rubix:269711
    • manufacturer :7000021279
    • ean:00048011153919
    • In stock: Next day delivery
    • Diameter:25 mm
    • Grain:fine
    £ 0.87 excl. VAT
    / Each
    brand logobrand logo

    3M RB6BPAD GENERAL PURPOSE SCOURING PADS GREEN 93MMX154MM PK10

    • 3m:RB6BPAD
    • rubix:1259826
    • manufacturer :7000086425
    • ean:03134375410519
    • In stock: Next day delivery
    • Type:scour pad
    • Packaging:pack of 10
    £ 2.09 excl. VAT
    / Each
    brand logobrand logo

    3M 170935 ROLOC DISC TR 777F 2IN P120

    • 3m:80512
    • rubix:4520041
    • manufacturer :7000000553
    • ean:00051144805129
    • In stock: Next day delivery
    • Diameter:50.8 mm
    • Grain:120
    £ 1.38 excl. VAT
    / Each
    brand logobrand logo

    ROEBUCK 6842976 FLAP WHEEL 50 X 20 MM 60G

    • roebuck:6842976
    • rubix:222A5044
    • ean:3660338399435
    • In stock: Next day delivery
    • Diameter:50 mm
    • Thickness:20 mm
    • Grain:60
    £ 3.44 excl. VAT
    / Each
    brand logobrand logo

    ROEBUCK 6868341 WET & DRY PAPER SHEET 230 X 280 MM P60

    • roebuck:6868341
    • rubix:222A5094
    • ean:3660338399565
    • In stock: Next day delivery
    • Length:280 mm
    • Width:230 mm
    • Grain:60
    £ 1.16 excl. VAT
    / Each
    brand logobrand logo

    3M 63199 SANDING SPONGES 100MMX68MMX26MM MED 4 SIDED

    • 3m:63199
    • rubix:268582
    • manufacturer :7000026570
    • In stock: Next day delivery
    • Type:standard sponge
    £ 1.31 excl. VAT
    / Each
    brand logobrand logo

    3M 03810 SOFTBACK SPONGE SUPER FINE 115 X 140 X 5MM SINGLE

    • 3m:03810
    • rubix:268587
    • manufacturer :7000043359
    • In stock: Next day delivery
    • Type:stamp
    £ 1.59 excl. VAT
    / Each
    brand logobrand logo

    3M 7521 SCOTCH-BRITE MULTI-FLEX SHEET ROLL 100MMX200MM A VFN NO HOLE

    • 3m:7100182456
    • rubix:269696
    • manufacturer :7100182456
    • ean:03134375378291
    • In stock: Next day delivery
    • Length:200 mm
    • Width:100 mm
    • Grain:very fine
    £ 50.79 excl. VAT
    / Each
    24 items of 2055