3M H540ASV PELTOR OPTIME III EARMUFFS 34DB BLACK/RED HEADBAND


3M™ PELTOR™ Optime™ III Earmuffs

References
3m:H540A-411-SV
rubix:322772
manufacturer :7000039622
ean:04046719386918
Technical specifications
Single Number Rating SNR34 dB
FoldableNo
See all Specifications

Product details : 3M H540ASV PELTOR OPTIME III EARMUFFS 34DB BLACK/RED HEADBAND


Get comfortable, high performance hearing protection with 3M™ PELTOR™ Optime™ III Earmuffs. Tested in accordance with EN 352:2020, our earmuffs reduce noise levels up to 34 dB. They’re ideal for use in extremely loud environments such as airports, power stations, marine engine rooms and print works. Created with a double-casing technology that minimises resonance in the holder casing that results in maximum high-frequency attenuation. The large space inside the cups helps reduce heat and moisture build-up, and the soft, wide foam cushions offer low contact pressure around the ears, making them comfortable to wear for long periods and increasing compliance through user wear preference. Our earmuff stands for effective protection and highest comfort for the wearer. The cushions and foam inserts are available as Hygiene Kits which are easy to replace if they become worn or damaged, extending the life of the product. 3M™ PELTOR™ Optime™ III Earmuffs are available in headband, neckband, helmet attached and Hi-Viz green models.
3M™ PELTOR™ Optime™ III Earmuffs are our high performance hearing protectors for use in extremely loud environments, reducing noise levels by up to 34 dB. They have a double casing that minimises resonance and comfortable soft, wide cushions to decrease pressure around the ears. Available in headband, neckband, helmet attached and Hi-Viz green models.

Strengths

Reducing noise levels from 33-34 dB, model dependant, tested to EN 352:2020;Double casing technology minimises resonance effect;Large space inside the cups helps minimise heat and moisture build-up;Wide, comfortable foam sealing rings provide optimum seal and ideal comfort, even during long periods of use;Cushions and inserts available as replacement Hygiene Kits;Available in headband, neckband, helmet attached and Hi-Viz green models;Extremely noisy environments, such as airports, power stations, marine engine rooms and print works;The Hi-Viz green is ideal for workers who need hearing protection and be extra visible – on road construction sites, airports or other high-risk workplaces

Applications

Extremely noisy environments, such as airports, power stations, marine engine rooms and print works

Technical specifications


Attributes
Single Number Rating SNR34 dB
FoldableNo
Weight343.6 g
ColourBlack
Secondary colourRed
Show UNSPSC/ECL@SS
£ 26.47 excl. VAT
/ Each
£ 31.76 incl. VAT
  • In stock: Next day delivery