Filter Options
Categories
  • hearing protection (129)
  • earplugs (120)
  • Brand
  • 3m
    (136)
  • centurion
    (1)
  • draper
    (2)
  • giss
    (11)
  • honeywell
    (6)
  • howard leight
    (30)
  • jsp
    (11)
  • 238 Product(s) with 249 variant(s):

    Relevance
    brand logobrand logo

    3M ES01300 E-A-RCAPS REPLACEMENT PODS 23 DB 10 PAIRS

    • 3m:7000103730
    • rubix:327317
    • manufacturer :7000103730
    • ean:04046719497898
    • In stock: Next day delivery
    • Colour:yellow
    • Single Number Rating SNR:23 dB
    • Corded:no
    £ 24.49 excl. VAT
    / Each
    brand logobrand logo

    3M H540ASV PELTOR OPTIME III EARMUFFS 34DB BLACK/RED HEADBAND

    • 3m:7000039622
    • rubix:322772
    • manufacturer :7000039622
    • ean:04046719386918
    • In stock: Next day delivery
    • Single Number Rating SNR:35 dB
    £ 29.03 excl. VAT
    / Each
    brand logobrand logo

    GISS 856137 EAR DEFENDER G-HEAR GOLD EVOL SNR29

    • Superseded Ref:6822373
    • giss:856137
    • rubix:200A3534
    • ean:3660338114359
    • In stock: Next day delivery
    • Single Number Rating SNR:29.9 dB
    £ 21.67 excl. VAT
    / Each
    brand logobrand logo

    3M H520AGQ PELTOR OPTIME II EARMUFFS 31 DB GREEN HEADBAND

    • 3m:7000039619
    • rubix:322768
    • manufacturer :7000039619
    • ean:04046719388103
    • In stock: Next day delivery
    • Single Number Rating SNR:31 dB
    £ 24.78 excl. VAT
    / Each
    brand logobrand logo
    • In stock: Next day delivery
    • Colour:orange
    • Single Number Rating SNR:37 dB
    • Corded:yes
    £ 30.02 excl. VAT
    / Each
    brand logobrand logo
    • In stock: Next day delivery
    • Colour:orange
    • Single Number Rating SNR:38 dB
    • Corded:no
    £ 19.53 excl. VAT
    / Each
    brand logobrand logo

    3M H510AGU PELTOR EAR DEFENDER OPTIME I HEADBAND

    • 3m:7000039616
    • rubix:322764
    • manufacturer :7000039616
    • ean:04046719387908
    • In stock: Next day delivery
    • Single Number Rating SNR:27 dB
    £ 20.30 excl. VAT
    / Each
    brand logobrand logo

    3M SOFT YELLOW NEONS REFILL BOTTLE PACK OF 500 PAIRS

    • 3m:7000038202
    • rubix:2023995
    • manufacturer :7000038202
    • ean:4046719348190
    • In stock: Next day delivery
    • Capacity:500
    • Type:refill
    • Detectable:no
    £ 90.15 excl. VAT
    / Each
    brand logobrand logo

    3M H520BGQ PELTOR OPTIME II EARMUFFS 31 DB GREEN NECKBAND

    • 3m:7000039620
    • rubix:322769
    • manufacturer :7000039620
    • ean:04046719382644
    • In stock: Next day delivery
    • Single Number Rating SNR:31 dB
    £ 28.65 excl. VAT
    / Each
    brand logobrand logo

    3M H540PESV PELTOR OPTIME III EARMUFFS 33DB BLACK/RED HELMET

    • 3m:7000039624
    • rubix:2004142
    • manufacturer :7000039624
    • ean:04046719384211
    • In stock: Next day delivery
    • Single Number Rating SNR:33 dB
    £ 32.51 excl. VAT
    / Each
    brand logobrand logo

    GISS 887765 G-SOFT DETEK DETECTABLE EAR PLUGS BLUE SNR38 BX 100

    • giss:887765
    • rubix:235A4746
    • ean:3660338411489
    • In stock: Next day delivery
    • Colour:blue
    • Single Number Rating SNR:38 dB
    • Corded:yes
    £ 40.95 excl. VAT
    / Each
    brand logobrand logo

    3M H510PEGU PELTOR OPTIME I EARMUFFS 27DB YEL HELMET MOUNTED

    • 3m:7000039617
    • rubix:2004140
    • manufacturer :7000039617
    • ean:04046719382668
    • In stock: Next day delivery
    • Single Number Rating SNR:26 dB
    £ 22.93 excl. VAT
    / Each
    brand logobrand logo
    • In stock: Next day delivery
    • Colour:blue
    • Single Number Rating SNR:33 dB
    • Corded:yes
    £ 41.67 excl. VAT
    / Each
    brand logobrand logo

    3M PP01002 E-A-R CLASSIC EARPLUGS 31 DB UNCORDED PILLOW 250 PAIRS

    • 3m:7000038198
    • rubix:327301
    • manufacturer :7000038198
    • ean:04046719343393
    • In stock: Next day delivery
    • Colour:yellow
    • Single Number Rating SNR:31 dB
    • Corded:no
    £ 52.88 excl. VAT
    / Each
    brand logobrand logo

    3M E-A-R SOFT YELLOW NEONS EARPLUGS UNCORDED 250 PAIRS ES-01-001

    • 3m:7100111802
    • rubix:328501
    • manufacturer :7100111802
    • ean:00078371671211
    • In stock: Next day delivery
    • Colour:yellow
    • Single Number Rating SNR:34 dB
    • Corded:no
    £ 39.73 excl. VAT
    / Each
    brand logobrand logo

    3M 1310 E-A-R BANDED EARPLUGS 26 DB

    • 3m:7100089592
    • rubix:325297
    • manufacturer :7100089592
    • ean:04054596139541
    • In stock: Next day delivery
    • Single Number Rating SNR:26 dB
    • Foldable:yes
    • Main material:polyurethane
    £ 7.74 excl. VAT
    / Each
    brand logobrand logo

    3M UF01000 E-A-R ULTRAFIT EARPLUGS 29DB CORDED 50 PAIRS

    • 3m:7000038199
    • rubix:327307
    • manufacturer :7000038199
    • ean:04046719348008
    • In stock: Next day delivery
    • Colour:yellow
    • Single Number Rating SNR:29 dB
    • Corded:no
    £ 104.01 excl. VAT
    / Each
    brand logobrand logo

    3M ES01005 E-A-R YELLOW NEONS EARPLUGS 34 DB CORDED 200 PAIRS

    • 3m:ES-01-005
    • rubix:4544845
    • manufacturer :7000052845
    • ean:04046719350599
    • In stock: Next day delivery
    • Colour:yellow
    • Single Number Rating SNR:34 dB
    • Corded:yes
    £ 78.95 excl. VAT
    / Each
    brand logobrand logo

    3M TR01000T E-A-R TRACERS EARPLUGS 29DB CORDED 50 PAIRS

    • 3m:7000038200
    • rubix:328503
    • manufacturer :7000038200
    • ean:04046719348077
    • In stock: Next day delivery
    • Colour:blue
    • Single Number Rating SNR:29 dB
    • Corded:yes
    £ 123.14 excl. VAT
    / Each
    brand logobrand logo

    3M CC01000 E-A-R CLASSIC EARPLUGS 31DB CORDED 200 PAIRS

    • 3m:7000052844
    • rubix:327302
    • manufacturer :7000052844
    • ean:04046719350506
    • In stock: Next day delivery
    • Colour:yellow
    • Single Number Rating SNR:31 dB
    • Corded:yes
    £ 96.60 excl. VAT
    / Each
    brand logobrand logo

    GISS 887769 G-SOFT FIT REUSABLE EAR PLUGS ORANGE SNR33 BX50

    • Superseded Ref:844932
    • giss:887769
    • rubix:235A4748
    • ean:3660338411502
    • In stock: Next day delivery
    • Colour:orange
    • Single Number Rating SNR:33 dB
    • Corded:yes
    £ 35.51 excl. VAT
    / Each
    brand logobrand logo

    3M ES01020 E-A-R soft FX EARPLUGS 37DB UNCORDED 200 PAIRS

    • 3m:7000052710
    • rubix:126337
    • manufacturer :7000052710
    • ean:05015415104743
    • In stock: Next day delivery
    • Colour:yellow
    • Single Number Rating SNR:37 dB
    • Corded:no
    £ 46.60 excl. VAT
    / Each
    brand logobrand logo

    3M H540AGB PELTOR OPTIME III EARMUFFS 35 DB HI-VIZ HEADBAND

    • 3m:7000038211
    • rubix:80042631
    • manufacturer :7000038211
    • ean:4046719361144
    • In stock: Next day delivery
    • Single Number Rating SNR:35 dB
    £ 30.70 excl. VAT
    / Each
    brand logobrand logo

    JSP AEA000-010-200 J MUFF EAR DEFENDERS YLW SNR25

    • jsp:AEA000-010-200 INVEND
    • rubix:209A5409
    • manufacturer :AEA000-010-200 INVEND
    • In stock: Next day delivery
    • Single Number Rating SNR:25 dB
    £ 9.05 excl. VAT
    / Each
    24 items of 238