The coveralls provide wide leg openings with adjustable hook and loop straps around the ankle, making it easy to put on and remove, even when wearing boots.
Typical applications include paint spraying (water based paint, non-hazardous), dusting, sanding and plishing, general body and mechanical work and preparation, cleaning and area maintenance.
The 3M™ Reusable Coverall 50425 provides user and garment protection in a wide variety of environments and situations. Extremely comfortable, it is made from a lightweight, breathable polyester.
Strengths
Reusable coverall for general workshop tasks;Washable;Lint free;Knitted cuffs;Knee pads for comfortable kneeling;Two-piece hood with toggle for head protection & adjustable fit;Robust, two-way zipper covered by a protective stormflap. Storm flap has hook & loop fasteners for a secure yet reusable closure;Three pockets, two on the front and one on the back;Anti-static treated material to prevent nuisance discharges;Triangle acts as a vented back panel for extra comfort & reduced heat stress;Front pockets provide easy two-way access to the wearer’s clothes and pockets beneath the coverall
Applications
paint spraying, dusting, sanding and plishing, general body and mechanical work and preparation, cleaning and area maintenance.