Filter Options
Categories
  • disposable overall (264)
  • disposable labcoat (77)
  • disposable apron (6)
  • Brand
  • 3m
    (56)
  • alpha solway
    (1)
  • ansell
    (72)
  • draper
    (2)
  • giss
    (86)
  • microgard
    (1)
  • portwest
    (5)
  • 78 Product(s) with 347 variant(s):

    Relevance
    brand logobrand logo

    888437 WHITE MICROPOROUS PE G-PRO COMFORT TYPE 5/6 COVERALL SIZE L

    • Superseded Ref:848151
    • giss:888437
    • rubix:237A4754
    • ean:3660338413209
    • In stock: Next day delivery
    • Size:l
    • Main material:polyethylene
    • Colour:white
    £ 3.66 excl. VAT
    / Each
    brand logobrand logo

    ANSELL 1500-111 ALPHATEC 1500 COVERALLHOOD MODEL 111 WHT SIZE L

    • ansell:WH15S-00111-04
    • rubix:80253427
    • manufacturer :WH15S-00111-04
    • In stock: Next day delivery
    • Size:l
    • Main material:textile
    • Colour:white
    £ 3.43 excl. VAT
    / Each
    brand logobrand logo

    GISS 888431 WHITE SMS G-PRO STANDARD TYPE 5/6 COVERALL SIZE XL

    • Superseded Ref:6930574
    • giss:888431
    • rubix:237A4749
    • ean:3660338413155
    • In stock: Next day delivery
    • Size:xl
    • Main material:nonwoven fabric
    • Colour:white
    £ 3.11 excl. VAT
    / Each
    brand logobrand logo

    3M 4520WXL PROTECTIVE COVERALL XL

    • 3m:7000034763
    • rubix:2001579
    • manufacturer :7000034763
    • ean:4046719401123
    • In stock: Next day delivery
    • Size:xl
    • Main material:nonwoven fabric
    • Colour:white
    £ 8.36 excl. VAT
    / Each
    brand logobrand logo

    ANSELL ALPHATEC 2000 BOUND WHT COVERALL MODEL 111 XL

    • ansell:WH20B-00111-05
    • rubix:80253471
    • manufacturer :WH20B-00111-05
    • ean:5013756004463
    • In stock: Next day delivery
    • Size:xl
    • Main material:polyethylene
    • Colour:white
    £ 5.95 excl. VAT
    / Each
    brand logobrand logo

    3M 4500WXL COVERALL 4500 XL

    • 3m:7000089593
    • rubix:118A6420
    • manufacturer :7000089593
    • ean:04046719399994
    • In stock: Next day delivery
    • Size:xl
    • Main material:polypropylene
    • Colour:white
    £ 5.96 excl. VAT
    / Each
    brand logobrand logo
    • In stock: Next day delivery
    • Size:m
    • Colour:white
    • Main material:polypropylene
    £ 1.08 excl. VAT
    / Each
    brand logobrand logo

    GISS 888446 G-PRO COMFORT TYPE 4/5/6 DISPOSABLE COVERALL WHITE 2XL

    • giss:888446
    • rubix:242A7666
    • manufacturer :888446
    • ean:3660338413285
    • In stock: Next day delivery
    • Size:2xl
    • Main material:polyethylene
    • Colour:white
    £ 5.02 excl. VAT
    / Each
    brand logobrand logo

    ANSELL ALPHATEC 1800 CHEMICAL BOUND WHT COVERALL MODEL 111 XL

    • ansell:WH18B-00111-05
    • rubix:80253455
    • manufacturer :WH18B-00111-05
    • ean:5013756110324
    • In stock: Next day delivery
    • Size:xl
    • Main material:polyethylene
    • Colour:white
    £ 4.56 excl. VAT
    / Each
    brand logobrand logo
    • In stock: Next day delivery
    • Colour:white
    • Main material:polyethylene
    • Category:1
    £ 7.81 excl. VAT
    / Each
    brand logobrand logo

    GISS 861558 DISPOSABLE VISITOR COAT WITH 3 POCKETS WHITE SIZE L

    • giss:861558
    • rubix:200A3781
    • ean:3660338163272
    • In stock: Next day delivery
    • Size:l
    • Colour:white
    • Main material:polypropylene
    £ 0.97 excl. VAT
    / Each
    brand logobrand logo

    ANSELL ALPHATEC 1500 STITCHED WHT COVERALL MODEL 138 L

    • ansell:WH15S-00138-L
    • rubix:80253402
    • manufacturer :WH15S-00138-04
    • ean:5013756004654
    • In stock: Next day delivery
    • Size:l
    • Main material:textile
    • Colour:white
    £ 3.40 excl. VAT
    / Each
    brand logobrand logo
    • In stock: Next day delivery
    • Colour:blue
    • Main material:polyethylene
    • Category:1
    £ 11.39 excl. VAT
    / Each
    brand logobrand logo

    ANSELL 1800-195 ALPHATEC 1800 CMFT COVERALL HOOD MODEL 195 WHT SIZE XL

    • ansell:WN18B-00195-05
    • rubix:80449430
    • manufacturer :WN18B-00195-05
    • In stock: Next day delivery
    • Size:xl
    • Main material:laminate
    • Colour:white
    £ 5.27 excl. VAT
    / Each
    brand logobrand logo

    GISS 884259 OVERCOAT 40G/MSQ WHITE HOOK AND LOOP L

    • giss:884259
    • rubix:216A6670
    • ean:3660338376955
    • In stock: Next day delivery
    • Size:l
    • Colour:white
    • Main material:polypropylene
    £ 1.36 excl. VAT
    / Each
    brand logobrand logo

    ANSELL ALPHATEC 2000 CHEMICAL BOUND WHT COVERALL MODEL 129 M

    • ansell:WH20B-00129-M
    • rubix:80376605
    • manufacturer :WH20B-00129-03
    • ean:5013756006542
    • In stock: Next day delivery
    • Size:m
    • Main material:polypropylene
    • Colour:white
    £ 5.87 excl. VAT
    / Each
    brand logobrand logo

    ANSELL 4000-111 ALPHATEC 4000 COVERALL HOOD MODEL 111 GRN SIZE L

    • ansell:GR40T-00111-L
    • rubix:217A6373
    • manufacturer :GR40T-00111-04
    • ean:5013756000144
    • In stock: Next day delivery
    • Size:l
    • Main material:textile
    • Colour:green
    £ 45.18 excl. VAT
    / Each
    brand logobrand logo

    ANSELL ALPHATEC 2300 CHEMICAL STITCHED&TAPED YLW SUIT MODEL 132 XL

    • ansell:YY23T-00132-05
    • rubix:80253616
    • manufacturer :YY23T-00132-05
    • ean:5013756066416
    • In stock: Next day delivery
    • Size:xl
    • Main material:polypropylene
    • Colour:yellow
    £ 13.09 excl. VAT
    / Each
    brand logobrand logo

    ANSELL ALPHATEC 2000 STITCHED&TAPED WHT COVERALL MODEL 111 XL

    • ansell:WH20T-00111-XL
    • rubix:218A2149
    • manufacturer :WH20T-00111-05
    • ean:5013756009604
    • In stock: Next day delivery
    • Size:xl
    • Main material:polyethylene
    • Colour:white
    £ 8.57 excl. VAT
    / Each
    brand logobrand logo

    3M 4530BL PROTECTIVE COVERALL L

    • 3m:7000109012
    • rubix:119A9890
    • manufacturer :7000109012
    • ean:07805070005961
    • In stock: Next day delivery
    • Size:l
    • Main material:polypropylene
    • Colour:blue
    £ 8.68 excl. VAT
    / Each
    brand logobrand logo
    • In stock: Next day delivery
    • Size:l
    • Main material:polypropylene
    • Colour:navy
    £ 2.94 excl. VAT
    / Each
    brand logobrand logo

    3M 4540WM PROTECTIVE COVERALL 4540+ M

    • 3m:4540+ M
    • rubix:1338182
    • manufacturer :7100040087
    • ean:4046719909469
    • In stock: Next day delivery
    • Size:m
    • Main material:laminate
    • Colour:white
    £ 13.09 excl. VAT
    / Each
    brand logobrand logo

    GISS 861538 POLYETHYLENE VISITOR COAT ONE SIZE WHITE

    • giss:861538
    • rubix:200A3795
    • ean:3660338163111
    • Usually arrives within 14 working days
    • Size:one size
    • Colour:white
    • Main material:polyethylene
    £ 0.42 excl. VAT
    / Each
    brand logobrand logo

    3M 4515WXL PROTECTIVE COVERALL WHITE XL

    • 3m:7000089614
    • rubix:80316574
    • manufacturer :7000089614
    • ean:04046719400423
    • Delivery usually within ( 13 ) days
    • Size:xl
    • Main material:leather
    • Colour:white
    £ 5.23 excl. VAT
    / Each
    24 items of 78