For eye protection which fits over prescription glasses with minimal interference, use 3M™ Safety Overspectacles 2800 Series.
Our safety overspectacles come with four adjustable temple lengths for an optimal fit. The soft, low-profile temples ensure minimal interaction with prescription glasses, and an inclinable lens offers easy adjustment and comfort.
The strong polycarbonate lens provides excellent coverage and field of vision, while also ensuring a high level of protection against impacts. For increased durability the lens benefits from an anti-scratch coating.
3M™ Safety Overspectacles 2800 Series are our over-eyewear safety spectacles featuring inclinable lenses and four low-profile temple lengths. Our strong polycarbonate lens comes with an anti-scratch coating.
Strengths
Over The Glass (OTG) range designed to fit over most prescription glasses;Excellent coverage and field of vision, combined with a high level of protection against impacts;Adjustable ratchet temples to adjust the lens for facial features and eyeglass position;Four adjustable low-profile temple lengths to ensure an optimal fit;Green IR 5 lens filter available popular for gas welding and metal cutting