Safety spectacles

For certain professional tasks or in specific industries, it is essential to protect the eyes to avoid injuries and irreversible damage. Rubix offers a wide range of safety spectacles suitable for all applications.

What types of safety spectacles does Rubix offer?

• Safety spectacles
Lightweight and practical, the safety spectacles selected by Rubix combine comfort, performance and innovation. They provide optimal eye protection and are suitable for all professional environments. The 3M SecureFit 600 Series safety spectacles, for example, are suitable for the construction sector and the oil and gas industry, as well as for repair and maintenance work.

Spectacles with temples can be worn over prescription glasses.

• Goggles
Equipped with an elastic headband, safety goggles provide complete eye protection, including lateral coverage. They also ensure a perfect seal against the surrounding environment. Like safety spectacles, they can be worn over corrective lenses.

Goggles include a ventilation system that limits the build-up of fog. For optimal facial protection, they can be complemented with a face shield.

Are you looking for ergonomic protective equipment that offers a clear field of vision? Discover the GISS G-PROGUARD goggles.

• Face shield for goggles

The face shield is worn in addition to goggles to protect the nose and mouth from liquid splashes or suspended particles. It attaches easily to the goggles.

What materials are used for the spectacles?

The lenses of our safety spectacles are made either from polycarbonate or acetate. The frames, meanwhile, can be made from various materials (stainless steel, titanium, nylon, acetate...).

Safety spectacles

Safety spectacles feature polycarbonate lenses. This material, both lightweight and robust, is particularly resistant to impact and provides excellent UV protection. It is suitable for mechanical and electrical work, as well as welding operations.

Goggles
The lenses of goggles are made of polycarbonate or acetate. Strong and durable, acetate is recommended for chemical work. It also offers high resistance to abrasion and scratches. However, it is denser and heavier than polycarbonate.

Multiple tints and coatings

To meet all needs, we also offer:

• a wide choice of tints: clear, amber, smoke, grey, indoor/outdoor, etc
• several coatings for the lenses: anti-fog, anti-scratch, anti-scratch and anti-fog.

What risks do the spectacles protect against?

Safety spectacles and goggles are part of personal protective equipment (PPE), essential at work to protect the eyes against:

• mechanical risks (impacts, solid particle projections, dust, liquids)
• chemical risks (powders, gases, vapours)
• biological risks (micro-organisms that can contaminate the user)
• optical radiation (infrared, UV, lasers)
• thermal risks (molten materials, intense radiation)

Due to the material of their lenses, protective spectacles also provide protection against solar radiation. Most of them are compatible with other PPE, such as helmets or earmuffs.

How to choose safety spectacles?

When choosing safety spectacles, it is crucial to consider several factors.

Risks involved
It is important to consider the risks associated with the application and tasks performed to make sure the correct choice of PPE is applied to carry out the task efficiently, whilst ensuring that the user is fully protected.
For example, if you are exposed to low-energy particle impacts, safety spectacles are sufficient. On the other hand, if your activities involve projections of molten metal, you must use goggles.

Standards

Safety spectacles must comply with many standards to cover all risks and work situations. Here are the main standards to check when choosing your next PPE:

• EN 166, which defines the general requirements for safety spectacles (mechanical resistance, field of use, optical class)
• EN 170, which specifies the requirements for UV protection
• EN 175, which sets out the criteria for equipment intended for welding
• EN 169, which applies to passive filters in lenses

In addition to spectacles, Rubix also offers other face and eye protection products, such as browguard and visor systems.

Protective eyewear is an essential and often mandatory part of personal protective equipment designed to safeguard the eyes from mechanical, chemical or thermal hazards. This category includes two main types: safety glasses with temples and sealed goggles. Each type of protection is suited to specific applications. For optimal safety, choose high quality certified equipment that is fully adapted to the risks involved.

Filter Options
CATEGORIES
  • safety spectacles (311)
  • safety goggles (55)
  • faceguard for goggles (3)
  • Brand
  • 3m
    (76)
  • b-line
    (1)
  • bollé safety
    (90)
  • dewalt
    (1)
  • draper
    (7)
  • draper expert
    (2)
  • giss
    (55)
  • 217 Product(s) with 369 variant(s):

    Relevance
    brand logobrand logo
    • giss:887640
    • rubix:228A4851
    • ean:3660338410345
    brand logo
    • Coating of the glasses:anti-scratch and anti-fog
    • Eyepiece shade:colourless
    • Ocular material:polycarbonate
    £ 1.71 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • giss:840356
    • rubix:200A3822
    • ean:3660338056215
    brand logo
    • Coating of the glasses:anti-scratch
    • Eyepiece shade:colourless
    • Ocular material:polycarbonate
    £ 3.84 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • uvex:9193265
    • rubix:234A1702
    • manufacturer :9193265
    • ean:4031101668314
    brand logo
    • Coating of the glasses:antifog
    • Eyepiece shade:colourless
    • Ocular material:polycarbonate
    £ 7.33 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • giss:840350
    • rubix:200A3839
    • ean:3660338056185
    brand logo
    • Coating of the glasses:without
    • Eyepiece shade:colourless
    • Ocular material:polycarbonate
    £ 2.01 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • bollé safety:CONTPSI
    • rubix:1298992
    • ean:3660740003241
    brand logo
    • Coating of the glasses:anti-scratch and anti-fog
    • Eyepiece shade:colourless
    • Ocular material:polycarbonate
    £ 8.20 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • bollé safety:SILPSI
    • rubix:1369999
    • ean:3660740002954
    brand logo
    • Coating of the glasses:anti-scratch and anti-fog
    • Eyepiece shade:colourless
    • Ocular material:polycarbonate
    £ 9.05 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • giss:888379
    • rubix:237A4739
    • ean:3660338412660
    brand logo
    • Coating of the glasses:anti-scratch and anti-fog
    • Eyepiece shade:colourless
    • Ocular material:polycarbonate
    £ 4.44 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • giss:865651
    • rubix:209A5512
    • ean:3660338199004
    brand logo
    • Coating of the glasses:anti-scratch and anti-fog
    • Eyepiece shade:colourless
    • Ocular material:polycarbonate
    £ 7.12 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • giss:865637
    • rubix:200A3848
    • ean:3660338198939
    brand logo
    • Coating of the glasses:anti-scratch and anti-fog
    • Eyepiece shade:colourless
    • Ocular material:polycarbonate
    £ 9.15 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • bollé safety:TRACPSI
    • rubix:4506697
    • ean:3660740004828
    brand logo
    • Coating of the glasses:anti-scratch and anti-fog
    • Eyepiece shade:colourless
    • Ocular material:polycarbonate
    £ 11.45 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • bollé safety:SWIFTN10E
    • rubix:296A3519
    • ean:3660740019723
    brand logo
    • Coating of the glasses:anti-scratch and anti-fog
    • Eyepiece shade:colourless
    • Ocular material:polycarbonate
    £ 2.97 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • giss:848117
    • rubix:200A3833
    • ean:3660338090967
    brand logo
    • Coating of the glasses:anti-scratch
    • Eyepiece shade:colourless
    • Ocular material:polycarbonate
    £ 2.83 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • uvex:9192225
    • rubix:2018165
    • manufacturer :9192225
    • ean:4031101494036
    brand logo
    • Coating of the glasses:anti-scratch and anti-fog
    • Eyepiece shade:colourless
    • Ocular material:polycarbonate
    £ 5.42 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • portwest:PS11CLR
    • rubix:80994538
    • manufacturer :PS11CLR
    • ean:5036108273553
    brand logo
    • Coating of the glasses:anti-scratch and anti-fog
    • Eyepiece shade:colourless
    • Ocular material:polycarbonate
    £ 4.74 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • 3m:SF201AFP
    • rubix:256A3304
    • manufacturer :7100194736
    • ean:04054596664081
    brand logo
    • Coating of the glasses:antifog
    • Eyepiece shade:colourless
    • Ocular material:polycarbonate
    £ 6.23 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • bollé safety:COBPSI
    • rubix:80134048
    • ean:3660740006129
    brand logo
    • Coating of the glasses:anti-scratch and anti-fog
    • Eyepiece shade:colourless
    • Ocular material:polycarbonate
    £ 9.30 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • giss:865649
    • rubix:200A3827
    • ean:3660338198991
    brand logo
    • Coating of the glasses:anti-scratch and anti-fog
    • Eyepiece shade:colourless
    • Ocular material:polycarbonate
    £ 7.65 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • giss:888384
    • rubix:237A4743
    • ean:3660338412707
    brand logo
    • Coating of the glasses:anti-scratch
    • Eyepiece shade:colourless
    • Ocular material:polycarbonate
    £ 3.10 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • portwest:PW30
    • rubix:80341883
    • ean:25036108635997
    brand logo
    • Coating of the glasses:anti-scratch
    • Eyepiece shade:colourless
    • Ocular material:polycarbonate
    £ 0.95 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • bollé safety:SILPPSI
    • rubix:2574397
    • ean:3660740007355
    brand logo
    • Coating of the glasses:antifog
    • Eyepiece shade:colourless
    • Ocular material:polycarbonate
    £ 9.99 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • bollé safety:OVLITLPSI
    • rubix:2574385
    • ean:3660740006495
    brand logo
    • Coating of the glasses:anti-scratch and anti-fog
    • Eyepiece shade:colourless
    • Ocular material:polycarbonate
    £ 5.16 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • bollé safety:VIPCI
    • rubix:2574383
    • ean:3660740002640
    brand logo
    • Coating of the glasses:anti-scratch
    • Eyepiece shade:colourless
    • Ocular material:polycarbonate
    £ 6.71 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • giss:840366
    • rubix:200A3854
    • ean:3660338056260
    brand logo
    • Coating of the glasses:anti-scratch and anti-fog
    • Eyepiece shade:colourless
    • Ocular material:polycarbonate
    £ 9.10 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • uvex:9193064
    • rubix:80990462
    • manufacturer :9193064
    • ean:4031101668291
    brand logo
    • Coating of the glasses:anti-scratch and anti-fog
    • Eyepiece shade:brown
    • Ocular material:polycarbonate
    £ 7.55 excl. VAT
    / Each
    • In stock: Next day delivery
    24 items of 217