For a higher cut rate and durability compared to aluminium oxide abrasives, use Scotch-Brite™ Light Grinding and Blending Disc.
Our discs use a ceramic abrasive grain for optimal moderate stock removal, finishing and weld grinding and blending – effectively blending and refining a grade 36 scratch, or finer. They can also be used to prepare surfaces for painting, without adding a final dual-action sanding step – before applying a paint of a minimum 3 mil thickness.
3M ceramic aluminium oxide abrasive is engineered using one of our own processes. The mineral fractures frequently to reveal fresh points that are consistently sharp. Ceramic aluminium oxide abrasive surpasses aluminium oxide abrasives in both cut-rate and durability, effectively handling intense heat and stress applications.
Scotch-Brite abrasives are unique surface conditioning products comprising of abrasives combined with non-woven fibre, to create an abrasive system that delivers consistent results for the life of the product. The open web material runs cool and is load resistant, limiting clogging of the fibres to keep the abrasive minerals cutting at high performance.
We offer a complete range of hook-and-loop style 3M Hookit discs for work spaces where adhesive backed discs may become contaminated by dust, dirt, or flying debris.
Scotch-Brite™ Light Grinding and Blending Disc uses a ceramic abrasive grain blend, which offers a high cut rate for optimal weld grinding and blending in mild-steel applications. Our discs effectively blend and refine a grade 36 scratch, or finer.
Strengths
Grind and blend in a single step;3M ceramic aluminium oxide abrasives offer a fast and consistent cut over the disc life;Durable to resist edge wear. Can be folded, stacked or rolled for effective cleaning or conditioning on flat, irregular or contoured surfaces;Blend without waiting – Scotch-Brite™ material won’t melt on hot welds;Hook and loop attachment and removal for fast disc changes and multi-step finishing processes
Applications
Use for moderate heavy stock removal, finishing, weld grinding and blending