Agglomerated or vitrified abrasives
Filter Options
CATEGORIES
other agglomerated or vitrified abrasives (1432)
sharpening grinders (137)
grinding wheels (94)
accessories for agglomerated or vitrified abrasives (89)
deburring grinders (60)
Brand
3m
(97)
ata garryson
(6)
atlas saint-gobain abrasives
(2)
bahco
(54)
bosch
(20)
clarke power products
(1)
dewalt
(1)
1,183 Product(s) with 1,812 variant(s):
ROEBUCK 866815 DTI STAINLESS STEEL CUTTING DISC 115 X 1 x 22.23 MM
- roebuck:866815
- rubix:216A5986
- ean:3660338208867
- In stock: Next day delivery
- Diameter:115 mm
- Thickness:1 mm
- Abrasive Material:aluminium oxide
£ 1.19 excl. VAT
/ Each
ROEBUCK 866826 DEA STEEL GRINDING DISC DIAMETER 125 X 6 X 22.23 MM
- Superseded Ref:6868329
- roebuck:866826
- rubix:217A4068
- ean:3660338208959
- In stock: Next day delivery
- Diameter:125 mm
- Reaming diameter:22.23 mm
- Thickness:6 mm
£ 2.19 excl. VAT
/ Each
ROEBUCK 866811 LIFE+EVO CUTTING DISC SSTEEL METAL 125 X 1 22.23 MM
- Superseded Ref:865295
- roebuck:866811
- rubix:216A5996
- ean:3660338208836
- In stock: Next day delivery
- Diameter:125 mm
- Thickness:1 mm
- Abrasive Material:aluminium oxide
£ 1.15 excl. VAT
/ Each
3M 51767 SILVER CUT-OFF WHEEL T41 75MMX0.9MMX10MM
- 3m:51767
- rubix:80876267
- manufacturer :7100139209
- ean:05902658109195
- In stock: Next day delivery
- Diameter:75 mm
- Thickness:0.9 mm
- Abrasive Material:aluminium oxide
£ 1.60 excl. VAT
/ Each
ROEBUCK 868125 MOUNTED POINT KU-SPHERICAL P100 5 X 3MM
- roebuck:868125
- rubix:216A6220
- ean:3660338219856
- In stock: Next day delivery
- Diameter:5 mm
- Rod diameter:3 mm
£ 2.02 excl. VAT
/ Each
3M 98647 CUBITRON 3 GRINDING WHEEL 36+ T27 125 X7 X22.23MM
- 3m:98647
- rubix:256A4135
- manufacturer :7100303982
- ean:04064035078829
- In stock: Next day delivery
- Diameter:125 mm
- Reaming diameter:22.23 mm
- Thickness:7 mm
£ 8.23 excl. VAT
/ Each
3M 51790 SILVER CUT-OFF WHEEL T41 125 MM X 1 MM X 22.23 MM
- 3m:51790
- rubix:80876278
- manufacturer :7100139232
- ean:05902658109348
- In stock: Next day delivery
- Diameter:125 mm
- Thickness:1 mm
- Abrasive Material:aluminium oxide
£ 2.11 excl. VAT
/ Each
3M 18762 SCOTCH-BRITE DEBURRING WHEEL DB-WL 152MMX25MMX25.4MM 9S FIN
- 3m:7000028488
- rubix:269681
- manufacturer :7000028488
- ean:00048011187624
- In stock: Next day delivery
- Outer diameter:150 mm
- Width:25 mm
- Inner diameter:25 mm
£ 92.04 excl. VAT
/ Each
ROEBUCK 866829 FLEXICUT CUTTING AND GRINDING DISC 115 X 2 X 22.23 MM
- roebuck:866829
- rubix:216A6005
- ean:3660338208973
- In stock: Next day delivery
- Diameter:115 mm
- Thickness:2 mm
£ 2.69 excl. VAT
/ Each
ROEBUCK 868097 MOUNTED POINT ZY-CYLINDRICAL P100 6 X 10 X 3 MM
- roebuck:868097
- rubix:216A6211
- ean:3660338219603
- In stock: Next day delivery
- Diameter:6 mm
- Rod diameter:3 mm
£ 1.72 excl. VAT
/ Each
3M 89623 CUBITRON 3 CUT-OFF WHEEL 60+ T41 75 X1 X9.53MM
- 3m:89623
- rubix:256A4148
- manufacturer :7100304121
- ean:4064035116248
- In stock: Next day delivery
- Diameter:75 mm
- Thickness:1 mm
- Abrasive Material:ceramic
£ 3.09 excl. VAT
/ Each
ROEBUCK 868133 MOUNTED POINT KE-CONICAL P46 16 X 45 X 6 MM
- roebuck:868133
- rubix:216A6224
- ean:3660338219924
- In stock: Next day delivery
- Diameter:16 mm
- Rod diameter:6 mm
£ 3.14 excl. VAT
/ Each
3M 30213 SCOTCH-BRITE EX3 DEBUR WHEEL X3-WL 150MMX25.4MMX25.4MM 9S FIN
- 3m:30213
- rubix:80051918
- manufacturer :7000046168
- ean:00048011302133
- In stock: Next day delivery
- Outer diameter:152.4 mm
- Width:25.4 mm
- Inner diameter:25.4 mm
£ 99.50 excl. VAT
/ Each
ROEBUCK 868138 MOUNTED POINT ZY-CYLINDRICAL P80 13 X 25 X 6 MM
- roebuck:868138
- rubix:216A6226
- ean:3660338219962
- In stock: Next day delivery
- Diameter:13 mm
- Rod diameter:6 mm
£ 2.70 excl. VAT
/ Each
ROEBUCK 868123 MOUNTED POINT SP-OGIVAL CONE SHAPED P30 20 X 32 X 6 MM
- roebuck:868123
- rubix:216A6219
- ean:3660338219849
- In stock: Next day delivery
- Diameter:20 mm
- Rod diameter:6 mm
£ 4.29 excl. VAT
/ Each
ROEBUCK 866833 DTM MATERIAL CUTTING DISC 125 X 2.5 X 22.23 MM TYPE 42
- Superseded Ref:808469
- roebuck:866833
- rubix:216A5992
- ean:3660338209000
- Usually arrives within 14 working days
- Diameter:125 mm
- Thickness:2.5 mm
- Abrasive Material:aluminium oxide
£ 2.12 excl. VAT
/ Each
3M 98291 CUBITRON 3 GRINDING WHEEL 36+ T27 230 X7 X22.23MM
- 3m:98291
- rubix:256A4132
- manufacturer :7100303979
- ean:04064035078867
- Delivery usually within ( 16 ) days
- Diameter:230 mm
- Reaming diameter:22.23 mm
- Thickness:7 mm
£ 20.19 excl. VAT
/ Each
ROEBUCK 886393 125MM DIAMOND DISC SEGMENTS FOR CONCRETE
- Superseded Ref:839932
- roebuck:886393
- rubix:255A1030
- ean:3660338398254
- Usually arrives within 14 working days
- Diameter:125 mm
- Thickness:2 mm
- Abrasive Material:diamond
£ 16.72 excl. VAT
/ Each
ROEBUCK 886397 230MM DIAMOND DISC FOR CONCRETE AND STEEL
- Superseded Ref:633610
- roebuck:886397
- rubix:255A1031
- ean:3660338398285
- Usually arrives within 14 working days
- Diameter:230 mm
- Thickness:2.6 mm
- Abrasive Material:diamond
£ 53.49 excl. VAT
/ Each
3M 13713 SCOTCH-BRITE EXL UNITIZED WHEEL XL-UW 25MMX25MMX4.84MM 2S FIN
- 3m:7000000690
- rubix:8403473
- manufacturer :7000000690
- ean:00048011137131
- Delivery usually within ( 16 ) days
- Outer diameter:25 mm
- Width:25 mm
- Inner diameter:5 mm
£ 4.77 excl. VAT
/ Each
3M 51748 SILVER DEPRESSED CENTRE GRINDING WHEEL T27 125MMX7MMX22.2MM
- 3m:51748
- rubix:80876262
- manufacturer :7100141086
- ean:04054596443884
- Delivery usually within ( 16 ) days
- Diameter:125 mm
- Reaming diameter:22.23 mm
- Thickness:7 mm
£ 3.60 excl. VAT
/ Each
3M 94946 CUBITRON 3 CUT AND GRIND WHEEL 36+ T27 125 X4.2 X22.23MM
- 3m:94946
- rubix:256A4130
- manufacturer :7100303974
- ean:4064035079086
- Delivery usually within ( 16 ) days
- Diameter:125 mm
- Thickness:4.2 mm
£ 7.89 excl. VAT
/ Each
3M 98452 CUBITRON 3 GRINDING WHEEL 36+ T27 150 X7 X22.23MM
- 3m:98452
- rubix:256A4134
- manufacturer :7100303981
- ean:4064035078843
- Delivery usually within ( 20 ) days
- Diameter:150 mm
- Reaming diameter:22.23 mm
- Thickness:7 mm
£ 10.62 excl. VAT
/ Each
3M 98418 CUBITRON 3 GRINDING WHEEL 36+ T27 180 X7 X22.23MM
- 3m:98418
- rubix:256A4133
- manufacturer :7100303980
- ean:4064035078850
- Delivery usually within ( 16 ) days
- Diameter:180 mm
- Reaming diameter:22.23 mm
- Thickness:7 mm
£ 14.58 excl. VAT
/ Each
24 items of 1183
























