3M 7151100 CCS SAFETY GLASSES ANTI-SCRATCH/ANTI-FOG CLEAR LENS


3M™ Solus™ CCS Safety Glasses

References
3m:TORACCS
rubix:121A7538
manufacturer :7000043086
ean:04046719416400
Technical specifications
CoatingAnti-scratch and anti-fog
Eyepiece shadeColourless
Ocular materialPolycarbonate
See all Specifications

Product details : 3M 7151100 CCS SAFETY GLASSES ANTI-SCRATCH/ANTI-FOG CLEAR LENS


For users who are intermittently exposed to noise, use 3M™ Solus™ CCS Safety Glasses. Our rimless safety glasses feature lime green temples that have a Corded Control System (CCS) which allows users to keep certain E-A-R™ Corded Earplugs attached and ready for use at all times. The unique temple design holds the cord of the earplugs to keep them securely in place and untangled. When the corded earplugs are not in use, the CCS feature allows them to act as a lanyard for carrying your protective eyewear around your neck. The polycarbonate lens features a 3M™ Scotchgard™ Anti-Fog and Anti-Scratch coating for superior anti-fog protection and increased durability that resists fogging for longer than traditional anti-fog coatings, even after up to 25 washings with water*. *3M internal testing per EN168 test method when compared with traditional anti-fog coatings.
3M™ Solus™ CCS Safety Glasses are our rimless safety glasses that feature lime green temples with a Corded Control System (CCS) for attaching corded earplugs. The polycarbonate lens features a Scotchgard™ Anti-Fog and Anti-Scratch Coating on both sides for increased durability and improved vision. Available in a range of lens options.

Strengths

Modern 3M™ Solus™ Safety Glasses Range with Cord Control System (CCS) keeping the eyewear and corded earplugs attached and ready to use;Designed for workers who put on and take off eyewear frequently throughout the day;3M™ Scotchgard™ Anti-Fog Coating provides superior anti-fog and anti-scratch properties (available on selected models);Foam gasket available to help limit eye exposure to debris;Suitable for all non-textile 3M™ Corded Earplugs;Available with a removeable foam gasket;Frame marking: 3M EN 166 FT CE;3M internal testing per EN168 test method when compared with traditional anti-fog coatings

Applications

Abattoir, agriculture, assembly, automotive, aviation, chemical handling, chiselling, construction, demolition, drilling, facility maintenance, food and beverage manufacturing, forestry, general manufacturing, grinding, jet cleaning, laboratories, law enforcement, machine operations, machining, masonry, metal fabrication, mining, oil and gas, painting, pandemics, pharmaceuticals, pouring/casting, power production, primary metals, remediation, riveting, road construction, sanding, sawing, transportation, UV protection

Technical specifications


Attributes
CoatingAnti-scratch and anti-fog
Eyepiece shadeColourless
Ocular materialPolycarbonate
ColourColourless
Adjustable side piecesNo
Show UNSPSC/ECL@SS
£ 6.35 excl. VAT
/ Each
£ 7.62 incl. VAT
  • Delivery within 10-15 business days