Protect your eyes without compromising on style, comfort or field of vision with 3M™ Solus™ Safety Glasses 1000 Series.
Our lightweight safety glasses feature a slim, modern frame with a colour accented soft temple for a stylish look, and soft nose bridge and padded temples for added comfort.
The strong polycarbonate lens provides impact resistance and has 3M™ Scotchgard™ Anti-Fog Coating for superior anti-fog and anti-scratch properties, resisting fogging longer than traditional anti-fog coatings, even after washing multiple times.
3M™ Solus™ Safety Glasses 1000 Series feature a strong polycarbonate lens in a slim, stylish frame. Our safety glasses have 3M™ Scotchgard™ Anti-Fog / Anti-Scratch Coating, and can be configured in different ways because of the headband and gasket options. They are available in various lens tints.
Strengths
Sporty, low profile 3M™ Solus™ Safety Glasses range which can be easily swapped with headband and/or gaskets to suit the application;Soft nose and soft temple ends to improve comfort, fit and style;3M™ Scotchgard™ Anti-Fog Coating provides superior anti-fog and anti-scratch properties;TPE gasket (with or without rx-prescription insert) available to protect against liquids and large dust;When worn with headband and gasket the impact level increases to a medium energy impact protection (BT);Foam gasket available to help limit eye exposure to debris;Special Kit versions available;Autoclavable versions available for sterilisation