3M SPEEDGLAS INNER PROTECTION PLATE 528005 PACK OF 5


3M™ Speedglas™ Inner Cover Plates

References
3m:528005
rubix:2001371
manufacturer :7000000225
ean:4046719188550
Technical specifications
Dimensions (L x W)50 x 117 cm
Length50 cm
Width117 cm

Product details : 3M SPEEDGLAS INNER PROTECTION PLATE 528005 PACK OF 5


Replace your original inner protection plate if it becomes pitted or scratched, with 3M™ Speedglas™ Inner Cover Plate 9100V, 528005. It protects the inside surface of the filter from sparks and spatter. Our inner protection plate replaces worn or damaged parts and ensures you maintain the correct level of comfort and protection. When your original plate becomes deeply pitted, scratched, or too dirty to clean with a soft cloth, it's time to replace it. Make it a habit to check your equipment regularly for maximum comfort and vision. Available in packs of 5.

Strengths

Replaces pitted or scratched inner protection plate for 3M™ Speedglas™ Welding Filter 9100V Plate size: 117 mm x 50 mm Helps you maintain optimal vision and the correct level of comfort and protection Clean with a soft cloth and replace if any pits or scratches occur 5 per pack

Applications

Use for welding applications

Technical specifications


Attributes
Dimensions (L x W)50 x 117 cm
Length50 cm
Width117 cm
Show UNSPSC/ECL@SS
£ 21.50 excl. VAT
/ Each
£ 25.80 incl. VAT
  • In stock: Next day delivery