Filter Options
Categories
  • spare parts welding helmet (84)
  • protection screen (26)
  • welding helmet (22)
  • other welding protection (8)
  • welding spectacles (6)
  • optoelectronic cartridge (5)
  • welding goggles (4)
  • passive mask (3)
  • Brand
  • 3m
    (91)
  • bollé safety
    (2)
  • draper
    (19)
  • draper expert
    (3)
  • esab
    (7)
  • giss
    (16)
  • honeywell
    (1)
  • 148 Product(s) with 158 variant(s):

    Relevance
    brand logobrand logo

    3M 528015 SPEEDGLAS INNER PROTECTION PLATE 9100X PK5

    • 3m:528015
    • rubix:2001372
    • manufacturer :7000000226
    • ean:04046719188567
    • In stock: Next day delivery
    • Length:11.7 cm
    • Width:6.1 cm
    • Material:polycarbonate
    £ 23.56 excl. VAT
    / Each
    brand logobrand logo

    UVEX 9183045 I-5 WELDING SAFETY GLASSES

    • uvex:9183045
    • rubix:269A3304
    • ean:4031101939971
    • In stock: Next day delivery
    • Eyepiece shade (welding):green, black
    • Eyepiece shade:grey
    £ 11.04 excl. VAT
    / Each
    brand logobrand logo

    GISS 855278 G-SPARK ONE WELDING MASK INTERIOR WINDOWS PACK OF 5

    • giss:855278
    • rubix:209A5418
    • ean:3660338107207
    • In stock: Next day delivery
    • Length:10.36 cm
    • Width:5.3 cm
    • Material:polycarbonate
    £ 5.77 excl. VAT
    / Each
    brand logobrand logo

    GISS 855280 G-SPARK ONE WELDING MASK EXTERIOR WINDOWS PACK OF 5

    • giss:855280
    • rubix:209A5419
    • ean:3660338107214
    • In stock: Next day delivery
    • Length:11.61 cm
    • Width:8.95 cm
    • Material:polycarbonate
    £ 4.32 excl. VAT
    / Each
    brand logobrand logo

    3M 954410 SPEEDGLAS WELDING CAP

    • 3m:954410
    • rubix:124A5565
    • manufacturer :7100100079
    • ean:04054596195561
    • In stock: Next day delivery
    • Type:accessory
    £ 3.14 excl. VAT
    / Each
    brand logobrand logo

    GISS 856133 INTERIOR WINDOWS HELMET G-SPARK HD DIMS 10X6CM PK10

    • giss:856133
    • rubix:216A7148
    • ean:3660338114335
    • In stock: Next day delivery
    • Length:10 cm
    • Width:6 cm
    • Material:polycarbonate
    £ 7.68 excl. VAT
    / Each
    brand logobrand logo

    3M 2895S SAFETY GOGGLES SEALED ANTI-SCRATCH/ANTI-FOG WELDING SHADE 5.0

    • 3m:2895S
    • rubix:227A3798
    • manufacturer :7100010431
    • ean:4046719420872
    • In stock: Next day delivery
    • Eyepiece shade (welding):5
    £ 18.79 excl. VAT
    / Each
    brand logobrand logo

    3M 528025 SPEEDGLAS INNER PROTECTION PLATE 9100XX PK5

    • 3m:528025
    • rubix:2001373
    • manufacturer :7000000227
    • ean:04046719188581
    • In stock: Next day delivery
    • Length:7.7 cm
    • Width:11.7 cm
    • Material:polycarbonate
    £ 26.21 excl. VAT
    / Each
    brand logobrand logo

    GISS 855276 G-SPARK ONE WELDING HELMET

    • giss:855276
    • rubix:209A5416
    • ean:3660338107191
    • In stock: Next day delivery
    • Type:mask g spar one
    £ 68.24 excl. VAT
    / Each
    brand logobrand logo

    3M SPEEDGLAS 9100 FX VISOR PLATE / COVER / LENS 523000 PK5

    • 3m:523000
    • rubix:80109795
    • manufacturer :7000000236
    • ean:4046719378562
    • In stock: Next day delivery
    • Type:consumable
    £ 59.81 excl. VAT
    / Each
    brand logobrand logo

    3M 500026 SPEEDGLAS AUTO-DARKENING WELDING FILTER 9100XXI

    • 3m:7100032397
    • rubix:214A3090
    • manufacturer :7100032397
    • ean:4046719891450
    • In stock: Next day delivery
    • Shade:13
    • Width:22 cm
    £ 550.35 excl. VAT
    / Each
    brand logobrand logo

    GISS 844928 G-EVOLUTION WELDER SHADE5 SAFETY GLASSES A/F & A/S

    • giss:844928
    • rubix:200A3856
    • ean:3660338073960
    • In stock: Next day delivery
    • Eyepiece shade (welding):tinted 5
    • Adjustable side pieces:yes
    • Eyepiece shade:colourless
    £ 13.27 excl. VAT
    / Each
    brand logobrand logo

    3M 523001 SPEEDGLAS VISOR PLATE 9100 ANTI-FOG PK5

    • 3m:523001
    • rubix:80100502
    • manufacturer :7100080231
    • ean:4046719378586
    • In stock: Next day delivery
    • Type:consumable
    £ 88.17 excl. VAT
    / Each
    brand logobrand logo

    3M 614000 SPEEDGLAS FACE SEAL

    • 3m:614000
    • rubix:263A1911
    • manufacturer :7100161510
    • ean:04054596575653
    • In stock: Next day delivery
    • Type:face seal
    £ 76.61 excl. VAT
    / Each
    brand logobrand logo

    3M SPEEDGLAS 9100 AIR FACE 534100

    • 3m:534100
    • rubix:80100504
    • manufacturer :7100011654
    • ean:4046719431250
    • In stock: Next day delivery
    • Type:spare part
    £ 76.69 excl. VAT
    / Each
    brand logobrand logo

    3M 790105 SPEEDGLAS WELDING HELMET STORAGE BAG

    • 3m:790105
    • rubix:249A1840
    • manufacturer :7100167362
    • ean:04054596577701
    • In stock: Next day delivery
    • Type:storage bag
    £ 84.41 excl. VAT
    / Each
    brand logobrand logo

    3M SPEEDGLAS HEAD BAND 533000

    • 3m:533000
    • rubix:80015276
    • manufacturer :7100001460
    • ean:4046719643653
    • In stock: Next day delivery
    • Type:spare part
    £ 36.26 excl. VAT
    / Each
    brand logobrand logo

    3M 611100 HEAVY-DUTY WELDING HELMET G5-01, WITHOUT WELDING FILTER

    • 3m:611100
    • rubix:270A1779
    • manufacturer :7100256562
    • ean:04054596920774
    • In stock: Next day delivery
    • Type:welding hood
    £ 435.83 excl. VAT
    / Each
    brand logobrand logo

    3M 171021 SPEEDGLAS MAGNIFYING LENS 1.5X

    • 3m:171021
    • rubix:1096228
    • manufacturer :7100167333
    • ean:07319571710212
    • In stock: Next day delivery
    • Type:lens
    £ 22.97 excl. VAT
    / Each
    brand logobrand logo

    3M 790101 SPEEDGLAS CARRY BAG

    • 3m:790101
    • rubix:80082719
    • manufacturer :7100166711
    • ean:4046719419050
    • In stock: Next day delivery
    • Type:storage bag
    £ 72.47 excl. VAT
    / Each
    brand logobrand logo

    GISS 856131 EXTERIOR WINDOWS - WELDING HELMET G-SPARK HD PK10

    • giss:856131
    • rubix:216A7144
    • ean:3660338114328
    • In stock: Next day delivery
    • Length:11.4 cm
    • Width:13.3 cm
    • Material:polycarbonate
    £ 12.61 excl. VAT
    / Each
    brand logobrand logo

    3M 834018 BREATHING TUBE COVER

    • 3m:834018
    • rubix:80027716
    • manufacturer :7000028062
    • ean:4046719378685
    • In stock: Next day delivery
    • Type:accessory
    £ 43.11 excl. VAT
    / Each
    brand logobrand logo

    3M 197144 SPEEDGLAS HINGE MECHANISM 9100 FX/9100 FX-AIR PK2

    • 3m:197144
    • rubix:80993295
    • manufacturer :7100077305
    • In stock: Next day delivery
    • Type:hinge mechanism
    £ 12.25 excl. VAT
    / Each
    brand logobrand logo

    3M 534200 SPEEDGLAS FACE SEAL 9100MP

    • 3m:534200
    • rubix:80080792
    • manufacturer :7100167292
    • ean:04046719605705
    • In stock: Next day delivery
    • Type:seal
    £ 79.91 excl. VAT
    / Each
    24 items of 148