Accessories for lifting slings and round slings

Filter Options
CATEGORIES
  • Protective sheet for lifting slings, round slings and mooring straps (10)
  • Protective sheath for lifting slings, band slings and round slings (7)
  • 1Brand

    3 Product(s) with 17 variant(s):

    Relevance
    • spartex:845680
    • rubix:217A4680
    • ean:3660338077098
    • Material
      Polyurethane
    • Inner width
      150 mm
    • Type
      Magnetic corner
    £ 93.31 excl. VAT
    / Each
    • In stock: Next day delivery

    • spartex:845672
    • rubix:217A4688
    • ean:3660338077029
    • Material
      Polyurethane
    • Inner width
      70 mm
    • Type
      Corner
    £ 39.14 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • spartex:845694
    • rubix:217A4894
    • ean:3660338077128
    • Material
      PVC
    • Inner width
      50 mm
    • Type
      Sheath
    £ 4.27 excl. VAT
    / Each
    • Delivery within 10-15 business days