SPARTEX 845672 POLYSAFE EDGES PROTECTIONS INNER WIDTH MM 70


Polyurethane wedges

References
spartex:845672
rubix:217A4688
ean:3660338077029
POLYSAFE EDGES PROTECTIONS Inner width mm 70
Technical specifications
MaterialPolyurethane
Inner width70 mm
TypeCorner

Product details : SPARTEX 845672 POLYSAFE EDGES PROTECTIONS INNER WIDTH MM 70


The PU wedges are equipped at each top end with a .
tab that prevents a thin strap from getting out of its housing when handling the load. However, for a thicker strap or a round sling, it is possible to cut the top tab for perfect positioning. .
From a 70 mm to a 330 mm strap, the PU wedges were able to meet the majority of textile lifting requirements.

Technical specifications


Attributes
MaterialPolyurethane
Inner width70 mm
TypeCorner
Show UNSPSC/ECL@SS
£ 39.14 excl. VAT
/ Each
£ 46.97 incl. VAT
  • Delivery within 10-15 business days