WELLER 0058720786 NO 5 TIPS


Adaptor with Barell

References
weller:0058720786
rubix:213A1119
brand logo
brand logo
Technical specifications
TypeAdapter with Barell

Product details : WELLER 0058720786 NO 5 TIPS


The Weller magnastat system operates through a ferro-magnetic sensing device which changes its characteristics when specific temperatures are reached. This causes it to either attract or repel a permanent magnet which operates a power supply switch. In this way power to the heating element can be quickly switched on or off to either provide extra power for soldering operations or reduce power when idling. Various pre-selected tip temperatures are available to permit different types of soldering to be undertaken. Working temperature selection is achieved by simply changing the "temperature sensing" soldering tip.
Adaptor with Barell, 310 °C

Strengths

•Soldering tips of LT soldering tip series are used with an adapter in soldering irons TCPS, TCP 12 and TCP24
•All TCP and LR 21 soldering irons are delivered with the adapter

Technical specifications


Attributes
TypeAdapter with Barell
Show UNSPSC/ECL@SS
£ 13.25 excl. VAT
/ Each
£ 15.90 incl. VAT
  • Usually arrives within 14 working days