Welding & Cutting
Rubix's selection of welding and cutting accessories includes lighters, shank hand reamers, pipes, detail power burners, caps, cables, springs for torches, cylinders, adapters, and anti-spatter sprays and fluids, suitable for both beginners and experienced professionals.
Filter Options
CATEGORIES
flame accessories (205)
flame heating (32)
flame cutting (24)
aeropropane material (12)
welding flame (6)
Brand
antex
(1)
draper
(47)
draper expert
(2)
dremel
(1)
esab
(3)
murex
(3)
parweld
(104)
214 Product(s) with 279 variant(s):
SPARTEX 652590 OXY-PROPANE NOZZLE TYPE G1 12/10
- spartex:652590
- rubix:217A2321
- ean:3660338019500
- In stock: Next day delivery
- Type:g1
- Diameter:1.2 mm
- Gas:oxygen/propane
£ 4.74 excl. VAT
/ Each
SPARTEX 652584 OXY-ACETYLENE NOZZLE TYPE G1 16/10
- spartex:652584
- rubix:217A2309
- ean:3660338019586
- In stock: Next day delivery
- Type:g1
- Diameter:1.6 mm
- Gas:oxygen/acetylene
£ 9.13 excl. VAT
/ Each
GISS 634980 CUTTING TORCH WITH G1 TYPE NOZZLES
- spartex:634980
- rubix:217A2295
- ean:3660338019470
- In stock: Next day delivery
- Type:g1
£ 200.50 excl. VAT
/ Each
GISS 633676 OXY-ACETYLENE WELDING KIT
- spartex:633676
- rubix:217A2314
- ean:3660338019630
- In stock: Next day delivery
- Type:bottle welding kit type b5
£ 316.09 excl. VAT
/ Each
GISS 858497 FLEXIBLE WELDING ATTACHMENT CAPACITY L 160
- spartex:858497
- rubix:217A2304
- ean:3660338151323
- Usually arrives within 14 working days
- Type:shrinkage
- Capacity:160 l
£ 20.49 excl. VAT
/ Each
GISS 858511 PROPANE HANDLE WITH GASKET AND ECONOMIZER
- spartex:858511
- rubix:217A2327
- ean:3660338151415
- Usually arrives within 14 working days
- Type:propane handle
£ 45.27 excl. VAT
/ Each
GISS 858519 SEALER KIT - WEED KILLING- HEATER
- spartex:858519
- rubix:217A2337
- ean:3660338151453
- Usually arrives within 14 working days
- Type:sealer kit - weed killing- heater
£ 186.67 excl. VAT
/ Each
GISS 634982 CUTTING TORCH FOR INOXY-FLAMEIN
- spartex:634982
- rubix:217A2294
- ean:3660338019647
- Usually arrives within 14 working days
- Type:cutting torch
£ 264.90 excl. VAT
/ Each
GISS 635007 DINCONTROL SINGLE STAGE REGULATOR
- spartex:635007
- rubix:217A2299
- ean:3660338019678
- In stock: Next day delivery
- Type:c
- Capacity:0-30 l
- Outlet pressure:200 bar
£ 115.88 excl. VAT
/ Each
SPARTEX 858537 RUBBER GAS HOSE DIAMETER MM 10 X 17
- spartex:858537
- rubix:217A2334
- ean:3660338151545
- In stock: Next day delivery
- Type:twin welding hose
- Diameter:10 mm
- Gas:propane
£ 77.00 excl. VAT
/ 20 pieces
SPARTEX 858509 UNICONTROL PROPANE REGULATOR OUTLET PRESSURE BAR 0-4
- spartex:858509
- rubix:278A5579
- ean:3660338151408
- Usually arrives within 14 working days
- Type:propane pressure regulator
- Capacity:4 bar
- Outlet pressure:4 bar
£ 97.68 excl. VAT
/ Each
GISS 858491 OXYGENE ACETYLENE RUBBER HOSES CHECKFLAME FIT MM 6,3X12
- spartex:858491
- rubix:217A2318
- ean:3660338151286
- Usually arrives within 14 working days
- Type:6.3 x 12
- Model:858491
- Diameter:6.3 mm
£ 71.70 excl. VAT
/ Each
GISS 634965 DINCONTROL CYLINDER REGULATOR GAS ACETYLENE
- spartex:634965
- rubix:217A2297
- ean:3660338019661
- Usually arrives within 14 working days
- Type:shielded pressure reducer
- Capacity:1,5 bar
- Outlet pressure:1.5 bar
£ 118.84 excl. VAT
/ Each
GISS 633678 SECURGISS FLAME DAMPER HOSE/HOSE MOUNTING GAS ACETYLENE
- spartex:633678
- rubix:217A2338
- ean:3660338019753
- Usually arrives within 14 working days
- Type:hose/hose mounting
- Gas:acetylene
£ 20.66 excl. VAT
/ Each
GISS 633680 SECURGISS FLAME DAMPER TORCH/HOSE MOUNT GAS ACETYLENE
- spartex:633680
- rubix:217A2341
- ean:3660338019784
- Usually arrives within 14 working days
- Type:torch/hose mounting
- Gas:acetylene
£ 22.98 excl. VAT
/ Each
GISS 858494 OXYGENE / ACETYLENE RUBBER HOSES SINGLE DIA MM 6,3 X 12
- spartex:858494
- rubix:217A2316
- ean:3660338151309
- Usually arrives within 14 working days
- Type:0.5m sleeves + iso male spigot
- Diameter:6.3 mm
- Gas:oxygen/acetylene
£ 25.01 excl. VAT
/ Each
GISS 858505 STOPGISS REGULATOR MOUNT MODEL 16X150 G ACETYLENE
- spartex:858505
- rubix:217A2346
- ean:3660338151385
- Usually arrives within 14 working days
- Type:regulator mount
- Gas:acetylene
£ 28.13 excl. VAT
/ Each
GISS 633684 FLAME DAMPER AUTO COUPLING M/F STOPGISS GAS ACETYLENE
- spartex:633684
- rubix:217A2302
- ean:3660338019722
- Usually arrives within 14 working days
- Type:male/female
- Gas:acetylene
£ 29.04 excl. VAT
/ Each
SPARTEX 868161 SAVER OF GAZ M12X1
- spartex:868161
- rubix:278A5580
- ean:3660338220104
- Usually arrives within 14 working days
- Type:adjustable
- Gas:argon/co2
£ 81.10 excl. VAT
/ Each
SPARTEX 868165 SAVER OF GAZ FOR WORKSHOP
- spartex:868165
- rubix:278A5582
- ean:3660338220128
- Usually arrives within 14 working days
- Type:for workbench
- Gas:oxygen/acetylene
£ 170.10 excl. VAT
/ Each
PARWELD 683001 PISTOL TYPE LIGHTER
- parweld:683001
- rubix:096023
- ean:5055365321647
- In stock: Next day delivery
- Type:pistol type lighter
£ 3.03 excl. VAT
/ Each
PARWELD 681001 TRI-FLINT LIGHTER
- parweld:681001
- rubix:096024
- ean:5055365321593
- In stock: Next day delivery
- Type:tri-flint lighter
£ 2.11 excl. VAT
/ Each
PARWELD E808000 MULTIPURPOSE MIG PLIER
- parweld:E808000
- rubix:2012482
- ean:5055365348361
- In stock: Next day delivery
- Type:parweld e808000 multipurpose mig plier
£ 12.15 excl. VAT
/ Each
ANTEX SP82270 LITE 40W SOLDERING IRON HP40
- antex:SP82270
- rubix:1314328
- In stock: Next day delivery
- Type:soldering iron
£ 18.09 excl. VAT
/ Each
24 items of 214


























