Flame accessories
Filter Options
CATEGORIES
hoses (44)
soldering tip (37)
reamers (28)
quick-release connector for welding flame (17)
pressure relief valves (15)
nuts (8)
flame accessories kit (8)
gas lighter (7)
non-return valves (3)
gas economiser (3)
feeders (2)
piezo burner (2)
Brand
draper
(42)
draper expert
(2)
esab
(3)
murex
(3)
parweld
(96)
presto
(27)
rothenberger
(1)
153 Product(s) with 205 variant(s):
GISS 633676 OXY-ACETYLENE WELDING KIT
- spartex:633676
- rubix:217A2314
- ean:3660338019630
- In stock: Next day delivery
- Type:bottle welding kit type b5
£ 316.09 excl. VAT
/ Each
GISS 858519 SEALER KIT - WEED KILLING- HEATER
- spartex:858519
- rubix:217A2337
- ean:3660338151453
- Usually arrives within 14 working days
- Type:sealer kit - weed killing- heater
£ 186.67 excl. VAT
/ Each
GISS 635007 DINCONTROL SINGLE STAGE REGULATOR
- spartex:635007
- rubix:217A2299
- ean:3660338019678
- In stock: Next day delivery
- Type:c
- Capacity:0-30 l
- Outlet pressure:200 bar
£ 115.88 excl. VAT
/ Each
SPARTEX 858537 RUBBER GAS HOSE DIAMETER MM 10 X 17
- spartex:858537
- rubix:217A2334
- ean:3660338151545
- In stock: Next day delivery
- Type:twin welding hose
- Diameter:10 mm
- Gas:propane
£ 77.00 excl. VAT
/ 20 pieces
SPARTEX 858509 UNICONTROL PROPANE REGULATOR OUTLET PRESSURE BAR 0-4
- spartex:858509
- rubix:278A5579
- ean:3660338151408
- Usually arrives within 14 working days
- Type:propane pressure regulator
- Capacity:4 bar
- Outlet pressure:4 bar
£ 97.68 excl. VAT
/ Each
GISS 858491 OXYGENE ACETYLENE RUBBER HOSES CHECKFLAME FIT MM 6,3X12
- spartex:858491
- rubix:217A2318
- ean:3660338151286
- Usually arrives within 14 working days
- Type:6.3 x 12
- Model:858491
- Diameter:6.3 mm
£ 71.70 excl. VAT
/ Each
GISS 634965 DINCONTROL CYLINDER REGULATOR GAS ACETYLENE
- spartex:634965
- rubix:217A2297
- ean:3660338019661
- Usually arrives within 14 working days
- Type:shielded pressure reducer
- Capacity:1,5 bar
- Outlet pressure:1.5 bar
£ 118.84 excl. VAT
/ Each
GISS 633678 SECURGISS FLAME DAMPER HOSE/HOSE MOUNTING GAS ACETYLENE
- spartex:633678
- rubix:217A2338
- ean:3660338019753
- Usually arrives within 14 working days
- Type:hose/hose mounting
- Gas:acetylene
£ 20.66 excl. VAT
/ Each
GISS 633680 SECURGISS FLAME DAMPER TORCH/HOSE MOUNT GAS ACETYLENE
- spartex:633680
- rubix:217A2341
- ean:3660338019784
- Usually arrives within 14 working days
- Type:torch/hose mounting
- Gas:acetylene
£ 22.98 excl. VAT
/ Each
GISS 858494 OXYGENE / ACETYLENE RUBBER HOSES SINGLE DIA MM 6,3 X 12
- spartex:858494
- rubix:217A2316
- ean:3660338151309
- Usually arrives within 14 working days
- Type:0.5m sleeves + iso male spigot
- Diameter:6.3 mm
- Gas:oxygen/acetylene
£ 25.01 excl. VAT
/ Each
GISS 858505 STOPGISS REGULATOR MOUNT MODEL 16X150 G ACETYLENE
- spartex:858505
- rubix:217A2346
- ean:3660338151385
- Usually arrives within 14 working days
- Type:regulator mount
- Gas:acetylene
£ 28.13 excl. VAT
/ Each
GISS 633684 FLAME DAMPER AUTO COUPLING M/F STOPGISS GAS ACETYLENE
- spartex:633684
- rubix:217A2302
- ean:3660338019722
- Usually arrives within 14 working days
- Type:male/female
- Gas:acetylene
£ 29.04 excl. VAT
/ Each
SPARTEX 868161 SAVER OF GAZ M12X1
- spartex:868161
- rubix:278A5580
- ean:3660338220104
- Usually arrives within 14 working days
- Type:adjustable
- Gas:argon/co2
£ 81.10 excl. VAT
/ Each
SPARTEX 868165 SAVER OF GAZ FOR WORKSHOP
- spartex:868165
- rubix:278A5582
- ean:3660338220128
- Usually arrives within 14 working days
- Type:for workbench
- Gas:oxygen/acetylene
£ 170.10 excl. VAT
/ Each
PARWELD 683001 PISTOL TYPE LIGHTER
- parweld:683001
- rubix:096023
- ean:5055365321647
- In stock: Next day delivery
- Type:pistol type lighter
£ 3.03 excl. VAT
/ Each
PARWELD 681001 TRI-FLINT LIGHTER
- parweld:681001
- rubix:096024
- ean:5055365321593
- In stock: Next day delivery
- Type:tri-flint lighter
£ 2.11 excl. VAT
/ Each
PARWELD E808000 MULTIPURPOSE MIG PLIER
- parweld:E808000
- rubix:2012482
- ean:5055365348361
- In stock: Next day delivery
- Type:parweld e808000 multipurpose mig plier
£ 12.15 excl. VAT
/ Each
PARWELD 695002 SPINDLE KEY
- parweld:695002
- rubix:096040
- ean:5055365321753
- In stock: Next day delivery
- Type:parweld 695002 spindle key
£ 1.46 excl. VAT
/ Each
"PRESTO 73060-14 1/4"" STR/SHK HAND REAMER HSS D206 SP/FL H7"
- presto:73060-14
- rubix:2545773
- In stock: Next day delivery
- Type:spiral
£ 24.47 excl. VAT
/ Each
"PARWELD 0315014-G TAILS 3/8"" NUT- 1/4""(6MM) TAIL"
- parweld:0315014-G
- rubix:092092
- In stock: Next day delivery
- Type:tail for 3/8″ bsp nut
- Diameter:9.525 mm
£ 3.19 excl. VAT
/ Each
"PARWELD 0315009 TAILS 3/8"" NUT-3/8"" (10MM)TAIL"
- parweld:315009
- rubix:092089
- In stock: Next day delivery
- Type:tail for 3/8″ bsp nut
- Diameter:9.525 mm
£ 1.77 excl. VAT
/ Each
"PARWELD 030016 TAILNUT 1/4"" BSP LH"
- parweld:30016
- rubix:092088
- In stock: Next day delivery
- Type:tailnut
- Diameter:6.35 mm
£ 0.90 excl. VAT
/ Each
PARWELD 700104 REG 25 BAR SS PLUG PROPANE
- parweld:E700104
- rubix:2012443
- In stock: Next day delivery
- Type:parweld 700104 reg 25 bar ss plug propane
£ 43.13 excl. VAT
/ Each
PRESTO 730606.0 6.00mm STR/SHK HAND REAMER HSS D206 SP/FL H7
- presto:730606.0
- rubix:2545771
- In stock: Next day delivery
- Type:spiral
£ 24.47 excl. VAT
/ Each
24 items of 153

























