Filter Options
CATEGORIES
  • Adhesive application needle (4)
  • Brand

    4 Product(s) with 4 variant(s):

    Relevance
    • spartex:844022
    • rubix:217A3727
    • ean:3660338069154
    • Nozzle diameter
      1 mm
    • Length
      41.6 mm
    £ 5.90 excl. VAT
    / Each
    • In stock: Next day delivery

    • loctite:97224
    • rubix:80132202
    • manufacturer :88663
    • ean:0079340972247
    • Nozzle diameter
      0.41 mm
    • Length
      30 mm
    £ 58.06 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • loctite:97223
    • rubix:80065681
    • manufacturer :88662
    • Nozzle diameter
      0.61 mm
    • Length
      30 mm
    £ 58.64 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • 3m:GS200029543
    • rubix:8925429
    • In stock: Next day delivery