LOCTITE 88663 DISPENSE NEEDLE PPC 22 X 50 PK50
PPC22 blue needle diameter 0.41
See technical informationReferences
Loctite:97224
Rubix:80132202
Manufacturer :88663
EAN:0079340972247

Product details : LOCTITE 88663 DISPENSE NEEDLE PPC 22 X 50 PK50
11/4 Tapered dispensing tips. Dispensing needle, polyethylene - conical (PPC), helical thread.
.Technical specifications
Attributes
| Nozzle diameter | 0.41 mm |
|---|---|
| Length | 30 mm |
Show UNSPSC/ECL@SS
£ 60.10 excl. VAT
/ Each
£ 72.12 incl. VAT
- In stock: Next day delivery