Adjustable machine drills

Filter Options
CATEGORIES
  • Adjustable carbide machine reamer (14)
  • 1Brand

    2 Product(s) with 14 variant(s):

    Relevance
    • giss cutline:870254
    • rubix:870254
    • ean:3660338238987
    • Nominal diameter (metric)
      2 mm
    • Total length
      49 mm
    • Length of cut
      31 mm
    £ 33.24 excl. VAT
    / Each
    • In stock: Next day delivery

    • giss cutline:870923
    • rubix:870923
    • ean:3660338245664
    • Nominal diameter (metric)
      7 mm
    • Total length
      109 mm
    • Length of cut
      80 mm
    £ 45.14 excl. VAT
    / Each