Machine drills
Filter Options
CATEGORIES
solid machine drills (1945)
adjustable machine drills (52)
tool tip machine drills (20)
Brand
dormer
(438)
giss cutline
(2)
gühring
(85)
presto
(24)
sandvik coromant
(214)
walter titex
(1254)
260 Product(s) with 2,017 variant(s):
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 20.0 MM 869715
- giss cutline:869715
- rubix:869715
- ean:3660338234156
- Usually arrives within 14 working days
- Nominal diameter (metric):20 mm
- Total length:195 mm
- Body material:hss-co
£ 66.50 excl. VAT
/ Each
DORMER B9011/8 REAMER 1/8 INCH 5986444
- dormer:B9011/8
- rubix:025444
- ean:7320760180860
- In stock: Next day delivery
- Nominal diameter (metric):3.18 mm
- Total length:66 mm
- Body material:hss
£ 39.00 excl. VAT
/ Each
DORMER B1016.0 REAMER 6.00 MM 5986699
- dormer:B1016.0
- rubix:025530
- ean:7320760181621
- In stock: Next day delivery
- Nominal diameter (metric):6 mm
- Total length:127 mm
- Body material:hss
£ 44.47 excl. VAT
/ Each
PRESTO 7306013.0 13.00mm STR/SHK HAND REAMER HSS D206 SP/FL H7
- presto:7306013.0
- rubix:2545800
- In stock: Next day delivery
- Nominal diameter (metric):13 mm
- Total length:152 mm
- Body material:hss
£ 46.12 excl. VAT
/ Each
DOR HSCO REAMER 7.2
- dormer:B1807.2
- rubix:1066521
- ean:7320760419328
- Usually arrives within 14 working days
- Nominal diameter (metric):7.2 mm
- Total length:109 mm
- Body material:hss-e
£ 37.83 excl. VAT
/ Each
TITEX F1352-18 REAMING TOOLS HSS/-CO 5071852
- walter titex:F1352-18
- rubix:80297995
- manufacturer :5071852
- ean:4031132188805
- Usually arrives within 14 working days
- Nominal diameter (metric):18 mm
- Total length:182 mm
- Body material:hss-e
£ 76.01 excl. VAT
/ Each
DORMER B16120.0 REAMER 20.00 MM 5986796
- dormer:B16120.0
- rubix:119A8903
- ean:7320760049853
- Usually arrives within 14 working days
- Nominal diameter (metric):20 mm
- Total length:228 mm
- Body material:hss-e
£ 109.19 excl. VAT
/ Each
DORMER B40012.0 REAMER 12.00 MM 5987250
- dormer:B40012.0
- rubix:1067831
- ean:7320760144282
- Usually arrives within 14 working days
- Nominal diameter (metric):12 mm
- Total length:151 mm
- Body material:steel
£ 239.25 excl. VAT
/ Each
SANDVIK 835.T-0599-A1-MF1024 REAMERS 6267080
- sandvik coromant:835.T-0599-A1-MF1024
- rubix:319A6122
- manufacturer :6267080
- Usually arrives within 14 working days
- Nominal diameter (metric):5.99 mm
- Total length:74.1 mm
- Tail diameter:5.99 mm
£ 280.00 excl. VAT
/ Each
SANDVIK 435.T-0998-A1-XFH10F 435 SOLID CARBIDE REAMER 6266855
- sandvik coromant:435.T-0998-A1-XFH10F
- rubix:80986975
- manufacturer :6266855
- ean:26266855
- Usually arrives within 14 working days
- Nominal diameter (metric):9.98 mm
- Total length:120 mm
- Tail diameter:10 mm
£ 280.25 excl. VAT
/ Each
WALTER 5071774 F1342 6.00MM S/S CHUCKING REAMER
- walter titex:F1342-6
- rubix:246A7323
- manufacturer :5071774
- ean:4031132186634
- Usually arrives within 14 working days
- Nominal diameter (metric):6 mm
- Total length:93 mm
- Body material:hss-e
£ 22.32 excl. VAT
/ Each
DORMER B1707.05 REAMER 7.05 MM 5986602
- dormer:B1707.05
- rubix:1066383
- ean:7320760135839
- Usually arrives within 14 working days
- Nominal diameter (metric):7.05 mm
- Total length:109 mm
- Body material:hss-e
£ 44.52 excl. VAT
/ Each
TITEX F1352HUN-3.25 REAMING TOOL 5072367
- walter titex:F1352HUN-3.25
- rubix:253A0114
- manufacturer :5072367
- ean:4031132137414
- Usually arrives within 14 working days
- Nominal diameter (metric):3.25 mm
- Total length:65 mm
- Body material:hss-e
£ 46.64 excl. VAT
/ Each
DORMER TAPER PIN REAMER 4MM B9534.0
- dormer:B9534.0
- rubix:8174610
- ean:7320760053935
- Usually arrives within 14 working days
- Nominal diameter (metric):3.9 mm
- Total length:112 mm
- Body material:hss-e
£ 53.29 excl. VAT
/ Each
TITEX F1342-15 REAMING TOOLS HSS/-CO 5071723
- walter titex:F1342-15
- rubix:356A8376
- manufacturer :5071723
- ean:4031132187464
- Usually arrives within 14 working days
- Nominal diameter (metric):15 mm
- Total length:162 mm
- Body material:hss-e
£ 58.17 excl. VAT
/ Each
TITEX F1352-20 REAMING TOOLS HSS/-CO 5071866
- walter titex:F1352-20
- rubix:80256938
- manufacturer :5071866
- ean:4031132188843
- Usually arrives within 14 working days
- Nominal diameter (metric):20 mm
- Total length:195 mm
- Body material:hss-e
£ 79.17 excl. VAT
/ Each
TITEX F2162-6 REAMER SOLID CARBIDE 6250195
- walter titex:F2162-6
- rubix:80983124
- manufacturer :6250195
- ean:4031132341958
- Usually arrives within 14 working days
- Nominal diameter (metric):6 mm
- Total length:93 mm
- Tail diameter:6 mm
£ 111.26 excl. VAT
/ Each
TITEX F2171-3.5 REAMING TOOLS SOLID CARBIDE 6250217
- walter titex:F2171-3.5
- rubix:357A0111
- manufacturer :6250217
- ean:4031132342177
- Usually arrives within 14 working days
- Nominal diameter (metric):3.5 mm
- Total length:70 mm
- Tail diameter:4 mm
£ 113.33 excl. VAT
/ Each
TITEX F2162-8 REAMER SOLID CARBIDE 6250199
- walter titex:F2162-8
- rubix:80376246
- manufacturer :6250199
- ean:4031132341996
- Usually arrives within 14 working days
- Nominal diameter (metric):8 mm
- Total length:117 mm
- Tail diameter:8 mm
£ 121.21 excl. VAT
/ Each
TITEX F2171-8 REAMING TOOLS SOLID CARBIDE 6250226
- walter titex:F2171-8
- rubix:357A0120
- manufacturer :6250226
- ean:4031132342269
- Usually arrives within 14 working days
- Nominal diameter (metric):8 mm
- Total length:117 mm
- Tail diameter:8 mm
£ 123.53 excl. VAT
/ Each
TITEX F2162-12 REAMER SOLID CARBIDE 6250205
- walter titex:F2162-12
- rubix:201A5932
- manufacturer :6250205
- ean:4031132342054
- Usually arrives within 14 working days
- Nominal diameter (metric):12 mm
- Total length:151 mm
- Tail diameter:12 mm
£ 177.82 excl. VAT
/ Each
R820DAS00A-SVIK COROBORE 820 SHIM
- sandvik coromant:R820D-AS00A
- rubix:1037428
- manufacturer :5747502
- Usually arrives within 14 working days
- Type:support shim set for corobore® 820
£ 11.90 excl. VAT
/ Each
R820EAS00A-SVIK COROBORE 820 SHIM
- sandvik coromant:R820E-AS00A
- rubix:1037435
- manufacturer :5746784
- ean:11582281
- Usually arrives within 14 working days
- Type:set of support shim for corobore® 820
£ 11.91 excl. VAT
/ Each
TITEX F1342-3 REAMING TOOL 5071744
- walter titex:F1342-3
- rubix:029195
- manufacturer :5071744
- ean:4031132186061
- Usually arrives within 14 working days
- Nominal diameter (metric):3 mm
- Total length:61 mm
- Body material:hss-e
£ 18.41 excl. VAT
/ Each
24 items of 260





















