Bore
Rubix stocks high-quality hand-drilling and bore equipment, including professional hand drills, solid and adjustable machine drills, precise hand shanks, pin reamers, and a selection of Walter tools.
Hand drills
Machine drills
Drill accessories
Filter Options
CATEGORIES
machine drills (2017)
drill accessories (342)
hand drills (213)
Brand
dormer
(546)
giss cutline
(4)
gühring
(112)
presto
(28)
sandvik coromant
(565)
walter titex
(1321)
711 Product(s) with 2,576 variant(s):
PSKNR20CA15-SVIK 75 DEG T-MAX P CA
- sandvik coromant:PSKNR 20CA-15
- rubix:1050957
- manufacturer :5739805
- Usually arrives within 14 working days
£ 254.06 excl. VAT
/ Each
SANDVIK 435.T-0700-A1-XFH10F REAMERS 6266842
- sandvik coromant:435.T-0700-A1-XFH10F
- rubix:319A7272
- manufacturer :6266842
- Usually arrives within 14 working days
- Nominal diameter (metric):7 mm
- Total length:100 mm
- Tail diameter:8 mm
£ 256.00 excl. VAT
/ Each
STGCL08CA09-SVIK T-MAX U MINI CART
- sandvik coromant:STGCL 08CA-09
- rubix:1028197
- manufacturer :5751480
- Usually arrives within 14 working days
- Diameter:25 mm
£ 207.20 excl. VAT
/ Each
SANDVIK CXS-06G157-6210R1025 SWISS TOOL INSERT 5726739
- sandvik coromant:CXS-06G157-6210R 1025
- rubix:318A5551
- manufacturer :5726739
- ean:11789956
- Usually arrives within 14 working days
- Body material:carbide
- Diameter:6.2 mm
£ 43.22 excl. VAT
/ Each
DOR HSS REAMER 30.0
- dormer:B95230.0
- rubix:1068060
- ean:7320760141021
- Usually arrives within 14 working days
- Diameter:30 mm
- Total length:400 mm
£ 507.34 excl. VAT
/ Each
TITEX F1352-20 REAMING TOOLS HSS/-CO 5071866
- walter titex:F1352-20
- rubix:80256938
- manufacturer :5071866
- ean:4031132188843
- Usually arrives within 14 working days
- Nominal diameter (metric):20 mm
- Total length:195 mm
- Body material:hss-e
£ 79.17 excl. VAT
/ Each
DOR CARBIDE REAMER 8.03
- dormer:B4818.03
- rubix:1067994
- ean:7320760422298
- Usually arrives within 14 working days
- Nominal diameter (metric):8.03 mm
- Total length:117 mm
- Body material:carbide
£ 211.25 excl. VAT
/ Each
TITEX F1342-16 REAMING TOOLS HSS/-CO 5071725
- walter titex:F1342-16
- rubix:356A8378
- manufacturer :5071725
- ean:4031132187495
- Usually arrives within 14 working days
- Nominal diameter (metric):16 mm
- Total length:170 mm
- Body material:hss-e
£ 59.25 excl. VAT
/ Each
SANDVIK 835.B-0997-A1-PF1024 REAMERS 6266915
- sandvik coromant:835.B-0997-A1-PF1024
- rubix:319A4182
- manufacturer :6266915
- Usually arrives within 14 working days
- Nominal diameter (metric):9.97 mm
- Total length:118.5 mm
- Tail diameter:9.97 mm
£ 322.00 excl. VAT
/ Each
DORMER B10011.0 REAMER 11.00 MM 5986234
- dormer:B10011.0
- rubix:025406
- ean:7320760048528
- Usually arrives within 14 working days
- Diameter:11 mm
- Total length:142 mm
£ 58.66 excl. VAT
/ Each
TITEX F1352HUN-8.81 REAMING TOOLS HSS/-CO 5072961
- walter titex:F1352HUN-8.81
- rubix:356A9397
- manufacturer :5072961
- ean:4031132142975
- Usually arrives within 14 working days
- Nominal diameter (metric):8.81 mm
- Total length:125 mm
- Body material:hss-e
£ 63.83 excl. VAT
/ Each
DORMER B1223/4 5986457
- dormer:B1223/4
- rubix:376A1419
- ean:7320760252406
- Usually arrives within 14 working days
- Nominal diameter (metric):19.05 mm
- Total length:174.63 mm
- Body material:hss
£ 386.90 excl. VAT
/ Each
TITEX F1352-15 REAMING TOOLS HSS/-CO 5071846
- walter titex:F1352-15
- rubix:356A8460
- manufacturer :5071846
- ean:4031132188744
- Usually arrives within 14 working days
- Nominal diameter (metric):15 mm
- Total length:162 mm
- Body material:hss-e
£ 56.17 excl. VAT
/ Each
DORMER B9013.0 REAMER 3.00 MM 5986489
- dormer:B9013.0
- rubix:025451
- ean:7320760180853
- Usually arrives within 14 working days
- Nominal diameter (metric):3 mm
- Total length:62 mm
- Body material:hss
£ 42.20 excl. VAT
/ Each
DOR HSCO REAMER 21.0
- dormer:B12121.0
- rubix:1066164
- ean:7320760049136
- Usually arrives within 14 working days
- Nominal diameter (metric):21 mm
- Total length:271 mm
- Body material:hss
£ 177.63 excl. VAT
/ Each
WALTER TITEX F2171 CARBIDE MACHINE REAMER 2MM DIAMETER
- walter titex:F2171-2
- rubix:80176068
- manufacturer :6250213
- ean:4031132342139
- Usually arrives within 14 working days
£ 71.33 excl. VAT
/ Each
DORMER B1708.01 REAMER 8.01 MM 5986626
- dormer:B1708.01
- rubix:1066393
- ean:7320760136775
- Usually arrives within 14 working days
- Nominal diameter (metric):8.01 mm
- Total length:117 mm
- Body material:hss-e
£ 44.52 excl. VAT
/ Each
SANDVIK CXS-06F100-6215BR 1025 6765548
- sandvik coromant:CXS-06F100-6215BR 1025
- rubix:286A9970
- manufacturer :6765548
- Usually arrives within 14 working days
£ 55.38 excl. VAT
/ Each
DORMER HSCO REAMER 18.0 B18018.0
- dormer:B18018.0
- rubix:1066460
- ean:7320760420294
- Usually arrives within 14 working days
- Nominal diameter (metric):18 mm
- Total length:182 mm
- Body material:hss-e
£ 87.60 excl. VAT
/ Each
DORMER B44113.0 REAMER 13.00 MM 5987170
- dormer:B44113.0
- rubix:1067869
- ean:7320760426302
- Usually arrives within 14 working days
- Nominal diameter (metric):13 mm
- Total length:151 mm
- Body material:carbide
£ 219.75 excl. VAT
/ Each
DORMER HSCO REAMER 15.0 B16115.0
- dormer:B16115.0
- rubix:1066239
- ean:7320760049365
- Usually arrives within 14 working days
- Nominal diameter (metric):15 mm
- Total length:204 mm
- Body material:hss-e
£ 77.87 excl. VAT
/ Each
GUHRING 00413 015.000 HAND REAMERS HSS
- gühring:413 15.000
- rubix:285A5009
- manufacturer :9004130150000
- ean:4031093118293
- Usually arrives within 14 working days
£ 65.73 excl. VAT
/ Each
SSKCR12CA12-SVIK 75 DEG T-MAX U CA
- sandvik coromant:SSKCR 12CA-12
- rubix:1028153
- manufacturer :5751143
- Usually arrives within 14 working days
- Body material:steel
- Diameter:50 mm
£ 207.20 excl. VAT
/ Each
TITEX F1352-7.5 REAMING TOOLS HSS/-CO 5071912
- walter titex:F1352-7.5
- rubix:356A8502
- manufacturer :5071912
- ean:4031132188591
- Usually arrives within 14 working days
- Nominal diameter (metric):7.5 mm
- Total length:109 mm
- Body material:hss-e
£ 29.59 excl. VAT
/ Each
24 items of 711
























