Aluminium Two Way Truck

References
gpc industries:GI805P
Technical specifications
MaterialAluminium
Load capacity150 kg

Product details :


Strong, robust & lightweight. 250mm pneumatic wheels for rough terrain. Can be used as a sack truck or a platform truck. Overall width of 510mm. Toe Plate Size: 455 x 225mm. Carrying Capacity: 150kg evenly distributed. Overall Height Folded: 1310mm. Overall Height Unfolded: 1020mm. Weight: 20kg.

Technical specifications


Attributes
MaterialAluminium
Load capacity150 kg
Show UNSPSC/ECL@SS