Transport devices
Filter Options
CATEGORIES
wheels and casters (1372)
trolleys (438)
pallet trucks (47)
stackers - lifting tables (32)
drum handling (22)
roller plates - transport corners (4)
Brand
action handling equipment
(1)
alutruk
(1)
apollo adhesives
(53)
avo
(4)
bil castors & wheels
(197)
blickle
(387)
bunker
(1)
1,100 Product(s) with 1,915 variant(s):
SPARTEX 879768 GREY EURO MULTICRATE DOLLY 600X400 WITH 4 CASTOR WHEELS
- spartex:879768
- rubix:256A2959
- ean:3660338332777
- In stock: Next day delivery
- Load capacity:160 kg
- Height:180 mm
£ 49.10 excl. VAT
/ Each
BLICKLE 100MM SWIVEL CASTOR LE-VE100R
- blickle:LE-VE 100R
- rubix:156A4381
- manufacturer :280644
- ean:4047526280642
- Usually arrives within 14 working days
- Load capacity:70 kg
- Wheel diameter:100 mm
- Wheel width:30 mm
£ 18.60 excl. VAT
/ Each
BLICKLE LK-ALTH 80K H/DUTY SWIVEL CASTOR
- blickle:LK-ALTH 80K
- rubix:387A5784
- manufacturer :265751
- ean:4047526265755
- Usually arrives within 14 working days
- Load capacity:200 kg
- Wheel diameter:80 mm
- Wheel width:30 mm
£ 48.14 excl. VAT
/ Each
BLICKLE B-ALEV 125K PRESSED STEEL FIXED CASTOR
- blickle:B-ALEV 125K
- rubix:307A9734
- manufacturer :286419
- ean:4047526286415
- Usually arrives within 14 working days
- Load capacity:250 kg
- Wheel diameter:125 mm
- Wheel width:40 mm
£ 36.86 excl. VAT
/ Each
BLICKLE L-ALEV 125K-FI PRESSED STEEL SWIVEL CASTOR
- blickle:L-ALEV 125K-FI
- rubix:307A9729
- manufacturer :286435
- ean:4047526286439
- Usually arrives within 14 working days
- Load capacity:250 kg
- Wheel diameter:125 mm
- Wheel width:40 mm
£ 50.84 excl. VAT
/ Each
BLICKLE 80MM FIXED CASTOR B-VE 80R
- blickle:B-VE 80R
- rubix:156A5733
- manufacturer :281352
- ean:4047526281359
- Usually arrives within 14 working days
- Load capacity:50 kg
- Wheel diameter:80 mm
- Wheel width:25 mm
£ 12.74 excl. VAT
/ Each
BLICKLE 150MM WHITE WHEEL PO 151/20G
- blickle:PO 151/20G
- rubix:157A2118
- manufacturer :235788
- ean:4047526235789
- Usually arrives within 14 working days
- Load capacity:350 kg
- Wheel diameter:150 mm
- Wheel width:40 mm
£ 14.53 excl. VAT
/ Each
BLICKLE SWIVEL WITH BREAKE LE-VPP-125G-FI
- blickle:LE-VPP 125G-FI
- rubix:155A0258
- manufacturer :287474
- ean:4047526287474
- Usually arrives within 14 working days
- Load capacity:100 kg
- Wheel diameter:125 mm
- Wheel width:38 mm
£ 23.75 excl. VAT
/ Each
BLICKLE 60MM CASTOR HTH 60X60/10-56K
- blickle:HTH 60x60/10-56K
- rubix:155A2941
- manufacturer :HTH 60x60/10-56K
- ean:4047526467111
- Usually arrives within 14 working days
- Load capacity:400 kg
- Wheel diameter:60 mm
- Wheel width:60 mm
£ 36.49 excl. VAT
/ Each
BLICKLE H/DUTY WHEEL 75MM VSTH-75/20K
- blickle:VSTH 75/20K
- rubix:154A3447
- manufacturer :352468
- ean:4047526352462
- Usually arrives within 14 working days
- Load capacity:320 kg
- Wheel diameter:75 mm
- Wheel width:40 mm
£ 41.38 excl. VAT
/ Each
L-ALTH 150K STEEL SWIVEL CASTOR MEDIUM DUTY
- blickle:L-ALTH 150K
- rubix:275A4883
- manufacturer :474726
- ean:4047526474720
- Usually arrives within 14 working days
- Load capacity:400 kg
- Wheel diameter:150 mm
- Wheel width:50 mm
£ 82.64 excl. VAT
/ Each
BLICKLE FPO 30X11/8-7K GUIDE ROLLER, WITH NYLON TREAD
- blickle:FPO 30x11/8-7K
- rubix:271A2080
- manufacturer :761482
- ean:4047526103378
- Usually arrives within 14 working days
- Load capacity:55 kg
- Wheel diameter:30 mm
- Wheel width:11 mm
£ 3.72 excl. VAT
/ Each
BLICKLE-LRA-VPA75G LIGHT DUTY SWIVEL CASTOR WITH BOLT HOLE
- blickle:LRA-VPA 75G
- rubix:203A7737
- manufacturer :224477
- ean:4047526224479
- Usually arrives within 14 working days
- Load capacity:60 kg
- Wheel diameter:75 mm
- Wheel width:25 mm
£ 8.12 excl. VAT
/ Each
BLICKLE SWIVEL CASTOR LRA-VPA75G-GS10
- blickle:LRA-VPA 75G-GS10
- rubix:154A7547
- manufacturer :278093
- ean:4047526278090
- Usually arrives within 14 working days
- Load capacity:60 kg
- Wheel diameter:75 mm
- Wheel width:25 mm
£ 10.16 excl. VAT
/ Each
BLICKLE VPP-200/20R 200MM RUBBER WHEEL
- blickle:VPP 200/20R
- rubix:210A7201
- manufacturer :20750
- ean:4047526020750
- Usually arrives within 14 working days
- Load capacity:205 kg
- Wheel diameter:200 mm
- Wheel width:50 mm
£ 15.03 excl. VAT
/ Each
BLICKLE LE-PPN-100G SWIVEL CASTOR WITH TOP PLATE
- blickle:LE-PPN 100G
- rubix:206A6520
- manufacturer :307645
- ean:4047526307646
- Usually arrives within 14 working days
- Load capacity:150 kg
- Wheel diameter:100 mm
- Wheel width:37 mm
£ 16.02 excl. VAT
/ Each
BLICKLE-FTH50X18/15-11K GUIDE ROLLER
- blickle:FTH 50x18/15-11K
- rubix:203A9167
- manufacturer :463810
- ean:4047526463816
- Usually arrives within 14 working days
- Load capacity:80 kg
- Wheel diameter:50 mm
- Wheel width:18 mm
£ 23.23 excl. VAT
/ Each
BLICKLE FSTH 60X20/20-12K GUIDE ROLLER WHEEL
- blickle:FSTH 60x20/20-12K
- rubix:267A3898
- manufacturer :463976
- ean:4047526463977
- Usually arrives within 14 working days
- Load capacity:135 kg
- Wheel diameter:60 mm
- Wheel width:20 mm
£ 33.45 excl. VAT
/ Each
BLICKLE 80MM PALLET ROLLER BLICKLE-HTH-82X70/20-70K
- blickle:HTH 82X70/20-70K
- rubix:155A2940
- manufacturer :269712
- ean:4047526269715
- Usually arrives within 14 working days
- Load capacity:640 kg
- Wheel diameter:82 mm
- Wheel width:70 mm
£ 34.90 excl. VAT
/ Each
BLICKLE GSPO 80/20K GSPO80-20K NYLON ROLLER
- blickle:GSPO 80/20K
- rubix:202A5921
- manufacturer :238568
- ean:4047526238568
- Usually arrives within 14 working days
- Load capacity:1000 kg
- Wheel diameter:80 mm
- Wheel width:40 mm
£ 36.59 excl. VAT
/ Each
BLICKLE 299453 CASTOR STEEL SWIVEL 100MM WHEEL 125MM HEIGHT POLY
- blickle:L-ALTH 100K-FI
- rubix:237A0828
- manufacturer :299453
- ean:4047526299453
- Usually arrives within 14 working days
- Load capacity:250 kg
- Wheel diameter:100 mm
- Wheel width:40 mm
£ 56.70 excl. VAT
/ Each
BLICKLE-ALTH-200/20K 200MM ALI WHEEL
- blickle:ALTH 200/20K
- rubix:203A8472
- manufacturer :265736
- ean:4047526265731
- Usually arrives within 14 working days
- Load capacity:800 kg
- Wheel diameter:200 mm
- Wheel width:50 mm
£ 74.34 excl. VAT
/ Each
BLICKLE 200MM HD WHEEL BLICKLE-GTH200/25K
- blickle:GTH 200/25K
- rubix:180A2682
- manufacturer :26989
- ean:4047526026981
- Usually arrives within 14 working days
- Load capacity:1000 kg
- Wheel diameter:200 mm
- Wheel width:50 mm
£ 92.85 excl. VAT
/ Each
BLICKLE TPA75/8G 75X25MM RUBBER TREAD WHEEL
- blickle:TPA 75/8G
- rubix:211A2519
- manufacturer :280255
- ean:4047526280253
- Usually arrives within 14 working days
- Load capacity:50 kg
- Wheel diameter:75 mm
- Wheel width:25 mm
£ 2.56 excl. VAT
/ Each
24 items of 1100

























