Trolleys
Rubix offers a variety of trolleys suitable for large warehouses, production halls, and workshops. Spare parts, such as wheels, casters, roller plates, drum handling equipment, and pallet trucks, are also available.
Transport devices
Filter Options
CATEGORIES
wheels and casters (1372)
trolleys (438)
pallet trucks (47)
stackers - lifting tables (32)
drum handling (22)
roller plates - transport corners (4)
Brand
action handling equipment
(1)
alutruk
(1)
apollo adhesives
(53)
avo
(4)
bil castors & wheels
(197)
blickle
(387)
bunker
(1)
1,100 Product(s) with 1,915 variant(s):
BLICKLELPPN100G WHEEL
- blickle:L-PPN 100G
- rubix:220A0802
- manufacturer :762779
- ean:4047526098605
- Usually arrives within 14 working days
- Load capacity:160 kg
- Wheel diameter:100 mm
- Wheel width:37 mm
£ 18.26 excl. VAT
/ Each
SPARTEX VSLF150PTJP05 FIXED CASTOR 150MM POLYURETHANE TYRED WHEEL BALL
- spartex:UK-VSLF150PTJP05
- rubix:230A4271
- Usually arrives within 14 working days
- Load capacity:600 kg
- Wheel diameter:150 mm
£ 80.08 excl. VAT
/ Each
SPARTEX 2VFH200NYJHDP06 TWINWHEEL FIXED CASTOR 200MM NYLON WHEELS BALL
- spartex:UK-2VFH200NYJHDP06
- rubix:230A4339
- Usually arrives within 14 working days
- Load capacity:1400 kg
- Wheel diameter:200 mm
£ 346.44 excl. VAT
/ Each
VULCAN HDPT301554 HEAVY DUTY PALLET TRUCK - 1150 X 540 3000KG GREEN
- vulcan pro:HDPT301554
- rubix:245A0388
- Delivery usually within ( 8 ) days
£ 676.11 excl. VAT
/ Each
VULCAN GN1868 LONG FORK PALLET TRUCK - 1800 X 685 2000KG ORANGE
- vulcan pro:GN1868
- rubix:245A0385
- Delivery usually within ( 8 ) days
£ 1,008.69 excl. VAT
/ Each
SPARTEX V82Q125PNPP04 STAINLESS BRAKED CASTOR 125MM POLYURETHANE TYRED
- spartex:UK-V82Q125PNPP04
- rubix:230A4186
- Usually arrives within 14 working days
- Load capacity:200 kg
- Wheel diameter:125 mm
£ 49.45 excl. VAT
/ Each
370A9366 ALUTRUK P-HANDLE SACK TRUCK 300KG LOAD RATING SILVER
- bil castors & wheels:370A9366
- rubix:370A9366
- Usually arrives within 14 working days
- Load capacity:300 kg
£ 256.59 excl. VAT
/ Each
SPARTEX V51Q250PTJP05 FIXED CASTOR 250MM POLYURETHANE TYRED WHEEL
- spartex:UK-V51Q250PTJP05
- rubix:245A7158
- Usually arrives within 14 working days
- Load capacity:1100 kg
- Wheel diameter:250 mm
£ 107.19 excl. VAT
/ Each
SPARTEX VSL200NPJP05SWB BRAKED SWIVEL CASTOR 200MM POLYURETHANE TYRED
- spartex:UK-VSL200NPJP05SWB
- rubix:230A4224
- Usually arrives within 14 working days
- Load capacity:600 kg
- Wheel diameter:200 mm
£ 168.16 excl. VAT
/ Each
SPARTEX V961RNBR SWIVEL CASTOR 50MM RUBBER TYRED WHEEL PLAIN BORE
- spartex:UK-V961RNBR
- rubix:230A3986
- Usually arrives within 14 working days
- Load capacity:27 kg
- Wheel diameter:50 mm
£ 11.44 excl. VAT
/ Each
SPARTEX V32V125POPB12 BRAKED SWIVEL CASTOR 125MM POLYPROPYLENE WHEEL P
- spartex:UK-V32V125POPB12
- rubix:230A3768
- Usually arrives within 14 working days
- Load capacity:100 kg
- Wheel diameter:125 mm
£ 10.56 excl. VAT
/ Each
BLICKLE P180/20-48R-SG WHEEL WITH PNEUMATIC TYRE
- blickle:P 180/20-48R-SG
- rubix:248A8842
- manufacturer :40006
- ean:4047526040000
- Usually arrives within 14 working days
- Load capacity:75 kg
- Wheel diameter:180 mm
- Wheel width:50 mm
£ 45.64 excl. VAT
/ Each
SPARTEX V40Q160SRRB12 SWIVEL CASTOR 160MM CUSHION RUBBER TYRED WHEEL R
- spartex:UK-V40Q160SRRB12
- rubix:230A3879
- Usually arrives within 14 working days
- Load capacity:135 kg
- Wheel diameter:160 mm
£ 23.70 excl. VAT
/ Each
GPC HI924C 2 SHELF PLASTIC SERVICE TROLLEY - 950L GREY
- gpc industries:HI924C
- rubix:245A0454
- Delivery usually within ( 4 ) days
£ 247.14 excl. VAT
/ Each
APOLLO PADT308Y DISTRIBUTION TROLLEY - 1100H - SIDES AND BACK - 1200L
- apollo adhesives:PADT308Y
- rubix:261A3644
- Delivery usually within ( 4 ) days
- Material:steel
- Load capacity:600 kg
£ 889.09 excl. VAT
/ Each
SPARTEX V80Q100GNJP04 STAINLESS SWIVEL CASTOR 100MM RUBBER TYRED WHEEL
- spartex:UK-V80Q100GNJP04
- rubix:230A4112
- Usually arrives within 14 working days
- Load capacity:125 kg
- Wheel diameter:100 mm
£ 29.62 excl. VAT
/ Each
SPARTEX V50Q100PTJP05 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL
- spartex:UK-V50Q100PTJP05
- rubix:245A7094
- Usually arrives within 14 working days
- Load capacity:450 kg
- Wheel diameter:100 mm
£ 47.10 excl. VAT
/ Each
BLICKLE SETH 200/25K ROLLERS
- blickle:SETH 200/25K
- rubix:227A6953
- manufacturer :45211
- ean:4047526045210
- Usually arrives within 14 working days
- Load capacity:700 kg
- Wheel diameter:200 mm
- Wheel width:50 mm
£ 122.06 excl. VAT
/ Each
BLICKLE ALBS150/20K WHEEL
- blickle:ALBS 150/20K
- rubix:213A4628
- manufacturer :752954
- ean:4047526095468
- Usually arrives within 14 working days
- Load capacity:500 kg
- Wheel diameter:150 mm
- Wheel width:54 mm
£ 67.83 excl. VAT
/ Each
SPARTEX TI222R PLATFORM TRUCK WITH PUNCTURE PROOF REACH COMPLIANT WHEE
- spartex:UK-TI222R
- rubix:239A9261
- Delivery usually within ( 6 ) days
- Material:steel
- Load capacity:400 kg
£ 436.21 excl. VAT
/ Each
SPARTEX V70V125PNJB12 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL BAL
- spartex:UK-V70V125PNJB12
- rubix:230A3793
- Usually arrives within 14 working days
- Load capacity:170 kg
- Wheel diameter:125 mm
£ 13.26 excl. VAT
/ Each
BLICKLE-LHF-ALTH-101K-1-FA 100MM SWIVEL CASTOR HEAVY DUTY
- blickle:LHF-ALTH 101K-1-FA
- rubix:203A6539
- manufacturer :605766
- ean:4047526605766
- Usually arrives within 14 working days
- Load capacity:350 kg
- Wheel diameter:100 mm
- Wheel width:40 mm
£ 185.92 excl. VAT
/ Each
SPARTEX V51Q160ARJP05 FIXED CASTOR 160MM RUBBER TYRED WHEEL
- spartex:UK-V51Q160ARJP05
- rubix:245A7122
- Usually arrives within 14 working days
- Load capacity:300 kg
- Wheel diameter:160 mm
£ 42.95 excl. VAT
/ Each
SPARTEX V82Q125PNRP04 STAINLESS BRAKED CASTOR 125MM POLYURETHANE TYRED
- spartex:UK-V82Q125PNRP04
- rubix:230A4188
- Usually arrives within 14 working days
- Load capacity:200 kg
- Wheel diameter:125 mm
£ 45.49 excl. VAT
/ Each
24 items of 1100




























