Deep Groove Ball Bearing
Inner diameter | 10 mm |
---|---|
Outer diameter | 30 mm |
Width | 9 mm |
Inner diameter | 10 mm |
---|---|
Outer diameter | 30 mm |
Width | 9 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | W |
Material | Stainless steel |
Limit speed | 16000 rpm |
Basic static load, radial - C0r | 2320 N |
Basic dynamic load, radial - Cr | 4360 N |
In stock: Next day delivery