Filter Options
CATEGORIES
  • Deep groove ball bearing (7359)
  • Angular contact ball bearing (1707)
  • Self-aligning ball bearing (1375)
  • Precision / Spindle bearing (1135)
  • Thin section bearing (594)
  • Axial grooved ball bearing (580)
  • Four-point mounting (166)
  • Miniature ball bearing (148)
  • Axial angular contact ball bearing (27)
  • Deep groove ball bearing - Imperial (19)
  • Brand
    2 What are the dimensions of the bearing you are looking for
    D
    B
    d
    Select or type to add
    Select or type to add
    Select or type to add
    Select or type to add
    Select or type to add
    • D=Outer diameter
    • d=Inner diameter
    • B=Width

    Type : undefined
    Specifications
    :
    Reset specifications

    4,655 Product(s) with 13,110 variant(s):

    Relevance
    • skf:6004-2RSH
    • rubix:1274634
    • manufacturer :180891
    • ean:7316571815732
    • Inner diameter
      20 mm
    • Outer diameter
      42 mm
    • Width
      12 mm
    £ 7.40 excl. VAT
    / Each
    • In stock: Next day delivery

    • skf:6205-2RSH
    • rubix:1274747
    • manufacturer :178389
    • ean:7316571820279
    • Inner diameter
      25 mm
    • Outer diameter
      52 mm
    • Width
      15 mm
    £ 9.50 excl. VAT
    / Each
    • In stock: Next day delivery

    • skf:6001-2RSH
    • rubix:1274614
    • manufacturer :164363
    • ean:7316571814186
    • Inner diameter
      12 mm
    • Outer diameter
      28 mm
    • Width
      8 mm
    £ 5.75 excl. VAT
    / Each
    • In stock: Next day delivery

    • skf:6204-2RSH
    • rubix:1274741
    • manufacturer :178365
    • ean:7316571819358
    • Inner diameter
      20 mm
    • Outer diameter
      47 mm
    • Width
      14 mm
    £ 7.97 excl. VAT
    / Each
    • In stock: Next day delivery

    • skf:6002-2RSH
    • rubix:1274620
    • manufacturer :180839
    • ean:7316571814537
    • Inner diameter
      15 mm
    • Outer diameter
      32 mm
    • Width
      9 mm
    £ 6.32 excl. VAT
    / Each
    • In stock: Next day delivery

    • skf:6206-2RS1
    • rubix:1274754
    • manufacturer :42576
    • ean:7316577758774
    • Inner diameter
      30 mm
    • Outer diameter
      62 mm
    • Width
      16 mm
    £ 12.67 excl. VAT
    / Each
    • In stock: Next day delivery

    • nsk:6004DDU
    • rubix:45035928
    • ean:00029176062780
    • Inner diameter
      20 mm
    • Outer diameter
      42 mm
    • Width
      12 mm
    £ 4.66 excl. VAT
    / Each
    • In stock: Next day delivery

    • skf:6202-2RSH
    • rubix:1274726
    • manufacturer :177697
    • ean:7316571817347
    • Inner diameter
      15 mm
    • Outer diameter
      35 mm
    • Width
      11 mm
    £ 6.04 excl. VAT
    / Each
    • In stock: Next day delivery

    • nsk:6005DDU
    • rubix:102A5245
    • ean:0029176062834
    • Inner diameter
      25 mm
    • Outer diameter
      47 mm
    • Width
      12 mm
    £ 5.36 excl. VAT
    / Each
    • In stock: Next day delivery

    • skf:6005-2RSH
    • rubix:1274641
    • manufacturer :185511
    • ean:7316571816456
    • Inner diameter
      25 mm
    • Outer diameter
      47 mm
    • Width
      12 mm
    £ 8.47 excl. VAT
    / Each
    • In stock: Next day delivery

    • nsk:6205DDU
    • rubix:45032455
    • ean:0029176064203
    • Inner diameter
      25 mm
    • Outer diameter
      52 mm
    • Width
      15 mm
    £ 11.73 excl. VAT
    / Each
    • In stock: Next day delivery

    • skf:6003-2RSH
    • rubix:1274627
    • manufacturer :185503
    • ean:7316571815268
    • Inner diameter
      17 mm
    • Outer diameter
      35 mm
    • Width
      10 mm
    £ 6.60 excl. VAT
    / Each
    • In stock: Next day delivery

    • nsk:6002DDU
    • rubix:45032448
    • ean:00029176062711
    • Inner diameter
      15 mm
    • Outer diameter
      32 mm
    • Width
      9 mm
    £ 4.03 excl. VAT
    / Each
    • In stock: Next day delivery

    • skf:6203-2RSH
    • rubix:1274733
    • manufacturer :166118
    • ean:7316571855769
    • Inner diameter
      17 mm
    • Outer diameter
      40 mm
    • Width
      12 mm
    £ 6.78 excl. VAT
    / Each
    • In stock: Next day delivery

    • skf:6000-2RSH
    • rubix:1274607
    • manufacturer :163639
    • ean:7316571839349
    • Inner diameter
      10 mm
    • Outer diameter
      26 mm
    • Width
      8 mm
    £ 5.34 excl. VAT
    / Each
    • In stock: Next day delivery

    • skf:608-2RSH
    • rubix:1274700
    • manufacturer :164075
    • ean:7316571844084
    • Inner diameter
      8 mm
    • Outer diameter
      22 mm
    • Width
      7 mm
    £ 5.54 excl. VAT
    / Each
    • In stock: Next day delivery

    • nsk:6006DDU
    • rubix:45035934
    • manufacturer :6006DDUCM & NS7SX
    • ean:00029176062889
    • Inner diameter
      30 mm
    • Outer diameter
      72 mm
    • Width
      19 mm
    £ 6.67 excl. VAT
    / Each
    • In stock: Next day delivery

    • nsk:6204DDU
    • rubix:45032453
    • ean:00029176064166
    • Inner diameter
      20 mm
    • Outer diameter
      47 mm
    • Width
      14 mm
    £ 5.10 excl. VAT
    / Each
    • In stock: Next day delivery

    • skf:6006-2RS1
    • rubix:1274647
    • manufacturer :40581
    • ean:7316571408019
    • Inner diameter
      30 mm
    • Outer diameter
      72 mm
    • Width
      19 mm
    £ 10.55 excl. VAT
    / Each
    • In stock: Next day delivery

    • skf:6208-2Z/C3
    • rubix:1274773
    • manufacturer :42721
    • ean:7316576681080
    • Inner diameter
      40 mm
    • Outer diameter
      80 mm
    • Width
      18 mm
    £ 19.06 excl. VAT
    / Each
    • In stock: Next day delivery

    • skf:6007-2RS1
    • rubix:1274655
    • manufacturer :40640
    • ean:7316577067166
    • Inner diameter
      35 mm
    • Outer diameter
      62 mm
    • Width
      14 mm
    £ 13.12 excl. VAT
    / Each
    • In stock: Next day delivery

    • skf:6207-2RS1
    • rubix:1274761
    • manufacturer :42660
    • ean:7316577067319
    • Inner diameter
      35 mm
    • Outer diameter
      72 mm
    • Width
      17 mm
    £ 16.71 excl. VAT
    / Each
    • In stock: Next day delivery

    • skf:6308-2Z/C3
    • rubix:1274893
    • manufacturer :43844
    • ean:7316570057188
    • Inner diameter
      40 mm
    • Outer diameter
      90 mm
    • Width
      23 mm
    £ 29.27 excl. VAT
    / Each
    • In stock: Next day delivery

    • skf:6309-2Z/C3
    • rubix:1274900
    • manufacturer :43881
    • ean:7316574600465
    • Inner diameter
      45 mm
    • Outer diameter
      100 mm
    • Width
      25 mm
    £ 36.91 excl. VAT
    / Each
    • In stock: Next day delivery

    24 items of 4655