Bearing technology
Rubix offers innovative bearing technology tools, accessories, and components such as spherical plain bearings, heavy-duty bearing housing units, rolling bearings, and maintenance and service products from top brands.
Spherical plain bearings / Plain bushes
Rolling bearings
Housing units / Bearing housings
Maintenance / accessory / service
Filter Options
CATEGORIES
rolling bearings (47976)
housing units / bearing housings (12511)
maintenance / accessory / service (5741)
spherical plain bearings / plain bushes (1862)
Brand
akn
(1)
akn from mecaline
(609)
allen-bradley
(1)
bowman
(1)
camozzi
(5)
cooper
(203)
draper
(4)
38,502 Product(s) with 68,090 variant(s):
Grooved and lock nut SNR BP35
- snr:BP35
- rubix:205A1844
- ean:3413520486129
- Usually arrives within 14 working days
£ 36.11 excl. VAT
/ Each
INA KR32-B-NMT SINGLE ROW STUD TYPE TRACK ROLLER
- ina:KR32-B-NMT
- rubix:238A1049
- manufacturer :0055921190078
- ean:4054362445937
- Delivery usually within ( 7 ) days
- Inner diameter:12 mm
- Width:40 mm
- Sealing:open
£ 43.00 excl. VAT
/ Each
AH2310-AKN WITHDRAWAL SLEEVE AH 2310
- akn from mecaline:AH2310-AKN
- rubix:239A0224
- manufacturer :891413
- ean:4055953013276
- Usually arrives within 14 working days
- Inner diameter:45 mm
- Male thread:m60x2
- Width:50 mm
£ 51.33 excl. VAT
/ Each
TIMKEN 23234EJW33C3 SPHERICAL ROLLER BEARING
- timken:23234EJW33C3
- rubix:397A2089
- manufacturer :190027956
- ean:0087796356399
- Delivery usually within ( 7 ) days
- Inner diameter:170 mm
- Outer diameter:310 mm
- Width:110 mm
£ 823.24 excl. VAT
/ Each
Tapered roller bearing Timken 32215DF, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 66.5 mm
- timken:32215DF
- rubix:397A4955
- manufacturer :190035964
- ean:0053893378374
- Usually arrives within 14 working days
- Inner diameter:75 mm
- Outer diameter:130 mm
- Width:66.5 mm
£ 172.68 excl. VAT
/ Each
INA HFL0822-KF-L564 DRAWN CUP ROLLER CLUTCH
- ina:HFL0822-KF-L564
- rubix:274A7685
- manufacturer :0005043600962
- ean:4054368248105
- Delivery usually within ( 7 ) days
- Inner diameter:8 mm
- Outer diameter:12 mm
- Width:22 mm
£ 81.55 excl. VAT
/ 5 pieces
FAG PCFTR17-XL HOUSED BEARING UNIT 8317780000
- ina:PCFTR17-XL
- rubix:229A1849
- manufacturer :0008317780000
- ean:4012802791075
- Delivery usually within ( 7 ) days
- Inner diameter:17 mm
- Width:32.1 mm
- Fixation centre-to-centre distance:76.1 mm
£ 29.93 excl. VAT
/ Each
Tapered roller bearing Timken M 349549-903A1, Outer diameter: 342.9 mm | Inner diameter: 257.175 mm | Width: 57.15 mm
- timken:M 349549-903A1
- rubix:397A4830
- ean:0053893183541
- Usually arrives within 14 working days
- Inner diameter:257.175 mm
- Outer diameter:342.9 mm
- Width:57.15 mm
£ 6,511.68 excl. VAT
/ Each
Tapered roller bearing Timken 568-90090, Outer diameter: 127 mm | Inner diameter: 73.817 mm | Width: 80.96 mm
- timken:568-90090
- rubix:397A8266
- ean:0053893058238
- Usually arrives within 14 working days
- Inner diameter:73.817 mm
- Outer diameter:127 mm
- Width:80.96 mm
£ 490.61 excl. VAT
/ Each
Deep groove ball bearing FAG 6215-J20AA-C3, Outer diameter: 130 mm | Width: 25 mm | Inner diameter: 75 mm
- fag:6215-J20AA-C3
- rubix:274A6898
- manufacturer :0392649980030
- ean:4054364571597
- Usually arrives within 14 working days
- Inner diameter:75 mm
- Outer diameter:130 mm
- Width:25 mm
£ 333.71 excl. VAT
/ Each
Tapered roller bearing Timken L163110CD, Outer diameter: 444.5 mm | Inner diameter: 355.6 mm | Width: 111.125 mm
- timken:L163110CD
- rubix:100A2930
- ean:0053893504919
- Usually arrives within 14 working days
- Inner diameter:355.6 mm
- Outer diameter:444.5 mm
- Width:111.125 mm
£ 3,292.46 excl. VAT
/ Each
SNR ASNA3030K PLUMMER BLOCK ACCESSORIES
- snr:ASNA 3030 K
- rubix:394A8469
- ean:3413520953621
- Usually arrives within 14 working days
- Type:snr asna3030k plummer block accessories
£ 31.56 excl. VAT
/ Each
SNR EXFLZ201 BEARING UNIT
- snr:EXFLZ201
- rubix:205A3222
- manufacturer :EXFLZ.201
- ean:3413529527977
- Usually arrives within 14 working days
- Inner diameter:12 mm
- Width:34 mm
- Fixation centre-to-centre distance:90 mm
£ 18.36 excl. VAT
/ Each
Deep groove ball bearing NTN 6907LLUC3/2AS, Outer diameter: 55 mm | Width: 10 mm | Inner diameter: 35 mm
- ntn:6907LLUC3/2AS
- rubix:205A0885
- ean:4547359420777
- Delivery usually within ( 3 ) days
- Inner diameter:35 mm
- Outer diameter:55 mm
- Width:10 mm
£ 21.42 excl. VAT
/ Each
INA HK4012-B DRAWN CUP NEEDLE ROLLER BEARINGS WITH OPEN ENDS HK TO DIN
- ina:HK4012-B
- rubix:238A1974
- manufacturer :0037376750000
- ean:4047643181488
- In stock: Next day delivery
- Inner diameter:40 mm
- Outer diameter:47 mm
- Width:12 mm
£ 6.26 excl. VAT
/ Each
Tapered roller bearing FAG 33015, Outer diameter: 115 mm | Inner diameter: 75 mm | Width: 25.5 mm
- fag:33015
- rubix:229A0001
- manufacturer :0167133540000
- ean:4012801047449
- Delivery usually within ( 7 ) days
- Inner diameter:75 mm
- Outer diameter:115 mm
- Width:25.5 mm
£ 51.23 excl. VAT
/ Each
Deep groove ball bearing SKF 6414, Outer diameter: 180 mm | Width: 42 mm | Inner diameter: 70 mm
- skf:6414
- rubix:133A1306
- manufacturer :44284
- ean:7316576621246
- Usually arrives within 14 working days
- Inner diameter:70 mm
- Outer diameter:180 mm
- Width:42 mm
£ 341.61 excl. VAT
/ Each
SKF F2BC20M-TPZM ZINC COAT BEARING INSERT FOR BLUE RANGE FLINE UNIT
- skf:F2BC 20M-TPZM
- rubix:200A1445
- ean:07316577847621
- Delivery usually within ( 3 ) days
- Inner diameter:20 mm
- Width:31 mm
- Fixation centre-to-centre distance:90 mm
£ 90.47 excl. VAT
/ Each
Tapered roller bearing Timken 34306-90051, Outer diameter: 121.412 mm | Inner diameter: 77.788 mm | Width: 52.388 mm
- timken:34306-90051
- rubix:397A8024
- ean:0053893268750
- Usually arrives within 14 working days
- Inner diameter:77.788 mm
- Outer diameter:121.412 mm
- Width:52.388 mm
£ 633.89 excl. VAT
/ Each
Deep groove ball bearing NSK 6036C3, Outer diameter: 280 mm | Width: 46 mm | Inner diameter: 180 mm
- nsk:6036C3
- rubix:100A9898
- manufacturer :6036C3 N
- ean:00029176069406
- Usually arrives within 14 working days
- Inner diameter:180 mm
- Outer diameter:280 mm
- Width:46 mm
£ 567.77 excl. VAT
/ Each
Precision / Spindle bearing SKF 71909 CDGA/P4A, Inner diameter: 45 mm | Outer diameter: 68 mm | Width: 12 mm
- skf:71909 CDGA/P4A
- rubix:100A2628
- manufacturer :44982
- ean:7316570520118
- Delivery usually within ( 3 ) days
- Inner diameter:45 mm
- Outer diameter:68 mm
- Width:12 mm
£ 239.18 excl. VAT
/ Each
NTN NU308EAT2X CYLINDRICAL ROLLER BEARING
- ntn:NU308EAT2X
- rubix:394A6894
- ean:4547359972023
- Delivery usually within ( 3 ) days
- Inner diameter:40 mm
- Outer diameter:90 mm
- Width:23 mm
£ 37.03 excl. VAT
/ Each
Tapered roller bearing Timken 02875/02820, Outer diameter: 73.025 mm | Inner diameter: 31.75 mm | Width: 22.225 mm
- timken:02875/02820
- rubix:133A0055
- ean:0013992327093
- Usually arrives within 14 working days
- Inner diameter:31.75 mm
- Outer diameter:73.025 mm
- Width:22.225 mm
£ 51.89 excl. VAT
/ Each
Tapered roller bearing Timken NA52375, Outer diameter: 130.894 mm | Inner diameter: 95.25 mm | Width: 41.275 mm
- timken:NA52375
- rubix:105A9194
- manufacturer :100014330
- ean:0053893321141
- Usually arrives within 14 working days
- Inner diameter:95.25 mm
- Outer diameter:130.894 mm
- Width:41.275 mm
£ 337.00 excl. VAT
/ Each
24 items of 38502































