Bibielle
Filter Options
Categories
abrasive disc (7)
1Brand
bibielle
(7)
3 Product(s) with 7 variant(s):
BIBIELLE DR1340 DCR R 76MM COARSE PACK OF 25
- bibielle:DR1340
- rubix:2556752
- In stock: Next day delivery
- Diameter:75 mm
- Grain:coarse
£ 42.65 excl. VAT
/ Each
BIBIELLE CD5203 CD 150MM HOOK AND LOOP C832S DISC P80 6 HOLES PK50
- bibielle:CD5203
- rubix:2556724
- In stock: Next day delivery
- Diameter:150 mm
- Grain:80
£ 18.34 excl. VAT
/ Each
BIBIELLE CD5103 CD 150MM HOOK AND LOOP C832S DISC P80 NO HOLES PK50
- bibielle:CD5103
- rubix:2556723
- In stock: Next day delivery
- Diameter:150 mm
- Grain:80
£ 18.24 excl. VAT
/ Each



