BIBIELLE CD5103 CD 150MM HOOK AND LOOP C832S DISC P80 NO HOLES PK50
Paper Discs
See technical informationSee documentsReferences
Bibielle:CD5103
Rubix:2556723




Documents
Product details : BIBIELLE CD5103 CD 150MM HOOK AND LOOP C832S DISC P80 NO HOLES PK50
These discs are produced with a Aluminium Oxide grain mated to a C-Weight paper backing. They also feature a semi-open coat and a built in stearate to ensure efficient sanding.
Strengths
The C832S material also features a semi-open coat design which helps to prevent clogging. The Velcro backing ensures the disc stays in place whilst in operation. This also allows the disc to be easily and quickly changed, allowing for minimal downtime. We offer a multitude of sizes, grits, and hole variations to offer a versatile and complete range.
Applications
These discs are suited for use on bodywork applications, wood and metals.
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 80 |
| Application | suitable for sheet metals, bodywork, metals in general, plastic |
Show UNSPSC/ECL@SS
£ 18.24 excl. VAT
/ Each
£ 21.89 incl. VAT
- In stock: Next day delivery
