BRADY M71-R6000HF THERMAL TRANSFER RIBBON M71 R6000 (114547)


BMP71 R6000 Series Halogen Free Printer Ribbon

References
brady:114547
rubix:80040541
manufacturer :M71-R6000HF
Technical specifications
TypeR6000

Product details : BRADY M71-R6000HF THERMAL TRANSFER RIBBON M71 R6000 (114547)


BMP®71 Series snap-in print ribbons enable 5-second ribbon supply changes. No calibrating, no threading, no waste, no hassles and the ink always faces the right direction !
Versatile printing ribbon for the identification of wires, panels, and other industrial items.
Self-contained ribbon cartridges are hassle-free and easy to replace without any printer calibration and ribbon threading.
Ribbon Size : 2 in W x 150 ft L.
Color : Black.
For Use with Printer : BMP®71 Label Printer.

Technical specifications


Attributes
TypeR6000
Show UNSPSC/ECL@SS
£ 73.33 excl. VAT
/ Each
£ 88.00 incl. VAT
  • Delivery within 10-15 business days