Miscellaneous maintenance
This section includes various products for daily operations in factories and workshops, such as premium refill bottles, paint sticks, markers, professional industrial pencils, flaw finder sprays, punch sets, and waterproof tarpaulins in various sizes.
Filter Options
CATEGORIES
marker pens (198)
protective tarpaulin (31)
chalk and marking powder (23)
tracing aerosol (19)
cable marker (11)
leak detector (7)
pencil (6)
Brand
ambersil
(8)
bahco
(1)
bailey products
(1)
draper
(19)
edding
(23)
endress + hauser
(1)
facom
(2)
156 Product(s) with 295 variant(s):
SPARTEX 895093 LEAK DETECTOR - 400 ML
- Superseded Ref:181900
- spartex:895093
- rubix:257A4507
- ean:3660338474743
- In stock: Next day delivery
- Volume:400 ml
£ 3.20 excl. VAT
/ Each
SPARTEX 839916 PAINT UP 10 INDELIBLE FELT-TIP TYPE YELLOW
- spartex:839916
- rubix:217A3635
- ean:3660338055287
- In stock: Next day delivery
- Colour:yellow
- Tip type:round
- Type of marking:permanent
£ 3.22 excl. VAT
/ Each
SPARTEX 843684 TB2 BALL TUBE MARKER TYPE YELLOW
- spartex:843684
- rubix:217A3643
- ean:3660338067891
- In stock: Next day delivery
- Colour:yellow
- Tip type:round
- Type of marking:permanent
£ 2.77 excl. VAT
/ Each
SPARTEX 787625 PENCIL LENGTH MM 240
- spartex:787625
- rubix:217A3636
- ean:3660338042003
- In stock: Next day delivery
- Colour:white
- Length:240 mm
- Type of marking:non-permanent
£ 1.27 excl. VAT
/ Each
SPARTEX 895099 WORK-SITE TRACING COLOUR GREEN - 500 ML
- Superseded Ref:633505
- spartex:895099
- rubix:257A4907
- ean:3660338474781
- In stock: Next day delivery
- Volume:500 ml
- Colour:green
£ 6.69 excl. VAT
/ Each
SPARTEX 855081 WATERPROOF TARPAULIN WITH EYELETS LENGTH M 5
- spartex:855081
- rubix:209A7183
- ean:3660338105753
- In stock: Next day delivery
- Length:5 m
- Width:4 m
- Colour:green
£ 32.97 excl. VAT
/ Each
SPARTEX 845102 CHALK LINE POWDER 113G YELLOW
- spartex:845102
- rubix:209A8132
- ean:3660338809828
- Usually arrives within 14 working days
- Colour:yellow
£ 6.15 excl. VAT
/ Each
SPARTEX 854254 PROTECTIVE SHEET ROLL LENGTH 15M
- spartex:854254
- rubix:209A7380
- ean:3660338100802
- Usually arrives within 14 working days
- Length:15 m
- Width:3 m
- Colour:colourless
£ 30.00 excl. VAT
/ Each
AMBERSIL WATER BASED LEAK DETECTOR OXYGEN SYSTEM SAFE (400ML) 31633
- ambersil:31633
- rubix:2579876
- In stock: Next day delivery
- Volume:400 ml
£ 11.05 excl. VAT
/ Each
Ambersil Marker Pen Yellow Fibre Tipped 15 MLT
- ambersil:20399
- rubix:2579843
- In stock: Next day delivery
- Colour:yellow
- Tip type:round
- Type of marking:permanent
£ 5.93 excl. VAT
/ Each
MARKAL 096820 VALVE ACTION MARKER WHITE
- markal:096820
- rubix:1249444
- manufacturer :96820
- ean:0048615970110
- In stock: Next day delivery
- Colour:white
- Tip type:round
- Type of marking:permanent
£ 4.14 excl. VAT
/ Each
ROCOL 32099 LEAK DETECTOR SPRAY 400ML
- rocol:LEAK DETECTOR SPRAY 400ml
- rubix:4508006
- manufacturer :32099
- In stock: Next day delivery
- Volume:400 ml
£ 15.32 excl. VAT
/ Each
MARKAL PRO-LINE HP MARKER WHITE
- markal:096960
- rubix:2000461
- manufacturer :96960
- ean:0048615970318
- In stock: Next day delivery
- Colour:white
- Tip type:round
- Type of marking:permanent
£ 4.11 excl. VAT
/ Each
TTC TARP13 WSL TARPAULIN 3.6 X 5.4M BLUE
- ttc:TARP13
- rubix:2583083
- In stock: Next day delivery
- Length:5.4 m
- Width:3.6 m
- Colour:blue
£ 12.83 excl. VAT
/ Each
TTC TARP16 WSL TARPAULIN 7M X 9M BLUE
- ttc:TARP16
- rubix:2583086
- In stock: Next day delivery
- Length:9 m
- Width:7 m
- Colour:blue
£ 35.91 excl. VAT
/ Each
ROCOL 63125 FLAWFINDER CLEANER SPRAY 300ML
- rocol:FLAWFINDER CLEANER 300ml
- rubix:319151
- manufacturer :63125
- ean:5024747631254
- In stock: Next day delivery
- Volume:300 ml
- Colour:colourless
£ 41.10 excl. VAT
/ Each
MARKAL 81220 PAINTSTIK WHITE HT GROSS
- markal:81220
- rubix:318771
- In stock: Next day delivery
- Colour:white
£ 5.68 excl. VAT
/ Each
MARKAL FINE BLACK MARKER 96023
- markal:096023
- rubix:125A5459
- manufacturer :96023
- ean:0048615283012
- In stock: Next day delivery
- Colour:black
- Tip type:round
- Type of marking:permanent
£ 1.33 excl. VAT
/ Each
TTC TARP11 WSL TARPAULIN 3.5 X 3.5M BLUE
- ttc:TARP11
- rubix:2583081
- In stock: Next day delivery
- Length:3.5 m
- Width:3.5 m
- Colour:blue
£ 8.07 excl. VAT
/ Each
ROCOL 47000 EASYLINE EDGE AEROSOL WHITE 750ML
- rocol:EASYLINE EDGE WHITE 750ml
- rubix:1567589
- manufacturer :47000
- ean:5024747470006
- In stock: Next day delivery
- Volume:750 ml
- Colour:white
£ 36.35 excl. VAT
/ Each
ROCOL 63151 FLAWFINDER DYE PENETRANT SPRAY 400ML
- rocol:FLAWFINDER DYE PENETRANT 400ml
- rubix:319152
- manufacturer :63151
- ean:5024747631513
- In stock: Next day delivery
- Volume:400 ml
- Colour:red
£ 52.37 excl. VAT
/ Each
MARKAL B PAINTSTIK BLACK
- markal:080223
- rubix:318704
- ean:0048615802244
- In stock: Next day delivery
- Colour:black
- Tip type:round
- Type of marking:permanent
£ 1.90 excl. VAT
/ Each
MARKAL 97250 PRO-LINE XT LIQUID PAINT MARKER WHITE
- markal:97250
- rubix:2546591
- ean:0048615968285
- In stock: Next day delivery
- Colour:white
- Tip type:round
- Type of marking:permanent
£ 4.92 excl. VAT
/ Each
TTC TARP17 WSL TARPAULIN 7M X 11M BLUE
- ttc:TARP17
- rubix:2583087
- In stock: Next day delivery
- Length:11 m
- Width:7 m
- Colour:blue
£ 43.44 excl. VAT
/ Each
24 items of 156



























