Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,802)
Mechanical Power Transmission
(50,187)
Fluid Transmission & Flow Technology
(53,577)
Tools & Metrology
(19,687)
Protection, Safety & Hygiene
(17,007)
Equipment
(8,297)
Fasteners, Adhesives & Tapes
(4,692)
Maintenance & Repairs
(1,901)
Welding
(824)
Clearance
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Solid carbide centring drill bits
Solid carbide centring drill bit
CUTLINE SOLID CARBIDE CENTRE DRILL A TYPE 60 STD MM 6 X 2.0 862506
CUTLINE SOLID CARBIDE CENTRE DRILL A TYPE 60 STD MM 6 X 2.0 862506
Centre drill - solid carbide - a type - 60° - standard
References
giss cutline:
862506
rubix:
862506
ean:
3660338171833
Technical specifications
Diameter
6
mm
Tip diameter
2
mm
Total length
45
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE SOLID CARBIDE CENTRE DRILL A TYPE 60 STD MM 6 X 2.0 862506
Centre drill - solid carbide - a type - 60° - standard
Technical specifications
Attributes
Diameter
6
mm
Tip diameter
2
mm
Total length
45
mm
Shape
A
Tip angle
60
°
Body material
Carbide
Capacity length
3.1
mm
Steel strapping
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.20
excl. VAT
/
Each
£
43.44
incl. VAT
Delivery within 10-15 business days
Select variants (8)