Filter Options
CATEGORIES
  • Solid carbide centring drill bit (8)
  • 1Brand

    1 Product(s) with 8 variant(s):

    Relevance
    • giss cutline:862506
    • rubix:862506
    • ean:3660338171833
    • Diameter
      6 mm
    • Tip diameter
      2 mm
    • Total length
      45 mm
    £ 36.20 excl. VAT
    / Each
    • Delivery within 10-15 business days