Chain sling 2 legs. clevis hook with automatic locking
Model | Chain sling 2 legs |
---|---|
Diameter | 13 mm |
Chain length | 2000 m |
Model | Chain sling 2 legs |
---|---|
Diameter | 13 mm |
Chain length | 2000 m |
Type of hook | Self locking |
End | Without |
Safe working load SWL | 7500 kg |
Weight | 25.6 kg |
Delivery within 10-15 business days